2002 Series Vertical Hold Down Clamps, Solid Bar
(4 Products)
DESTACO
| Mounting Base | Overall Height | Height Under Clamp Arm | Toggle Lock Plus | Overall Depth | Height Under Arm | Base Mounting Style | Overall Width | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| Straight | 5 7/25" | 1 7/25" | No | 5.28" | 1.28" | Bar | 0.94" | $44.68 | ||
Vertical Clamp, Straight Base Mounting, 600 lb CapacityModel No. 2002-SB SKU AJ8AVE Cross Ref. 28RT14 |
||||||||||
| Flange | 4 18/25" | 0.95" | Yes | 4.72" | 0.95" | Flange | 1 13/25" | $85.81 | ||
Vertical Clamp, Flanged Base Mounting, 600 lb CapacityModel No. 2002-SR SKU AJ8AZH Cross Ref. 28RT16 |
||||||||||
| Flange | 4 18/25" | 0.95" | No | - | - | - | - | $34.14 | ||
Vertical Hold Down Clamp, Solid Bar, 600 lb Holding CapacityModel No. 2002-S SKU AJ8BDX Cross Ref. 28RT12 |
||||||||||
| Straight | 5 7/25" | 1 7/25" | Yes | 5.28" | 1.28" | Bar | 0.94" | $74.86 | ||
Vertical Hold Down Clamp, Height Under Clamp 1.28 Inch, Arm Length 1.91 InchModel No. 2002-SBR SKU AJ8BMD Cross Ref. 28RT15 |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- ADD-A-LEVEL
- KEYSHAFT
- STARRETT
- SCS
- VOLKEL
- Stock Picking Ladder Carts
- Heating Cable Accessories
- Specialty Tools
- Splice Kits
- DC Fans
- MSI Crane Dynamometer
- HELICOIL High Spiral Flute Bottoming Taps, UNC, 3B
- ANSELL 97-505 Activarmr Cut Resistant Gloves
- ANSELL 39-122 Alphatec Chemical Resistant Gloves
- VIBCO ABS Air Cannons
- CONDOR OTG Wraparound Frame Safety Glasses
- DYNABRADE Versatility Grinder
- DAYTON Jib Crane Label Kits
- PARKER EM Sintered Bronze Mufflers