Metric Hollow Punch Kits
ALLPAX GASKET CUTTER SYSTEMS

Height Number Of Pieces Type Head Material Price
4" 11 Metric Hardened Steel $207.93
4" 11 Metric Hardened Steel $335.67
5" 11 Metric Hardened Steel $1,214.60

Features

  • They have a patented locking system, allowing quick interchange of cutting heads.
  • These kits have hardened steel cutting heads for minimising edge wear over repeated usage.
  • Their design allows for punching both single diameter holes and dual diameter rings in a single blow.
  • They come with a plastic case for preventing punch heads from getting damaged during transportation.
  • Selected models have an all-metal mandrel for holding the punch in position.

Frequently Asked Questions

How to use these punching kits?

  • These kits have individual punches, holding handles and mandrels. The punch heads are attached to the mandrel and the mandrel is further attached to the holding handle. The holding handle is struck using a hammer to punch a hole through the gasket material.
Do these punch heads require sharpening?

  • No, these punches are made from hardened steel and do not require frequent edge sharpening.
How to ensure precision while punching holes through gaskets?

  • It is recommended to closely measure and mark the point where holes need to be punched on the gasket. Pre marking prevents chances of errors while punching.