Arch Punches
ALLPAX GASKET CUTTER SYSTEMS
| Diameter | Height | Material | Number Of Pieces | Finish | Price |
|---|---|---|---|---|---|
| 1/2" | 0.938" | Forged Steel | 1 | Black Oxide | RFQ |
| 3/4" | 1 3/4" | Forged Steel | 1 | Black Oxide | RFQ |
| 0.812" | - | Forged Steel | 1 | Black Oxide | RFQ |
| 1 1/8" | 1 7/8" | Forged Steel | 1 | Black Oxide | RFQ |
| 1.187" | 1 7/8" | Forged Steel | 1 | Black Oxide | RFQ |
| 1 1/4" | 1 3/4" | Forged Steel | 1 | Black Oxide | RFQ |
| 1.312" | 1.812" | Forged Steel | 1 | Black Oxide | RFQ |
| 1 3/8" | 2 1/2" | Forged Steel | 1 | Black Oxide | RFQ |
| 1 1/2" | 2.562" | Forged Steel | 1 | Black Oxide | RFQ |
| 1 7/8" | 2 1/2" | Forged Steel | 1 | Black Oxide | RFQ |
| 2" | 3 1/4" | Forged Steel | 1 | Black Oxide | RFQ |
Features
- Arch punches from Allpax have drop-forged steel construction with a black oxide finish for preventing bending / breaking under harsh usage, ensuring long-term operability.
- Their arch design safely transfers the impact force from a hammer on the punch handle to its cutting head.
- They have finely honed cutting edge that cuts out gasket material cleanly.
- Cutting head of the punching tool is equipped with an inside taper for quick & efficient clearing of punchings.
- Arch punches have their size stamped on them to avoid accidental choosing of a wrong-sized punch tool.
Frequently Asked Questions
How to operate Alpax arch punches?
- Secure the prepared gasket on a flat, hard surface.
- Mark the location of bolt holes on the gasket using a pencil or marker with appropriate spacing.
- Measure the size of the bolt hole and choose an appropriately sized arch punch.
- Place the cutting edge of the arch punch over the marked bolt hole on the gasket & strike the other end with a hammer.
- Remove the punched out material from the arch punch and repeat the process till all the bolt holes are punched out.
Explore More
- KEYSHAFT
- NEOPERL
- PRINCE
- RAYTECH
- TRAXION
- WIHA TOOLS Insulated Tool Sets
- ANSELL 11-651 Hyflex Medium Duty Cut Resistant Industrial Protective Gloves
- FERNCO Nominal Qwik Caps
- TEMPCO Bayonet Adaptors
- DAYTON Illuminated Push Button Cap
- VERMONT GAGE Go/NoGo Standard Thread Plug Gages, 7/8-14 Unf
- FLEXTUR Risers for Modular Welding Tables
- PBC LINEAR Twin Open Plain Linear Bearing Pillow Blocks