6000 Series Heavy Duty Gasket Cutter Kits With Cutting Board (5 Products)
ALLPAX GASKET CUTTER SYSTEMS

System Of Measurement Cutting Board Gasket Cutter Type Cutting Range Max. Work Thickness Number Of Pieces Adjustment Mechanism Includes Price
Imperial Yes Extension Style 1/4" to 13" 3/4" - Sliding, Knurled Nut - $519.22
Imperial Yes Extension Style Kit 1/4" to 25" 3/4" - Sliding, Knurled Nut - $551.95
Imperial Yes Extension Style 1/4" to 37" 3/4" - Sliding, Knurled Nut - $593.45
Imperial Yes Extension Style 1/4" to 49" 3/4" - Sliding, Knurled Nut - $622.52
Imperial Yes Extension Style 1/4" to 61" 3/4" - Sliding, Knurled Nut - $625.27
In Stock
$519.22 /unit (ex. VAT)
In Stock
$551.95 /unit (ex. VAT)
In Stock
$593.45 /unit (ex. VAT)
In Stock
$622.52 /unit (ex. VAT)
In Stock
$625.27 /unit (ex. VAT)

Features

  • Allpax 6000 Series heavy-duty gasket cutter kits are extension-style kits having a brass cutter block with contoured edges for precise cutting of flange gaskets & reduction of gasket material buckling in breweries, power plants, oil refineries, pharmaceutical & food sterilisation equipment & autoclaves, and nutraceutical plants.
  • These kits include standard and heavy-duty cutting blades to assure accurate cuts through any gasket material.
  • They also come with chrome-plated steel extension bars and sliding knurled nuts to adjust cutting radius up to 61 inches.
  • They feature an engraved & easy-to-read precision scale and hex screws holding cutting blades to deliver cuts up to 3/4 inches in depth.
  • The 18 inch x 18 inch cutting board has a plastic, non-skid, textured & self-healing surface to reseal surface cutsm, in addition to eliminating breakage & blade friction.
  • These Allpax 6000 Series heavy duty gasket cutter kits come in an ergonomic & rugged storage case having a centre pin handle to provide a secure & comfortable grip.
  • The configured bolt hole locator template and dove-tail designer template allow proper organisation of tools.

Frequently Asked Questions

How do you use an extension-style gasket cutter?
  • The cutter block with modular extension bars and adjustable cutting blade helps extension-style gasket cutters operate efficiently. The extension bars are attached to an extension bar pivot post at the cutter block to increase the cutting capacity. They are bolted together to maximise the radius. Extension-style gasket cutters move the bladed block around a central pivot point to create small to large diameter ring gaskets. The scale on the block is capable of being set to form gaskets of a specific inside and outside diameter. These crank-operated units turn their disc-shaped blade clockwise to cut both metallic and non-metallic ring, flange & irregularly shaped gaskets with ease.

How are Allpax 6000 Series kits used?
    • Pierce a hole having a small diameter in the centre of the gasket material to be cut.
    • Lay out the material flat on the cutting board.
    • Poke the centre pin through the hole and insert into a ferrule in the board.
    • Set the blade to the required depth of cut.
    • Loosen the knurled nut and adjust it to the desired outside diameter.
    • Add / remove extensions, if necessary.
    • Place the tail of the extension onto the pin.
    • Grip the block with one hand while holding the pin with the other.
    • Sweep a circular pattern around the circumference of the material while simultaneously applying downward pressure.
    • Remove the excess material.
    • Adjust the cutter to the desired inner diameter and cut another circular pattern around that circumference.
    • Remove the finished flange gasket.