Valve Wheel Wrenches

WESTWARD

FinishMaterialHead AnglePrice
Black Oxide
Alloy, Steel
90°
$45.73
Black Oxide
Alloy, Steel
90°
$50.38
Black Oxide
Alloy, Steel
90°
$195.00
WHEELER-REX

SizeFinishMaterialPrice
3/4"
Painted
Aluminum
$41.80
1"
Painted
Aluminum
$76.26
1 3/8"
Painted
Aluminum
$94.76
WESTWARD

SizeFinishMaterialHead AnglePrice
1 3/8"
Powder Coating
Alloy, Steel
90°
$57.09
1 3/8"
Powder Coating
Alloy, Steel
90°
$98.35
1 5/8"
Powder Coating
Alloy, Steel
90°
$170.24
WESTWARD

FinishSizeMaterialHead AnglePrice
Black Oxide
1"
Alloy, Steel
90°
$80.43
Powder Coating
2"
Alloy, Steel
90°
$188.05
Black Oxide
2 1/4"
Alloy, Steel
90°
$267.71
Black Oxide
1 3/8"
Alloy, Steel
90°
$140.14
WESTWARD

MPNPrice
5PWF2
$316.67
GEARENCH

MPNPrice
VW0
$67.29

Description

Raptor Supplies offers a wide range of valve wheel wrenches from brands like Ampco, Westward and Wheeler-Rex for opening or closing rims of hand valve wheels. The F-shaped wheel wrenches by Westward allow a smooth snap hammer action to enable opening and closing of the valves without slippage, while working in a crowded or overhead position. They further come with a powder-coated finish for protection against scratching, fading and chipping. Raptor Supplies offers a huge variety of these valve wheel wrenches in lengths ranging from 10 to 48 inches.

Working Mechanism

  • Identify the valve that needs to be operated and locate the handwheel on the valve.
  • Obtain the correct size and type of valve wheel wrench designed to fit the handwheel on the valve.
  • Place the head of the wrench over the handwheel of the valve so that it fits securely in place.
  • Grab the handle of the valve wheel wrench firmly with one hand.
  • Use your other hand to hold onto the valve or any other stationary object for support.
  • Begin to turn the handle of the valve wheel wrench in the desired direction, either clockwise or counterclockwise.
  • As the handle is turned, the shaft of the wrench will rotate and the head of the wrench will apply torque to the handwheel of the valve.
  • The amount of torque required to operate the valve will depend on the size of the valve and the amount of force needed to overcome any resistance.
  • Continue to turn the handle until the valve has been opened or closed as needed.
  • After operation, remove the valve wheel wrench from the handwheel of the valve and store it in a safe place.

Features

Wheeler Rex Valve Wheel Wrenches:

  • They feature aluminium construction for structural rigidity and lightweight operations.
  • These wrenches have painted finish to resist corrosion on exposed surfaces.
  • They reduce the force to open / close valves having a handwheel.

Ampco Valve Wheel Hooks:

  • They have nickel aluminium bronze construction for structural rigidity, enhanced strength and corrosion resistance.
  • These non-sparking wheel hooks are used at places where liquids, vapours or dust are present.
  • They offer non-magnetic properties for using near-clean room environments,sensitive magnetic equipment and MRIs.

Westward Valve Wheel Wrenches:

  • They have alloy steel construction for structural rigidity and aesthetic appearances.
  • These valve wheel wrenches feature powder coated finish to resist corrosion on exposed surfaces.
  • They are placed through the spokes of the handwheel and reduce the amount of force needed to open or close valves.

Frequently Asked Questions