Thickness Gages

INSIZE

Throat DepthAccuracyResolutionLong Form Calibration CertificateRangeAnvil Dia.Operation TypeConstructionPrice
1.181"
-0.0008" to +0.0008"
0.0005 mm, 0.01 mm
No
0" to 0.4"
0.394"
Digital
Ceramic
$301.13
4.724"
-0.0008" to +0.0008"
0.0005 mm, 0.01 mm
No
0" to 0.4"
0.394"
Digital
Ceramic
$327.15
1.181"
-0.0002" to +0.0002"
0.00005", 0.001 mm
No
0" to 0.4"
0.394"
Digital
Ceramic
$547.91
PROTO

RangeSize Of LeavesLong Form Calibration CertificateCalibration CertificateLocking DeviceFinishPrice
0.003" to 0.018"
1/2" x 3"
-
No
Yes
Unfinished
$14.27
0.0015" to 0.04"
1/2" x 3"
No
No
Yes
Unfinished
$33.61
0.004" to 0.027"
1/2" x 3 5/16"
No
No
Yes
Unfinished
$53.77
0.009" to 0.027"
1/2" x 3"
No
No
Yes
Unfinished
$37.04
0.0015" to 0.04"
1/2" x 12"
-
No
Yes
Unfinished
$86.53
STARRETT

RangeMaterialSize Of LeavesLong Form Calibration CertificateLocking DeviceCalibration CertificateConstructionLeavesPrice
0.001" to 0.03"
Tempered Steel
1/2" x 12"
No
No
No
Tempered Steel
Straight
$234.57
0.0015" to 0.015"
Stainless Steel
12" x 0.5"
-
No
---
$675.09
--------RFQ
--------RFQ
MITUTOYO

MPNPrice
188-130
$54.65
188-101
$57.32
188-102
$55.45
MITUTOYO

MPNPrice
515-764
$18,479.99
515-750
$6,229.32
515-761
$7,774.65
515-731
$5,037.32
MITUTOYO

RangeAccuracyAnvil Dia.Min. MeasurementPrice
0 mm to 12 mm
-
1/4"
0.01 mm
$1,251.99
0 mm to 12 mm
-3 µm to +3 µm
--
$1,341.32
MITUTOYO

RangeGraduationsPrice
-
0.05 mm
$1,123.80
0 mm to 10 mm
-
$983.99
--
$935.99
--
$903.99
-
0.05 mm
$969.32
--
$967.99
0 mm to 10 mm
-
$610.10
0 mm to 50 mm
-
$704.04
0 mm to 50 mm
-
$695.96
0 mm to 10 mm
-
$610.10
MITUTOYO

RangeAccuracyAnvil Dia.Price
0 mm to 20 mm
--
$222.65
---
$271.99
0 mm to 1 mm
--
$294.65
-
15
3/8"
$161.32
---
$157.58
---
$233.33
0 mm to 10 mm
--
$126.26
0 mm to 10 mm
--
$170.71
---
$219.19
0 mm to 10 mm
--
$158.59
STARRETT

RangeAccuracyMaterialLeavesSize Of LeavesLong Form Calibration CertificateResolutionLocking DevicePrice
0.0015" to 0.2"
-
Tempered Steel
Straight
1/2" x 4 1/2"
-
0.001"
Yes
$254.26
0.03 mm to 0.5 mm
-
Tempered Steel
Tapered
12.7 mm x 77 mm
--
Yes
$185.10
0.0015" to 0.015"
-
Tempered Steel
Straight
1/2" x 3 1/32"
No
-
Yes
$105.91
0.002" to 0.015"
-
Tempered Steel
Straight
1/2" x 12"
--
Yes
$193.53
0.0015" to 0.015"
-
Tempered Steel
Tapered
--
0.001"
Yes
$99.47
0.0015" to 0.015"
-0.0002" to +0.0002"
Tempered Steel
Tapered
-
No
-
Yes
$154.01
-
-0.004 mm to +0.004 mm
-
Straight
-
No
-
Yes
$182.24
0.03 mm to 0.5 mm
-
Tempered Steel
0.03", 0.04", 0.05", 0.06", 0.07", 0.08", 0.09", 0.1", 0.15", 0.2", 0.3", 0.4", 0.5"
---
Yes
$207.93
0.04 mm to 30 mm
-
Tempered Steel
0.04", 0.05", 0.06", 0.07", 0.08", 0.1", 0.15", 0.2", 0.3"
-
No
-
Yes
$116.73
0.002" to 0.015"
-
Stainless Steel
-
1/2" x 12"
--
Yes
$123.00
STARRETT

RangeMaterialLong Form Calibration CertificateFinishCalibration CertificateConstructionSize Of LeavesLeavesPrice
0.0005"
Tempered Steel
-
Unfinished
No
Tempered Steel
1/2" x 12"
Straight
$39.54
0.001"
Tempered Steel
-
Unfinished
No
Tempered Steel
1/2" x 12"
Straight
$13.79
0.0015"
Tempered Steel
-
Unfinished
No
Tempered Steel
1/2" x 12"
Straight
$8.26
0.002"
Tempered Steel
-
Unfinished
No
Tempered Steel
1/2" x 12"
-
$8.19
0.0025"
Tempered Steel
-
Unfinished
No
Tempered Steel
1/2" x 12"
Straight
$8.14
0.003"
Tempered Steel
-
Unfinished
No
Tempered Steel
1/2" x 12"
Straight
$8.26
0.004"
Tempered Steel
-
Unfinished
No
Tempered Steel
1/2" x 12"
Straight
$6.53
0.005"
Tempered Steel
-
Unfinished
No
Tempered Steel
1/2" x 12"
Straight
$7.30
0.006"
Tempered Steel
-
Unfinished
No
Tempered Steel
1/2" x 12"
Straight
$6.40
0.007"
Tempered Steel
--
No
Tempered Steel
1/2" x 12"
Straight
$6.54
MITUTOYO

RangeResolutionPrice
0 mm to 20 mm
-
$1,142.65
0 mm to 50 mm
-
$1,211.99
13 mm to 43 mm
-
$1,098.65
0 mm to 30 mm
-
$1,098.65
30 mm to 60 mm
-
$1,098.65
--
$1,006.65
70 mm to 100 mm
-
$1,125.32
50 mm to 80 mm
-
$1,098.65
0 mm to 50 mm
-
$1,395.38
0 mm to 15 mm
0,001/0,002/0,005/0,010 Mm
$777.78
STARRETT

MaterialCase TypeLong Form Calibration CertificateAccuracyRangeFinishConstructionLeavesPrice
Tempered Steel
Plastic Dispensing Case
No
-
0.001"
Unfinished
Tempered Steel
Straight
$262.19
Tempered Steel
Plastic Dispensing Case
---
Unfinished
--
$141.43
Tempered Steel
Plastic Dispensing Case
---
Unfinished
--
$137.90
Tempered Steel
Plastic Dispensing Case
---
Unfinished
--
$103.71
Tempered Steel
Plastic Dispensing Case
---
Unfinished
--
$101.34
-
Plastic Dispensing Case
---
Unfinished
--
$106.07
Tempered Steel
Cardboard Dispensing Case
---
Unfinished
--
$109.37
Tempered Steel
Plastic Dispensing Case
No
-0.0002" to +0.0002"
-
Unfinished
Tempered Steel
Straight
$142.84
Tempered Steel
-------
$88.31
Tempered Steel
-------
$84.77
MITUTOYO

Throat DepthLong Form Calibration CertificateResolutionAnvil Dia.Contact TypeCalibration CertificateAccuracyRangePrice
30 mm
Yes
0.0005", 0.01 mm
0.248"
Flat Anvil
Yes
-0.001" to +0.001"
0 mm to 12 mm
$439.05
30 mm
No
0.0005 mm, 0.01 mm
0.248"
Flat Anvil
-
-0.001" to +0.001"
0 mm to 12 mm
$404.26
120 mm
No
0.0005", 0.01 mm
2/5"
Flat
No
-0.001" to +0.001"
0 mm to 12 mm
$442.53
MITUTOYO

RangeLong Form Calibration CertificateAccuracyGraduationsAnvil Dia.ResolutionActuation TypeDial ReadingPrice
0" to 0.05"
Yes
-0.0002" to +0.0002"
0.0001"
3/8"
0.0"
Trigger
0-10
$349.07
0" to 0.05"
No
-0.0002" to +0.0002"
0.0001"
3/8"
0.0"
Trigger
-
$332.90
0 mm to 10 mm
No
-0.015 mm to +0.015 mm
0.001 mm
3/8"
0.01 mm
Trigger
0-100
$150.97
0" to 1/2"
No
-0.001" to +0.001"
0.001"
0.39"
-
Lever
0-100
$183.12
0" to 1/2"
Yes
-0.001" to +0.001"
0.001"
---
0-100
$214.46
0 mm to 10 mm
-------
$182.98
0 mm to 20 mm
-------
$185.37
0" to 1"
No
-0.002" to +0.002"
0.001"
6 mm
-
Lever
0-100
$200.15
STARRETT

RangeLocking DeviceFinishMaterialCalibration CertificateConstructionSize Of LeavesLeavesPrice
0.002" to 0.015"
Yes
Unfinished
Tempered Tool Steel
No
Tempered Tool Steel
1/2" x 4 3/4"
Tapered
$420.97
-
Yes
Unfinished
-----
$478.53
STARRETT

RangeLong Form Calibration CertificatePrice
0" to 24"
-
$3,368.18
0" to 14"
No
$2,261.46
STARRETT

Long Form Calibration CertificateRangeAccuracyMaterialConstructionLeavesLocking DeviceFinishPrice
No
0.0015" to 0.035"
-
Tempered Steel
Tempered Steel
Straight
Yes
Unfinished
$219.66
No
0.0015" to 0.035"
-0.0002" to +0.0002"
Tempered Steel
Tempered Steel
Straight
Yes
Unfinished
$179.56
MITUTOYO

GraduationsRangePrice
0.02N
0.06N to 0.5N
$271.41
0.05N
0.1N to 1N
$354.27
5 mN
0.01N to 0.1N
$314.27
0.05N
0.15N to 1.5N
$311.41
2 mN
0.006N to 0.05N
$382.84
5 N-m
0.01N to 0.1N
$295.70
0.1N
0.3N to 3N
$239.99
0.02N
0.06N to 0.5N
$314.27
0.2N
-
$426.65
0.2N
0.6N to 5N
$263.64
MITUTOYO

GraduationsMin. MeasurementPrice
--
$895.99
--
$971.99
--
$991.99
--
$1,355.99
0.0002"
-
$895.99
--
$886.65
-
2/5"
$914.65
--
$925.32
--
$958.65
--
$1,521.32
MITUTOYO

GraduationsRangePrice
--
$925.32
--
$973.32
-
0" to 2"
$914.65
--
$914.65
0.0002"
-
$947.99
--
$935.99
0.0002"
-
$947.99
--
$610.10
MITUTOYO

RangeGraduationsPrice
5 mm to 15 mm
-
$935.99
--
$983.99
--
$869.32
50 mm to 70 mm
-
$973.32
-
0.005 mm
$922.65
90 mm to 140 mm
-
$1,478.65
50 mm to 100 mm
-
$923.23
40 mm to 60 mm
-
$610.10
70 mm to 90 mm
-
$610.10
15 mm to 65 mm
-
$964.29
STARRETT

AccuracyRangeGraduationsDial ReadingThroat DepthLong Form Calibration CertificateAnvil Dia.Operation TypePrice
--------
$963.05
-0.001" to +0.001"
0" to 0.375"
0.0005"
0 to 50
1/2"
No
1/4"
Mechanical
$721.57
-0.01 mm to +0.01 mm
0 mm to 9 mm
0.01 mm
0-100
1/2"
No
1/4"
Mechanical
$819.92
STARRETT

RangeMaterialConstructionLeavesSize Of LeavesLong Form Calibration CertificateLocking DeviceCalibration CertificatePrice
0.0015" to 0.025"
Tempered Steel
Tempered Steel
Straight
1/2" x 3 1/32"
-
Yes
No
$162.24
0.0015" to 0.025"
Tempered Steel
Tempered Steel
Tapered
--
Yes
No
$195.06
0.0015" to 0.035"
Tempered Tool Steel
Tempered Tool Steel
Straight
1/2" x 3 1/32"
No
Yes
No
$198.54
0.05 mm to 1 mm
Tempered Steel
Tempered Steel
Straight
12.7 mm x 77 mm
-
Yes
No
$162.67
0.0015" to 0.035"
Stainless Steel
----
Yes
-
$124.00
STARRETT

MPNPrice
1015A
$789.67
STARRETT

MPNPrice
1010Z
$841.65
STARRETT

MPNPrice
806D
$90.06
STARRETT

MPNPrice
W749.1BZ-6RL
$1,584.20
MAHR

MPNPrice
2050446
$1,129.41
INSIZE

MPNPrice
2364-055
$174.95
BAILEIGH INDUSTRIAL

MPNPrice
B-MEASUREDT
$55.91
STARRETT

MPNPrice
765A
$260.23
STARRETT

MPNPrice
806
$77.04
STARRETT

MPNPrice
pt28287RFQ
STARRETT

MPNPrice
66TSRFQ
STARRETT

MPNPrice
3807RFQ
STARRETT

MPNPrice
3812RFQ
STARRETT

MPNPrice
267RFQ
STARRETT

MPNPrice
W749.1BZ-12RLRFQ

Description

Thickness gages are used to determine the thickness or gage of metals, plastics, woods or small instruments and are ideal for use in mechanical and industrial engineering applications. Raptor Supplies offers a wide range of thickness gages from brands like Starrett, Mitutoyo, Proto and Westward. Dial thickness gages have a jaw which features steel measuring contact pins and a handle & lever. The item to be measured is inserted between the contact pins and the lever is released, with the pins closing over the surface and measuring the thickness of the material. Mitutoyo thickness gages are designed for quick and efficient measurement of small dimensions. These thickness gages feature an ergonomic grip handle which reduces user fatigue and spring loaded plunger which makes the instrument easy to use. They are suited for measuring the thickness of paper, film, wire, sheet metal and similar materials. Starrett thickness gages have straight leaves and are used in aviation, diesel, automotive and farm equipment manufacturing applications. These gages are made from the finest tempered-steel and feature a locking device which allows secure locking of one or more leaves in position. They come with a rugged steel case which protects the leaves and are specially used for adjusting tappets, spark plugs and distributor points.