Puller/Separator Sets (50 Products)

PROTO

No. Of Jaws Jaw Reach Capacity Jaw Spread Pulling Capacity Screw Size Jaw Types Included No. Of Pieces Price
-
-
-
-
-
-
-
73
$4,260.81
25
Various
10 ton.
Various
10 ton.
3/8"-16, 3/8"-24
Inside
-
$5,398.79
WESTWARD

No. Of Jaws Type Max. Jaw Spread Min. Jaw Spread Slide Hammer Length Slide Hammer Dia. Handle End Thread Rod Dia. Price
2
Non Reversible
1 3/8"
1/2"
4"
1 1/2"
1/2"
19/40"
$185.16
2, 3
Reversable
1 1/2"
1 1/2"
5 3/8"
3 1/4"
5/8"
16/25"
$716.85
OTC TOOLS

No. Of Pieces No. Of Jaws Type Price
7
1
-
$660.13
5
-
Hydraulic
$2,118.52
WESTWARD

No. Of Jaws Type Max. Jaw Spread Jaw Type Min. Jaw Spread Slide Hammer Weight Jaw Spread Jaw Style Price
3
8 Way
3 3/4"
External, Internal
3/4"
5 lbs.
3 3/4"
-
$247.59
Convertible 2 And 3
10 Way
6 1/2"
Reversible
2 3/8"
5 lbs.
-
Internal, External
$373.69
PROTO

Product Type Impact Rated Price
2-Jaw Yoke
No
$74.96
3-Jaw Yoke
No
$114.48
POSI LOCK

Type Max. Jaw Spread Jaw Reach Min. Jaw Spread No. Of Pieces No. Of Jaws Jaw Type Capacity Price
Internal
5 1/4"
13"
9/16"
4
3
Internal
-
$922.55
Hydraulic
12"
8"
3/4"
3
3
-
12 ton.
$1,489.68
POSI LOCK

Max. Jaw Spread Jaw Reach Min. Jaw Spread Case Size Included No. Of Jaws Type Capacity Price
5"
4"
1"
24" x 16 1/2" x 4 1/2"
(3) Internal Puller Long Jaw Set (10554L), 2.5 Lbs Slide Hammer (10562), 5 Ton, 3-Jaw Caged Puller, Reach 4 In Spread 5 In (104), Case, Internal 3-Jaw Caged Puller (105), Part P4 Tip Protector, Slide Rod (10561)
3
-
5 ton.
$1,137.55
4 1/2"
3"
1/4"
12" x 17" x 5"
Case, Model 102 Puller, 3-Jaw, 1 Ton (9 Kn), Model 103 Puller, 3-Jaw, 2 Ton (18 Kn), Model 202 Puller, 2-Jaw, 1 Ton (9 Kn), Model 203 Puller, 2-Jaw, 2 Ton (18 Kn)
-
Locking And Self Aligning
-
$957.44
WESTWARD

MPN Price
1MZP5
$234.37
PROTO

MPN Price
J5041
$1,307.59
WESTWARD

MPN Price
23KX50
$1,006.72
WESTWARD

MPN Price
23MD43
$430.20
WESTWARD

MPN Price
23MD47
$191.34
WESTWARD

MPN Price
23NY36
$227.31
OTC TOOLS

MPN Price
7196
$497.76
OTC TOOLS

MPN Price
6574-1
$159.53
OTC TOOLS

MPN Price
7070A
$1,368.70
OTC TOOLS

MPN Price
1689
RFQ
PROTO

MPN Price
J4245
$2,795.67
PROTO

MPN Price
J4252
$416.38
PROTO

MPN Price
J4290B
$1,157.00
PROTO

MPN Price
J4293B
$1,915.30
POSI LOCK

MPN Price
10562
$86.15
OTC TOOLS

MPN Price
6496
$219.86
OTC TOOLS

MPN Price
6530
$1,088.96
OTC TOOLS

MPN Price
4530
$115.78
OTC TOOLS

MPN Price
4534
$626.06
OTC TOOLS

MPN Price
7792
$249.24
OTC TOOLS

MPN Price
6540
$389.84
SLIDE SLEDGE

MPN Price
213801
$7,281.98
POSI LOCK

MPN Price
HP-2
$687.62
KEYSCO TOOLS

MPN Price
77081
$383.51
KEYSCO TOOLS

MPN Price
77754
$118.01
GOLDENROD

MPN Price
400
$87.58
MILTON-INDUSTRIES

MPN Price
CV49800
$278.65
POSI LOCK

MPN Price
MPS16
$7,918.65
POSI LOCK

MPN Price
PM4L
$2,361.32
POSI LOCK

MPN Price
PM4S
$1,210.65
POSI LOCK

MPN Price
PM6
$2,869.32
POSI LOCK

MPN Price
PM10
$8,271.99
POSI LOCK

MPN Price
PM16
RFQ
POSI LOCK

MPN Price
PMW
RFQ
POSI LOCK

MPN Price
TK-107
$1,285.32
POSI LOCK

MPN Price
HP-1
RFQ

Description

Puller / separator sets are used for removing bearings from shafts, separating flywheels and splitting bearings. Raptor Supplies offers a wide range of bearing puller / separator sets from brands like Proto, Goldenrod, Keysco Tools, OTC, Posi Lock and Westward. Proto-Ease wide puller sets are ideal for large parts with heavy press fits and are capable of making 10 different adjustable jaw pullers. These bearing pullers can reach over 12 inches and spread over 11 inches. OTC multi-purpose bearing & pulley puller sets can be used for bearings, alternators, generators, power steering / crankshaft pulleys, timing gears and harmonic balancers. These sets include drop-forged components that can be used in various combinations. Raptor Supplies offers a range of general and multi-purpose puller & master puller sets from the aforementioned brands.

Features

Proto Master Puller Sets:

  • They include yolks, hammers, bores, axle flanges, bearing separators, caps, pullers, screws, jaws, step plates, puller tips, adjusting nuts, slotted cross arms, adapter sets, T-handles, short slid rods and pivot pins.
  • Proto manual puller sets have pulling capacities of up to 10 tons.

Westward Manual Puller Sets:

  • Westward manual puller sets have straight jaws, allowing quick and easy removal of harmonic balancers.
  • These pullers and separators offer capacities of 5 and 7 tons.

OTC Hydraulic Pullers:

  • OTC hydraulic pullers come included with leg ends, a hydraulic ram, an adjusting screw and an adjusting crank for quick and easy operation.
  • These bearing puller sets have a pulling capacity of 17.5 tons.

Frequently Asked Questions

Q. What should be the size of the gear puller required?

A. Choose a puller having a centre bolt diameter of at least 1/2 the diameter of the shaft from which the object is being removed.

Q. What are the factors to consider when choosing puller / separator sets?

A. While selecting a puller / separator, consider factors, such as the size and type of the part to be extracted, amount of force needed, available space for the puller and the power source available, whether it be hydraulic and manual.

Q. What safety precautions should I take when using a puller / separator set?

A. Proper safety measures must be taken when using a puller / separator set, including wearing suitable personal protective equipment (PPE), such as gloves and safety glasses. Additionally, it is crucial to secure & position the set correctly and exercise caution while applying force to prevent any harm or injury.