| Overall Length | Sae Or Metric | Hex Size | Shank Material | Tether Capable | Handle Material | Shank Length | Blade Material | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
5 1/2" | Metric | 1.5 mm | Alloy, Steel | Standard Tool | Plastic | 2 13/32" | CVM Steel |
$8.63
| ||
5 1/2" | Metric | 1.81 mm | Alloy, Steel | Standard Tool | Plastic | 2 13/32" | CVM Steel |
$8.85
| ||
5 1/2" | Metric | 2 mm | Alloy, Steel | Standard Tool | Plastic | 2 13/32" | CVM Steel |
$9.66
| ||
6" | SAE | 0.09" | Alloy, Steel | Standard Tool | Plastic | 2 13/32" | CVM Steel |
$7.90
| ||
6" | Metric | 2.5 mm | Alloy, Steel | Standard Tool | Plastic | 2 13/32" | CVM Steel |
$8.23
| ||
6" | SAE | 0.11" | Alloy, Steel | Standard Tool | Plastic | 2 13/32" | CVM Steel |
$8.13
| ||
6" | Metric | 3 mm | Alloy, Steel | Standard Tool | Plastic | 2 13/32" | CVM Steel |
$8.40
| ||
6" | SAE | 0.13" | Alloy, Steel | Standard Tool | Plastic | 2 13/32" | CVM Steel |
$8.47
| ||
- | Metric | - | Alloy, Steel | Standard Tool | Plastic | - | CVM Steel |
$8.36
| ||
6" | SAE | 7/50" | Alloy, Steel | Standard Tool | Plastic | 2 13/32" | CVM Steel |
$8.79
| ||
Description
Wiha Tools nut drivers feature precision-machined tips to offer an exact fit for tightening or loosening mechanical fasteners. These CRM-72 steel drivers feature a rotating cap to enable simple fingertip rotations and a hard chrome finish for reducing oxidation reactions in the exposed surfaces. Choose from a huge variety of these precision nut drivers available in Metric and Imperial standards on Raptor Supplies.
Explore More
- GFG INSTRUMENTATION
- TESA BROWN SHARPE
- KEYSHAFT
- BLUE DEF
- ONYX
- Zone Valve Accessories
- Electric Baseboard Heaters
- Electric Wall Heater Accessories
- Bore Polishers
- Door Locks
- GENERAL ELECTRIC Switch Ac Disconnect
- MAIN FILTER INC. Interchange Hydraulic Filters, Cellulose, 25 Micron
- STA-KON C Type Body Cover And Gaskets
- VERMONT GAGE Class Zz Go Reversible Assemblies
- EBERBACH Tissue Grinders
- MAYHEW TOOLS Brick Set Chisels
- ANSELL 11-948 Hyflex Highly Durable Industrial Gloves
- VIEGA PROPRESS Reducers, Stainless Steel, Press x FTG, FKM
- CHICAGO PROTECTIVE APPAREL CarbonX Active Pants Black
- ANVIL AS2144 Series Corner Angle Fittings, Electro-Galvanized