Pneumatic Clamps (1789 Products)
| Arm Length | Holding Capacity | Clamp Arm Length | Material | Overall Height | Clamp Arm Style | Port Size | Duty Cycle | Price |
|---|---|---|---|---|---|---|---|---|
1.73" | 200 lbs. | 1.73" | Steel | 3.79" | U Bar | 1/8" | Poor/Low |
$238.21
|
43.9 mm | 200 lbs. | 1.73" | - | - | U Bar | 1/8" | Poor/Low |
$294.94
|
| Holding Capacity | Overall Height | Arm Length | Clamp Arm Length | Overall Width | Cylinder Bore Size | Arm Height | Air Connection Center-to-center Distance | Price |
|---|---|---|---|---|---|---|---|---|
221 lbs. | 4.09" | 1.57" | - | 1.1" | 12 mm | 0.28" | 0.35" |
$765.14
|
177 lbs. | 4.09" | 1.57" | 1.57" | 1.95" | 12 mm | 0.28" | 0.35" |
$768.12
|
531 lbs. | 4.69" | 1.97" | 1.97" | 1.18" | 16 mm | 0.35" | 0.47" |
$834.46
|
354 lbs. | 4.69" | 1.97" | 1.97" | 1.95" | 16 mm | 0.35" | 0.47" |
$816.91
|
885 lbs. | 5.94" | 2.12" | 2 3/25" | 1.57" | 20 mm | 0.47" | 0.59" |
$967.51
|
708 lbs. | 5.94" | 2.12" | 2 3/25" | 2.54" | 20 mm | 0.47" | 0.59" |
$1,020.71
|
885 lbs. | 5.94" | 2.58" | 2.58" | 1.57" | 25 mm | 0.47" | 0.59" |
$987.35
|
708 lbs. | 5.94" | 2.58" | 2.58" | 2.54" | 25 mm | 0.47" | 0.59" |
$1,011.52
|
- | - | - | - | - | - | - | - |
$1,078.67
|
| Holding Capacity | Overall Height | Stroke | Rotating Stroke | Overall Width | Air Connection Size | Cylinder Bore Size | Air Connection Center-to-center Distance | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
67 lbs. | 4.92" | 1.1" | 0.61" | 1.77" | 1/8" | 1.26" | 3.27" |
$575.61
| ||
103 lbs. | 5.51" | 1 6/25" | 0.85" | 2.15" | 1/8" | 1.57" | 3.74" |
$655.33
| ||
103 lbs. | 6.69" | 1.83" | 0.85" | 2.15" | 1/8" | 1.57" | 4.92" |
$684.03
| ||
167 lbs. | 7.7" | 2 1/2" | 1.06" | 2 14/25" | 1/8" | 1.97" | 5.39" |
$792.30
| ||
263 lbs. | 8.33" | 2.3" | 1 8/25" | 3.15" | 1/4" | 2.48" | 6.08" |
$931.94
| ||
- | - | 1.1" | 0.61" | - | - | - | - |
$462.65
| ||
- | - | 2.3" | 1 8/25" | - | - | - | - |
$604.99
| ||
- | - | - | - | - | - | - | - |
$430.92
| ||
- | - | - | - | - | - | - | - |
$485.68
| ||
- | - | - | - | - | - | - | - |
$498.71
| ||
| Arm Length | Clamp Arm Length | Overall Height | Compatible With Manufacturer Model Number | Overall Width | Tapered End Height | Mounting Hole Center To Center Distance | Port Size | Price |
|---|---|---|---|---|---|---|---|---|
2.05" | 2.05" | - | 89B20, 89E20, 89R20 | - | - | - | M6 |
$98.58
|
2 9/25" | 2 9/25" | 25/32" | 89B32-010-2, 89E32-010-2, 89R32-010-2 | 25/32" | 0.33" | 2.36" | M6 |
$107.97
|
2 19/25" | 2 19/25" | 31/32" | 89B40-010-2, 89E40-010-2, 89R40-010-2, 89R40-025-2 | 31/32" | 0.55" | 2.76" | - |
$115.99
|
3.15" | 3.15" | 1 3/16" | 89B50-025-2, 89E50-025-2, 89R50-025-2 | 1 3/16" | 0.57" | 3.15" | M8 |
$144.79
|
3.54" | - | 1 3/8" | 89B63-008-2, 89E63-008-2, 89R63-025-2 | 1 3/8" | 0.67" | 3.54" | - |
$151.64
|
| Plunger Thread Size | Holding Capacity | Material | Overall Height | Arm Length | Plunger Height | Duty Cycle | Cylinder Bore | Price |
|---|---|---|---|---|---|---|---|---|
5/16"-18 | 600 lbs. | Steel | 2.93" | 0.75" | 1.09" | Fair/Medium | 1.26" |
$387.57
|
M8 | 600 lbs. | - | - | - | 1.09" | Fair/Medium | 1.26" |
$352.86
|
| Clamp Arm Length | Holding Capacity | Arm Length | Clamp Arm Style | Port | Operating Temp. | Material | Overall Height | Price |
|---|---|---|---|---|---|---|---|---|
2.51" | 375 lbs. | 2.51" | U Bar | Standard | -10°C to +90°C | Steel | 5.88" |
$266.56
|
3.13" | 500 lbs. | - | Solid Bar | G Type | -10°C to +90°C | - | - |
$204.42
|
2.51" | 375 lbs. | 63.6 mm | U Bar | G Type | -10°C to +90°C | - | - |
$314.79
|
3.13" | 500 lbs. | - | Solid Bar | Standard Type | -10°C to +90°C | - | - |
RFQ
|
- | - | - | - | - | - | - | - |
$175.99
|
2.51" | - | - | U-Bar | Standard Ports | -14°F to +194°F | - | - |
RFQ
|
2.51" | - | - | U-Bar | Standard Ports | -14°F to +194°F | - | - |
$271.86
|
| Holding Capacity | Arm Length | Clamp Arm Style | Operating Temp. | Port Size | Open Height | Clamp Arm Length | Material | Price |
|---|---|---|---|---|---|---|---|---|
600 lbs. | 3.57" | U Bar | -10°C to +90°C | 1/8" | - | 3.57" | Steel |
$462.78
|
600 lbs. | 90.6 mm | U Bar | -10°C to +90°C | 1/8"-25 | 7.37" | 3.57" | - |
$483.30
|
750 lbs. | 90.6 mm | Solid Bar | -10°C to +90°C | 1/8"-25 | 7.37" | 3.57" | - |
$517.32
|
750 lbs. | 90.6 mm | Solid Bar | -10°C to +90°C | 1/8" NPT | 7.87" | 3.57" | - |
$471.50
|
- | - | U-Bar | -14°F to +194°F | - | - | 3.57" | - |
RFQ
|
- | - | U-Bar | -14°F to +194°F | - | - | 3.57" | - |
RFQ
|
| Plunger Thread Size | Holding Capacity | Material | Overall Height | Arm Length | Plunger Height | Duty Cycle | Cylinder Bore | Price |
|---|---|---|---|---|---|---|---|---|
3/8"-16 | 2500 lbs. | Steel | 3.59" | 1.25" | 1.06" | Fair/Medium | 1.57" |
$644.20
|
M10 | 2500 lbs. | - | - | - | 1.06" | Fair/Medium | 1.57" |
$518.57
|
| Port Size | Holding Capacity | Clamp Arm Length | Overall Height | Arm Length | Clamp Arm Style | Duty Cycle | Cylinder Bore | Price |
|---|---|---|---|---|---|---|---|---|
1/4" | 4000 lbs. | 4.81" | 12.27" | 4.81" | Solid Bar | Excellent/High | 2 12/25" |
$881.79
|
1/4"-25 | 4000 lbs. | 4.81" | - | - | Solid Bar | Excellent/High | 2 12/25" |
$628.28
|
| Handle Type | Handle | Clamp Arm Length | Holding Capacity | Clamp Bar Opening | Mounting Orientation | Bar Style | Exerting Force | Price |
|---|---|---|---|---|---|---|---|---|
Without Handle | - | 2 17/25" | 830 lbs. | 98° | Horizontal | Solid | 605 lbs. |
$672.86
|
Manual Handle Left Side | Left Hand | 2 17/25" | 830 lbs. | 98° | Horizontal | Solid | 605 lbs. |
$422.24
|
Manual Handle Right Side | Right Hand | 2 17/25" | - | 98° | Horizontal | Solid | 605 lbs. |
$422.24
|
| Clamp Arm Style | Holding Capacity | Clamp Arm Length | Arm Length | Clamp Bar Opening | Mounting Orientation | Open Height | Cylinder Bore | Price |
|---|---|---|---|---|---|---|---|---|
Solid Bar | 1000 lbs. | 4.87" | - | 94° | Horizontal | 9.27" | 1.97" |
$394.89
|
U Bar | 1000 lbs. | 4.87" | 123.8 mm | 94° | Horizontal | 9.27" | 1.97" |
$680.11
|
| Plunger Thread Size | Holding Capacity | Plunger Height | Duty Cycle | Cylinder Bore | Operating Temp. | Price |
|---|---|---|---|---|---|---|
M16 | 16000 lbs. | 2.63" | Excellent/High | 2 12/25" | -10°C to +90°C |
$885.71
|
5/8"-11 | 16000 lbs. | 2.63" | Excellent/High | 2 12/25" | -10°C to +90°C |
RFQ
|
| Port Size | Holding Capacity | Clamp Arm Length | Clamp Arm Style | Clamp Bar Opening | Duty Cycle | Cylinder Bore | Operating Temp. | Price |
|---|---|---|---|---|---|---|---|---|
1/4"-25 | 4000 lbs. | 4.69" | Solid Bar | 91° | Excellent/High | 2 12/25" | -10°C to +90°C |
$721.58
|
1/4" NPT | 4000 lbs. | 4.69" | Solid Bar | 91° | Excellent/High | 2 12/25" | -10°C to +90°C |
$721.58
|
| Holding Capacity | Clamp Arm Length | Overall Height | Arm Length | Port Size | Cylinder Bore | Exerting Force | Overall Width | Price |
|---|---|---|---|---|---|---|---|---|
390 lbs. | 2 1/4" | 1 22/25" | 2.25" | 1/8" | 1.26" | 169 lbs. | 2.26" |
RFQ
|
450 lbs. | 2 18/25" | 2 3/25" | 2.72" | 1/8" | 1.57" | 496 lbs. | 2.81" |
RFQ
|
390 lbs. | 2 1/4" | - | - | 1/8"-25 | 1.26" | 169 lbs. | - |
$606.85
|
450 lbs. | 2 18/25" | - | - | 1/8"-25 | 1.57" | 496 lbs. | - |
$407.67
|
| Holding Capacity | Overall Height | Arm Length | Clamp Arm Length | Overall Width | Air Connection Size | Cylinder Bore Size | Arm Height | Price |
|---|---|---|---|---|---|---|---|---|
25 lbs. | 3.9" | 1.74" | - | 1 1/4" | #10 | 3/4" | 1.01" |
$630.92
|
25 lbs. | 3.9" | 1.74" | 1.74" | 1 1/4" | #10 | 3/4" | 1.01" |
$637.82
|
89 lbs. | 5.14" | 2.75" | 2 3/4" | 3" | 1/8" | 1.5" | 1.47" |
$801.36
|
89 lbs. | 5.14" | 2.75" | 2 3/4" | 3" | 1/8" | 1.5" | 1.47" |
$778.55
|
68 lbs. | 4.86" | 2.75" | 2 3/4" | 2.13" | 1/8" | 1.19" | 1.44" |
$707.30
|
68 lbs. | 4.86" | 2.75" | 2 3/4" | 2.13" | 1/8" | 1.19" | 1.44" |
$725.02
|
| Holding Capacity | Bar Style | Clamp Arm Style | Clamp Arm Length | Clamp Bar Opening | Mounting Orientation | Open Height | Height Under Clamp Arm | Price |
|---|---|---|---|---|---|---|---|---|
750 lbs. | Solid | Solid Bar | 3.57" | 99° | Horizontal | - | 1.79" |
$100.92
|
750 lbs. | U Bar | U Bar | 3.57" | 99° | Horizontal | - | 1.79" |
RFQ
|
856 lbs. | Solid | - | - | 99° | Horizontal | 7.37" | - |
$221.74
|
856 lbs. | Solid | - | - | 99° | Horizontal | 7.37" | - |
$221.74
|
| Holding Capacity | Clamp Arm Length | Overall Height | Arm Length | Overall Width | Air Connection Size | Cylinder Bore Size | Arm Height | Price |
|---|---|---|---|---|---|---|---|---|
25 lbs. | 1.74" | 3.9" | 1.74" | 1 1/4" | #10 | 3/4" | 1.01" |
$605.31
|
25 lbs. | 1.74" | 3.9" | 1.74" | 1 1/4" | #10 | 3/4" | 1.01" |
$659.60
|
89 lbs. | 2 3/4" | 5.08" | 2.75" | 2" | 1/8" | 1.5" | 1.47" |
$764.06
|
89 lbs. | 2 3/4" | 5.08" | 2.75" | 2" | 1/8" | 1.5" | 1.47" |
$781.26
|
| Clamp Arm Style | Holding Capacity | Clamp Arm Length | Clamp Bar Opening | Mounting Orientation | Open Height | Height Under Clamp Arm | Duty Cycle | Price |
|---|---|---|---|---|---|---|---|---|
U Bar | 200 lbs. | 43.9 mm | - | - | - | 27 mm | Poor/Low |
$67.49
|
Solid | - | - | 102° | Horizontal | 3.77" | - | - |
$93.96
|
| Plunger Thread Size | Load Capacity | Price |
|---|---|---|
M8 | 600.24 lbs. |
RFQ
|
5/16"-18 | 600.24 lbs. |
RFQ
|
| Holding Capacity | Clamp Arm Length | Clamp Bar Opening | Mounting Orientation | Bar Style | Open Height | Clamp Arm Style | Operating Temp. | Price |
|---|---|---|---|---|---|---|---|---|
- | - | 103° | Horizontal | Solid | - | - | -10°C to +90°C |
$74.13
|
- | - | 103° | Horizontal | Solid | - | - | - |
RFQ
|
500 lbs. | 3.13" | 103° | Horizontal | Solid | 5.83" | Hold Down | - |
$105.68
|
- | - | 103° | Horizontal | Solid | 5.83" | - | - |
$106.41
|
| Holding Capacity | Clamp Arm Length | Clamp Arm Style | Clamp Bar Opening | Mounting Orientation | Port Size | Open Height | Height Under Clamp Arm | Price |
|---|---|---|---|---|---|---|---|---|
100 lbs. | 1.02" | U Bar | 99° | Horizontal | - | - | 17/25" |
RFQ
|
100 lbs. | 1.02" | U Bar | 99° | Horizontal | M5 | 2 19/25" | - |
$125.77
|
| Clamp Bar Opening | Mounting Orientation | Bar Style | Price |
|---|---|---|---|
95° | Vertical | Solid |
$133.43
|
95° | Vertical | Solid |
$166.66
|
| Clamp Bar Opening | Mounting Orientation | Bar Style | Price |
|---|---|---|---|
88° | Horizontal | Solid |
RFQ
|
88° | Horizontal | Solid |
RFQ
|
| Holding Capacity | Plunger Thread Size | Load Capacity | Duty Cycle | Cylinder Bore | Operating Temp. | Series Used On | Price |
|---|---|---|---|---|---|---|---|
2500 lbs. | 3/8"-16 | - | Fair/Medium | 1.57" | -10°C to +90°C | - |
RFQ
|
- | 3/8"-16 | 2495.38 lbs. | - | - | - | 830 |
RFQ
|
| Holding Capacity | Clamp Arm Length | Clamp Bar Opening | Mounting Orientation | Bar Style | Open Height | Clamp Arm Style | Height Under Clamp Arm | Price |
|---|---|---|---|---|---|---|---|---|
- | - | 94° | Horizontal | Solid | 9.27" | - | - |
$380.25
|
- | - | 94° | Horizontal | Solid | - | - | - |
$163.28
|
- | - | 94° | Horizontal | Solid | 9.27" | - | - |
$372.77
|
1000 lbs. | 4.87" | 94° | Horizontal | - | - | Solid Bar | 2 1/4" |
RFQ
|
| Clamp Bar Opening | Mounting Orientation | Open Height | Bar Style | Price |
|---|---|---|---|---|
91° | Vertical | 18.59" | Solid |
$642.68
|
96° | Horizontal | 12.27" | Solid |
RFQ
|
| Overall Height | Overall Width | Air Connection Size | Type | Material | Holding Capacity | Arm Length | Port Size | Price |
|---|---|---|---|---|---|---|---|---|
241 mm | 74 mm | 1/4" | Without Sensor | Aluminum, Steel | 3360 lbs. | 110 mm | 1/4" |
RFQ
|
245 mm | 45 mm | M5 | With Sensor | Aluminum, Steel | 3360 lbs. | - | 1/4" |
RFQ
|
| Holding Capacity | Clamp Arm Length | Clamp Arm Style | Mounting Orientation | Port Size | Clamp Bar Opening | Duty Cycle | Cylinder Bore | Price |
|---|---|---|---|---|---|---|---|---|
700 lbs. | 3.18" | Solid Bar | Vertical | 1/8" | 88° | Fair/Medium | 1.57" |
$544.94
|
600 lbs. | 3.27" | U Bar | Horizontal | 1/8" | 88° | Fair/Medium | 1.57" |
$525.71
|
700 lbs. | 3.18" | Solid Bar | Horizontal | 1/8" | 88° | Fair/Medium | 1.57" |
$366.69
|
600 lbs. | 3.27" | U Bar | Vertical | 1/8" | 88° | Fair/Medium | 1.57" |
RFQ
|
| Clamp Arm Length | Arm Length | Opening Angle | Holding Torque | Clamp Bar Opening | Mounting Orientation | Clamping Arm Torque | Cylinder Bore | Price |
|---|---|---|---|---|---|---|---|---|
- | 5.06" | 119° | 960 lbs.-ft. | - | - | 270 mm | 2 1/2" |
$1,699.50
|
6.57" | - | 96° | 960 lbs.-ft. | 180° | Vertical | - | - |
$1,803.91
|
4" | 4" | 119° | 280 lbs.-ft. | 90° | Horizontal | 120 mm | 2" |
$1,534.42
|
5 11/25" | - | 96° | 280 lbs.-ft. | 180° | Vertical | 120 mm | 2" |
$1,330.67
|
| Holding Capacity | Clamp Arm Length | Clamp Arm Style | Arm Length | Clamp Bar Opening | Mounting Orientation | Open Height | Port | Price |
|---|---|---|---|---|---|---|---|---|
375 lbs. | 2.51" | U Bar | 63.6 mm | 103° | Horizontal | 5.83" | Standard Type |
$396.34
|
500 lbs. | 3.13" | Solid Bar | - | 103° | Horizontal | 5.83" | Standard Type |
$282.22
|
| Holding Capacity | Clamp Arm Length | Port Size | Overall Height | Arm Length | Clamp Arm Style | Clamp Bar Opening | Mounting Orientation | Price |
|---|---|---|---|---|---|---|---|---|
450 lbs. | 3 1/25" | 1/8" | 7.51" | 3.04" | U Bar | 95° | Vertical |
$361.59
|
375 lbs. | 2.37" | 1/8"-25 | - | - | U Bar | 95° | Vertical |
$374.29
|
450 lbs. | 3 1/25" | 1/8" | - | - | U Bar | 95° | Vertical |
RFQ
|
375 lbs. | 2.37" | 1/8" | - | - | U Bar | 95° | Vertical |
RFQ
|
| Holding Capacity | Overall Height | Arm Length | Overall Width | Max. Input Air Pressure | Arm Height | Max. Vertical Clamp Stroke | Type | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
- | - | 2" | - | - | - | - | - |
$578.07
| ||
106 lbf. | 6.93" | 0.93" | 2.65" | 7 Bar | 2.4" | 3/25" | Lever Clamp |
RFQ
| ||
167 lbf. | 7.87" | 1.02" | 2.95" | 7 Bar | 2.6" | 0.15" | Lever Clamp |
RFQ
| ||
64 lbf. | 6.65" | 0.87" | 2 9/25" | 7 Bar | 2.25" | 3/25" | Lever Clamp |
RFQ
| ||
123 lbf. | 7 13/25" | 2.76" | 2.05" | 8 Bar | 1.66" | 0.79" | Swing Clamp |
$787.76
| ||
123 lbf. | 7 13/25" | 2.76" | 2.05" | 8 Bar | 1.66" | 0.79" | Swing Clamp |
$732.85
| ||
196 lbf. | 8 16/25" | 3.46" | 2 13/25" | 8 Bar | 1.62" | 0.79" | Swing Clamp |
$897.28
| ||
196 lbf. | 8 16/25" | 3.46" | 2 13/25" | 8 Bar | 1.62" | 0.79" | Swing Clamp |
$845.60
| ||
196 lbf. | 8 16/25" | 3.46" | 2 13/25" | 8 Bar | 1.62" | 0.79" | Swing Clamp |
$914.53
| ||
34 lbf. | 5 18/25" | 2.28" | 1.42" | 8 Bar | 1.02" | 1/2" | Swing Clamp |
$620.07
| ||
| Throat Depth | Clamping Force | Max. Jaw Opening | Max. Spreading Capacity | Clamping Capacity | Opening | Bar Material | Handle Material | Price |
|---|---|---|---|---|---|---|---|---|
5 1/2" | 2650 lbs. | - | - | - | - | - | - |
$370.31
|
2 1/2" | 150 lbs. | 6" | 12" | 6" | 6" | Steel | Composite Plastic |
$23.48
|
2 1/2" | - | 12" | 18" | 12" | 12" | Steel | Composite Plastic |
$27.91
|
| Arm Length | Material | Holding Capacity | Overall Height | Arm Height | Overall Width | Clamp Arm Style | Max. Air Pressure | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
1.02" | Steel | 100 lbs. | 2 19/25" | 0.68" | 1.54" | U Bar | 80 psi |
$231.34
| ||
3" | Steel | 2000 lbs. | - | 1" | - | Center | 145 psi |
$1,282.29
| ||
7" | - | 10000 lbs. | 17 22/25" | 1.748" | 3 3/4" | - | - |
$2,001.77
| ||
- | - | - | - | - | - | - | - |
RFQ
| ||
- | - | - | - | - | - | - | - |
RFQ
| ||
- | - | - | - | - | - | - | - |
RFQ
| ||
- | - | - | - | - | - | - | - |
$230.00
| ||
- | - | - | - | - | - | - | - |
RFQ
| ||
- | Aluminum | - | - | - | - | U-Arm (Right Offset) | - |
$1,401.80
| ||
- | Aluminum | - | - | - | - | - | - |
$227.65
| ||
| Clamping Force | Exerting Force | Inlet Pressure | Arm Stroke | Overall Width | Duty Cycle | Price |
|---|---|---|---|---|---|---|
1/4" | 1200 lbf. | 70 psi to 150 psi | 1" | 76.2 mm | - |
$1,794.22
|
0.38" | 775 lbf. | 70 psi to 150 psi | 1" | - | Excellent, High |
$1,879.10
|
| Material | Holding Capacity | Clamp Arm Style | Max. Holding Torque | Price |
|---|---|---|---|---|
Aluminum | 960 lbs.-ft. | - | - |
$710.83
|
Aluminum | 960 lbs.-ft. | - | - |
$676.98
|
Aluminum | 960 lbs.-ft. | - | - |
$646.23
|
Aluminum | 960 lbs.-ft. | Lateral | 960 lbs.-ft. |
$551.77
|
Aluminum | 960 lbs.-ft. | - | - |
$676.98
|
Aluminum | 960 lbs.-ft. | - | - |
$676.98
|
Aluminum | 960 lbs.-ft. | - | - |
$601.94
|
Aluminum | 960 lbs.-ft. | - | - |
$601.94
|
| Holding Capacity | Overall Height | Plunger Thread | Max. Holding Capacity | Base Mounting Style | Plunger Travel | Plunger Height | Plunger Thread Size | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
1200 lbs. | 6" | - | - | - | - | 0.69" | M8 |
$468.86
| ||
300 lbs. | 2.29" | 5/16-18 | 300 lbf. | Flange | 0.97" | 0.97" | 5/16"-18 |
$68.21
| ||
- | - | - | - | - | - | - | - |
$245.90
| ||
- | - | - | - | - | - | - | - |
$1,918.59
| ||
- | - | M10 | 700 lbf. | Through-Hole | 2.63" | 0.81" | - |
$256.50
| ||
- | - | 1/4"-20 | 400 lbf. | Flange | 3/4" | 11/25" | - |
RFQ
| ||
- | - | M6 | 400 lbf. | Flange | 3/4" | 11/25" | - |
$203.32
| ||
- | - | 5/16"-18 | 450 lbf. | Flange | 1 1/2" | 11/25" | - |
RFQ
| ||
- | - | M8 | 600 lbf. | Flange | 1 1/2" | 11/25" | - |
$168.57
| ||
- | - | M6 | 400 lbf. | Flange | 3/4" | 11/25" | - |
$61.91
| ||
| Opening Angle | Material | Holding Capacity | Port Size | Price |
|---|---|---|---|---|
180° | Aluminum | 103 lbs.-ft. | 1/4" |
$1,527.77
|
180° | Aluminum | 103 lbs.-ft. | 1/4" |
$1,716.47
|
- | Aluminum | 103 lbs.-ft. | 1/4" |
$1,339.01
|
20° | Aluminum | 103 lbs.-ft. | 1/4" |
$1,402.81
|
| Opening Angle | Material | Holding Capacity | Port Size | Price |
|---|---|---|---|---|
20° | Aluminum | 295 lbs.-ft. | 1/4" |
$1,724.93
|
180° | Aluminum | 295 lbs.-ft. | 1/4" |
$1,483.80
|
20° | Aluminum | 295 lbs.-ft. | 1/4" |
$1,554.49
|
| Holding Capacity | Opening Angle | Price |
|---|---|---|
- | - |
$199.05
|
590 lbs.-ft. | 135° |
$954.79
|
590 lbs.-ft. | 135° |
$1,879.45
|
- | - |
RFQ
|
- | - |
$1,106.90
|
- | - |
$1,106.90
|
- | - |
RFQ
|
- | - |
$1,106.90
|
- | - |
RFQ
|
- | - |
$1,266.95
|
| Max. Holding Torque | Cylinder Bore | Clamp Arm Style | Port Size | Hand Lever | Price | |||||
|---|---|---|---|---|---|---|---|---|---|---|
18.4 lbs.-ft. | 0.47" | U-Arm (Center) | M5 | No |
$499.47
| |||||
- | - | - | - | - |
RFQ
| |||||
18.4 lbs.-ft. | 0.47" | U-Arm (Center) | M5 | No |
$499.47
| |||||
- | - | - | - | - |
$469.56
| |||||
29.5 lbs.-ft. | 0.63" | U-Arm (Center) | M5 | No |
$524.74
| |||||
29.5 lbs.-ft. | 0.63" | U-Arm (Center) | M5 | No |
$508.92
| |||||
73.8 lbs.-ft. | 0.79" | U-Arm (Center) | M5 | No |
$543.71
| |||||
80 lbs.-ft. | 0.98" | U-Arm (Center) | M5 | No |
$561.09
| |||||
- | - | - | - | - |
$561.09
| |||||
- | - | - | - | - |
RFQ
| |||||
| Cylinder Bore | Handle Movement | Material | Holding Capacity | Arm Movement | Price | |||||
|---|---|---|---|---|---|---|---|---|---|---|
- | 130 | Aluminum | 380 lbs.-ft. | 105 |
$441.29
| |||||
0.984" | - | Aluminum | 380 lbs.-ft. | - |
$571.44
| |||||
0.984" | - | Aluminum | 380 lbs.-ft. | - |
$571.44
| |||||
0.984" | - | Aluminum | 380 lbs.-ft. | - |
$708.57
| |||||
- | 124 | Aluminum | 380 lbs.-ft. | 105 |
$455.53
| |||||
1.259" | - | Aluminum | 380 lbs.-ft. | - |
$587.70
| |||||
1.259" | - | Aluminum | 380 lbs.-ft. | - |
$587.70
| |||||
1.259" | - | Aluminum | 380 lbs.-ft. | - |
$725.71
| |||||
- | 135 | Aluminum | 380 lbs.-ft. | 105 |
$534.83
| |||||
1.574" | - | Aluminum | 380 lbs.-ft. | - |
$894.52
| |||||
| Clamp Arm Style | Port Size | Max. Holding Torque | Cylinder Bore | Material | Hand Lever | Price | ||||
|---|---|---|---|---|---|---|---|---|---|---|
U Arm | 1/8" | - | - | Aluminum | - |
RFQ
| ||||
U-Arm (Center) | G 1/8" | 280 lbs.-ft. | 1.57" | Aluminum | Yes, No |
$613.63
| ||||
- | - | - | - | Aluminum | - |
$647.87
| ||||
- | - | - | - | Aluminum | - |
$647.87
| ||||
- | - | - | - | Aluminum | - |
$647.87
| ||||
- | - | - | - | Aluminum | - |
RFQ
| ||||
- | - | - | - | Aluminum | - |
RFQ
| ||||
- | - | - | - | Aluminum | - |
RFQ
| ||||
U-Arm (Center) | G 1/4" | 960 lbs.-ft. | 1.97" | Aluminum | Yes, No |
$595.76
| ||||
- | - | - | - | Aluminum | - |
$647.87
| ||||
| Material | Port Size | Price | ||||||||
|---|---|---|---|---|---|---|---|---|---|---|
Aluminum | 1/8" |
RFQ
| ||||||||
Aluminum | - |
RFQ
| ||||||||
- | - |
RFQ
| ||||||||
- | - |
RFQ
| ||||||||
- | - |
RFQ
| ||||||||
- | - |
RFQ
| ||||||||
- | - |
RFQ
| ||||||||
- | - |
RFQ
| ||||||||
- | - |
RFQ
| ||||||||
- | - |
RFQ
| ||||||||
| MPN | Price |
|---|---|
800 |
$1,545.43
|
| MPN | Price |
|---|---|
82L4N-26300H0B |
RFQ
|
| MPN | Price |
|---|---|
F323505 |
$549.76
|
| MPN | Price |
|---|---|
14VA240 |
$134.89
|
Description
Pneumatic clamps are designed for quick clamping in repetitive production operations. These portable units are used for short run jobs with temporary fixturing. Raptor Supplies offers a broad range of pneumatic power clamps and pneumatic swing clamps from brands like Guardair, Destaco and Apollo. The Raptor Supplies pneumatic clamp catalogue includes pneumatic hold down clamps, pneumatic toggle clamps, pneumatic power clamps, pneumatic straight line clamps, pneumatic swing clamps and swing arms.
Destacomanufactures various pneumatic clamps such as hold-down action, straight line action and swing / pull action clamps. These portable pneumatic clamps are integrated with air actuated cylinders for applying clamping pressure & holding workpieces in place. The air pressure is applied in the clamping port, which moves the clamping arm to hold the workpiece. The required clamping force is achieved and exerted on the workpiece for holding it firmly. These pneumatic clamps can be operated at temperatures ranging from -14 to 195 degrees Fahrenheit, and are available in solid & U bar clamping arm variants for keeping workpieces securely in place.
Destaco 827 Seriespneumatic clamps are equipped with a clamping arm that provides wide clearance for easy loading. They use a sturdy helical-cam mechanism operated by a double-acting air cylinder. These units feature a large opening angle that ensures easy component removal.
Pneumatic retractor clampsuse arm stroke to move straight forward & pivot down to apply clamping pressure to workpieces, in the automotive and food & packaging industries. These compact and low profile clamps are designed for mounting in tight spaces, as well as providing uniform clamping force throughout the full stroke.
Uses & Applications
Pneumatic clamps offer a wide combination of features, making them useful for CNC machining, automotive part assembling and fixture checking in the aerospace, automotive and food processing & packaging industries.
Working Mechanism
Destaco pneumatic clamp units are integrated with air actuated cylinders for applying clamping pressure & holding workpieces in place. The air pressure is applied in the clamping port, which moves the clamping arm to hold the workpiece. The required clamping force is achieved and exerted on the workpiece for holding it firmly. For unlocking the clamp, the air pressure is applied in the unclamping port. They are completely self contained & require only a pressure source for safety.
Destaco pneumatic swing clamps employ a strong hydraulic clamp mechanism that is intended to provide quick swing-and-clamp movement in secondary manufacturing operations on both metallic and non-metallic products, to ensure improved productivity. They deliver clamping force in direct proportion to inlet pressures and bore sizes, as well as offer field adjustable swing direction (left / right). These units offer lock angle repeatability with high accuracy, thereby making clamping on an extremely compact area easily possible.
Destaco pneumatic power clamps are equipped with hardened rivets & bushings at pivot points to fix, rotate & move the handle bar for the required work position. They contain a pneumatic cylinder with an input port for connecting to a source of compressed air for powerful clamping.
Features
Destaco pneumatic toggle and fastening clamps:
- Destaco pneumatic clamps have aluminium / steel construction for structural rigidity and corrosion resistance.
- Selected models come equipped with hardened rivets & bushings at pivot points to fix, rotate & move the handle bar for the required work position.
- The clamps contain a pneumatic cylinder with an input port for connecting to a source of compressed air.
- Destaco pneumatic power clamps are equipped with a patented Toggle Lock mechanism for locking the clamp in a fixed position, if a sudden pressure drop or hose disconnection is detected. These clamps offer easy surface mounting, with the ability to mount from front, rear or sides of the clamp.
Guardair pneumatic clamps:
- Guardair lid clamps are designed to be used with 4, 8 and 15 gallon vacuums, and are available in packs of 3.
- The grounding clamps are 20 foot accessories of the brand's vacuums. They are suitable for grounding methods in applications with high static buildup.
Standards & Approvals
- Destaco pneumatic clamps are manufactured in compliance with industry standards like ISO 9001:2015 & ISO 14001:2015 for environmental health, utmost user safety and superior performance of the clamps.
- Guardair tools are certified by OSHA standards for safe operation.
Frequently Asked Questions
Q. How do Guardair compressed air-powered vacuums work?
A. Pneumatic air-powered vacuums or compressed vacuums operate on the Venturi principle. Via the air supply hose, compressed air enters the Venturi box and travels through the injector. As the air continues through the surrounding Venturi, it accelerates, thereby creating low pressure inside the Venturi box. This low pressure induces vacuum flow inside the adjacent canister, and in turn, through the attached vacuum hose.
Q. What is the Toggle Lock Plus mechanism?
A. Selected Destaco straight line action clamps feature the Toggle Lock Plus mechanism to prevent accidental opening of clamps.
Q. What is the recommended operating air pressure for Guardair safety air guns?
A. Guardair in-plant air compressors are recommended for operation at pressures ranging from 80 to 120 psi.
Q. Which grease is ideal for Destaco clamps for their rebuilding?
A. A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.
Q. What does clamping force mean?
A. Clamping force is the amount of force actually applied to the workpiece by closing & locking the clamp. It is normally less than the stated holding capacity. The actual clamping force depends on various factors, including cylinder bore, cylinder area, spindle position (clamping arm length) and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.
Q. What does a clamp's holding capacity signify?
A. The clamp's holding capacity or holding force represents the capability to hold down mechanical equipment or sheet metal while assembling automotive parts or during manufacturing processes.
Q. What is the significance of the red colour of the handle of Destaco clamps?
A. There is no such significance of the colour of the clamp's handle, as it only represents a recognisable area. This helps operators in finding the handle quickly & easily.
Q. How are straight line action clamps installed?
A. Destaco straight line action clamps come with through holes on the flanged or straight base that allow quick and secure surface or blade mounting onto flat surfaces / workpieces using simple screwing. They can be removed and installed at a different location by simply unscrewing using a screwdriver.
Q. How are toggle clamps measured?
A. Toggle clamps are available in multiple variants having different holding capacities. The capacity of a particular toggle clamp can be measured by calculating the distance between the clamping plate (at its highest position) & the workbench.
Q. Does Destaco supply any water resistant clamp sensors?
A. Yes, Destaco also supplies inductive sensors designed in accordance with IP65 standards to ensure protection from powerful hydraulic jets, dust & heavy rain.
Explore More
- DEKKER VACUUM TECHNOLOGIES, INC.
- AIMS POWER
- KEYSHAFT
- Multi-Parameter Meters
- Bar Pipe and L Clamps
- Hook-and-Loop Sanding Discs
- Abrasive Rolls
- LED Indoor Light Fixture Accessories
- REGAL Spiral Point Taps, H1
- BRADY Starter Kits
- WEISS Digital Vacuum / Pressure Gauge
- PARKER PTC Composite 369PTCSP Plug-in Elbows
- MEMPHIS GLOVE Welding Premium Grade Welding Gloves
- BOLLE SAFETY Hustler Safety Glasses
- GLOBE SCIENTIFIC Labeling Tapes, 3/4 Inch x 60 Yard per Roll
- JOHN GUEST Speedfit Reducing Tees
- GLOBE SCIENTIFIC Translucent Snap Caps, For 16 mm Tubes