| Material | Finish | Construction | Size | Type | Price |
|---|---|---|---|---|---|
Brass | Brass Plated | - | 8 oz. | - | $19.83 |
Brass | Brass Plated | Brass, Steel | - | Brass | $28.99 |
| Finish | Material | Construction | Type | Size | Price |
|---|---|---|---|---|---|
Brass Plated | Steel | - | - | - | $52.81 |
Brass Plated | Steel | - | - | - | $40.50 |
Nickel Plated | Steel | Steel | Without String | - | $19.61 |
Nickel Plated | Steel | Steel | Without String | 8 oz. | $17.86 |
Nickel Plated | Steel | Steel | Without String | - | $28.56 |
| MPN | Price |
|---|---|
PBB-16 | RFQ |
PBB-8 | RFQ |
| Material | Price |
|---|---|
Steel | RFQ |
Steel | RFQ |
Steel | RFQ |
| MPN | Price |
|---|---|
| 58899 | $104.66 |
| MPN | Price |
|---|---|
| DS0687 | RFQ |
| MPN | Price |
|---|---|
| 177A | RFQ |
Description
Plumb bobs are integrated with a pointed tip, on the bottom surface, to act as a plumb-line or vertical reference line in construction and surveying jobs. Raptor Supplies offers a wide range of these plumb bobs from brands like Johnson, Lufkin and Stanley. They are used with a variety of instruments (including levels, theodolites, and steel tapes) to position it exactly over a fixed survey marker or to transcribe positions, on the ground, for placing a marker. They are available in brass, clear lacquer, nickel-plated and polished clear lacquer finish options on Raptor Supplies.
Explore More
- ECEF
- ENCORE
- SMITH COOPER INTERNATIONAL
- KEYSHAFT
- Hole Saw Accessories
- Welding Chaps and Spats
- Garden Hoses
- Hand and Finger Guards
- Welding Blankets Curtains and Screens
- NIBCO 801 Series DWV Reducing Couplings, C x C, Cast
- MORSE DRUM Spark Resistant Drum Diameter Adapters
- ZSI-FOSTER Standard Rubber Insert Beta Clamp Assemblies, Type Z
- DYNALON Low Density Polyethylene Dispensing Bottle
- HELICOIL Straight Flute Plug Taps, 4H5H, Metric Fine
- HELICOIL Spiral Point Plug Taps, UNC, 3B
- ACCURIDE 9301 Series Heavy Duty And Full Extension Drawer Slides
- DESTACO 235 Series Horizontal Hold Down Clamps
- LOC-LINE Bspt Connector
Ask ChatMRO