DESTACO
DESTACO
DESTACO
DESTACO
DESTACO
DESTACO
| Overall Length | Load Capacity | Material | Price |
|---|---|---|---|
5.51" | 500 lbs. | Carbon Steel | RFQ |
5 13/25" | 500 lbs. | Carbon Steel | RFQ |
| Jaw Depth | Load Capacity | Overall Length | Jaw Width | Spindle | Material | Price |
|---|---|---|---|---|---|---|
2 18/25" | 700 lbs. | 8.51" | 3" | No | Steel | $96.06 |
2.59" | 1200 lbs. | 9.15" | 1.7" | No | Steel | $128.14 |
2 14/25" | 1200 lbs. | 9.15" | 3.83" | No | Steel | $139.03 |
2 18/25" | 700 lbs. | 8.516" | 1 3/4" | No | Steel | $82.61 |
2 18/25" | 700 lbs. | 8.516" | 1 3/4" | Yes | Steel | $107.77 |
2 14/25" | 1000 lbs. | 9.15" | 6" | No | Steel | $85.41 |
| Jaw Depth | Load Capacity | Overall Length | Jaw Width | Spindle | Material | Price |
|---|---|---|---|---|---|---|
1 2/25" | 200 lbs. | 4.63" | 1" | No | Steel | $42.96 |
1.77" | 275 lbs. | 6.03" | 1 1/4" | No | Steel | $54.73 |
1 2/25" | 200 lbs. | 4.63" | 1" | Yes | Steel | $30.25 |
| - | - | - | - | - | - | $65.88 |
| Material | Jaw Depth | Load Capacity | Overall Length | Jaw Width | Spindle | Price |
|---|---|---|---|---|---|---|
Steel | 1.78" | 800 lbs. | 8 7/25" | 1.78" | Hex Head Bolt | $66.30 |
Stainless Steel | 1.78" | 800 lbs. | 8 7/25" | 1.78" | Hex Head Bolt | $194.17 |
| Jaw Depth | Material | Overall Length | Jaw Width | Load Capacity | Holding Capacity | Price |
|---|---|---|---|---|---|---|
2.69" | Steel | 10.86" | 10 3/25" | 800 lbs. | - | $123.01 |
2.69" | Steel | 10.86" | 10 3/25" | - | 800 lbs. | $119.59 |
| MPN | Price |
|---|---|
| 431 | $95.07 |
Description
Toggle Clamps are used to hold and lock workpieces between the jaws. Squeeze action clamps, also known as plier clamps are a type of toggle clamp that are used in metal sheet working and welding fabrications. These portable clamps are used to provide quick and flexible clamping. They are supplied with a release lever for easy opening of clamps with an optional spring opening device. Toggle Clamps are available in either forged alloy steel or carbon steel material.
Explore More
- KEYSHAFT
- SPILLRITE
- LAKESIDE MANUFACTURING
- Hammer Drills
- Depressed Center Wheels
- Retaining Ring Assortments
- Yard Ramps
- Gas Tankless Water Heaters
- BRENNAN INDUSTRIES PCNY2501 Fractional Inch Tube To Male NPT Male Elbows
- CONRADER TCM Series Airline Style Throttle Controls
- TE-CO Black Oxide Grade 2 Steel Swivel Flange Nuts
- ALLPAX GASKET CUTTER SYSTEMS 1200 Series Dead Blow Hammers
- MILLER ELECTRIC Welding Nozzle
- GEMTOR Pompier Ladder/Escape Belts
- KEO Countersinks, 6-Flute, High Speed Steel
- JOHN GUEST Plugs, Acetal Gray
- LAKELAND Flame-Resistant Hooded Coveralls
- CONDOR Cowhide Leather Gray Driver Gloves
Ask ChatMRO