Pin Vises (24 Products)

STARRETT

Range Max. Size Min. Size-inch Range-inch Min. Size No. Of Pieces Finish Material Price
0 mm to 1 mm
1 mm
1/25"
0" to 0.04"
0 mm
3
Nickel Plated
Steel
$45.92
0.8 mm to 1.6 mm
0.062"
0.03"
0.03" to 0.062"
0.8 mm
3
Nickel Plated
Steel
$51.10
1.3 mm to 3.2 mm
1/8"
0.05"
0.05" to 0.125"
1.3 mm
3
Nickel Plated
Steel
$53.76
2.9 mm to 4.8 mm
0.187"
0.115"
0.115" to 0.187"
2.9 mm
3
Nickel Plated
Steel
$54.38
0 mm to 4.8 mm
4.8 mm
0"
0" to 0.187"
0 mm
4
Nickel Plated
Steel
$200.54
STARRETT

Range Max. Size Min. Size-inch Range-inch Min. Size Finish Material No. Of Pieces Price
0 mm to 1 mm
1 mm
0"
0" to 0.04"
0 mm
Nickel Plated
Steel
4
$52.50
0.8 mm to 1.6 mm
1.6 mm
0.03"
0.03" to 0.062"
0.8 mm
Nickel Plated
Steel
4
$58.62
1.3 mm to 3.2 mm
3.2 mm
0.05"
0.05" to 0.125"
1.3 mm
Nickel Plated
Steel
4
$59.28
2.9 mm to 4.8 mm
4.8 mm
0.115"
0.115" to 0.187"
2.9 mm
Nickel Plated
Steel
4
$72.96
0.8 mm to 4.8 mm
4.8 mm
0.03"
0.03" to 0.187"
0.8 mm
Nickel Plated
Steel
4
$241.65
STARRETT

Range Max. Size Min. Size-inch Range-inch Min. Size No. Of Pieces Finish Material Price
0.25 mm to 1.4 mm
0.055"
0.01"
0.01" to 0.055"
0.25 mm
2
Nickel Plated
Steel
$57.86
0.64 mm to 1.9 mm
0.075"
0.025"
0.025" to 0.075"
0.64 mm
3
Nickel Plated
Steel
$67.84
1.2 mm to 3.4 mm
0.135"
0.045"
0.045" to 0.135"
1.2 mm
3
Nickel Plated
Steel
$77.49
2.8 mm to 5.1 mm
1/5"
0.11"
0.11" to 0.2"
2.8 mm
3
Nickel Plated
Steel
$84.80
0.25 mm to 5.1 mm
1/5"
0.01"
0.01" to 0.2"
0.25 mm
4
Nickel Plated
Steel
$299.28
GENERAL TOOLS & INSTRUMENTS LLC

MPN Price
94A
$24.74
MOODY TOOL

MPN Price
58-0196
$110.23
GENERAL TOOLS & INSTRUMENTS LLC

MPN Price
92
$19.86
MOODY TOOL

MPN Price
51-1506
$8.19
MOODY TOOL

MPN Price
51-1507
$8.19
MOODY TOOL

MPN Price
51-1591
$11.09
MOODY TOOL

MPN Price
51-1592
$11.67
MOODY TOOL

MPN Price
51-1593
$17.69
MOODY TOOL

MPN Price
51-1594
$18.76

Description

Pin vises are used for holding very small drill bits, reamers, files and taps for drilling printed circuit boards. Raptor Supplies offers a wide range of these pin vises from brands like General, Moody Tools and Starrett. These vises feature a smaller body diameter, than the chuck, for facilitating quick opening, closing and rapid rotations while filing small workpieces. They are integrated with a nickel-plated / black oxide finish for minimum light reflection and tapered collets (on selected models) to provide a maximum clamping surface.