Micrometer Sets (114 Products)

STARRETT

Range Thimble Type Lock Nut Type Micrometers Included Graduations No. Of Micrometers Case Type Data Output Type Price
-
Friction
Ring
1", 2", 3"
0.0001"
3
Wood Case
No Output
$1,317.56
0" to 4"
Ratchet
Ring
1", 2", 3", 4"
-
4
Wood Case
No Output
$2,172.56
0" to 6"
Ratchet
Ring
1", 2", 3", 4", 5", 6"
0.001"
6
Wood Case
No Output
$2,907.54
0" to 12"
Ratchet
Ring
1", 2", 3", 4", 5", 6", 7", 8", 9", 10", 11", 12"
0.001"
12
Wood Case
No Output
$6,624.21
6" to 12"
Ratchet
Ring
10", 11", 12", 7", 8", 9"
0.001"
6
Wood Case
No Output
$4,531.33
12" to 24"
Ratchet
Ring
13", 14", 15", 16", 17", 18", 19", 20", 21", 22", 23", 24"
0.001"
12
Wood Case
No Output
$18,496.39
0" to 3"
Ratchet
Ring
1", 2", 3"
0.0001"
3
Wood Case
No Output
$1,460.65
0 mm to 300 mm
Ratchet
-
-
0.01 mm
-
-
-
$8,405.27
6" to 12"
Ratchet
Ring
10", 11", 12", 7", 8", 9"
-
6
Wooden Case
No Data Output
$4,998.18
0" to 12"
Ratchet
Ring
1", 10", 11", 12", 2", 3", 4", 5", 6", 7", 8", 9"
-
12
Wooden Case
No Data Output
$8,718.89
WESTWARD

Range No. Of Micrometers Thimble Accuracy Thimble Type Spindle Material Operation Type Anvil Shape Price
0" to 4"
4
Ratchet
-0.001" to +0.001"
Ratchet
Steel
Mechanical
Flat
$402.49
0" to 6"
6
Friction Ratchet
-0.001" to +0.001"
-
Steel
Mechanical
Flat
$1,019.70
0" to 3"
3
Friction Ratchet
-0.0002" to +0.0002"
Friction/Ratchet
Steel
Mechanical
Flat
$315.29
INSIZE

Range Min. Depth Micrometer No. Of Pieces Micrometer Type Caliper Type Min. Caliper Micrometer Min. Outside Micrometer Price
-
-
-
-
-
-
-
-
$23,860.12
0" to 1"
-
-
-
-
-
-
-
$143.63
0" to 6", 0" to 1"
0"
10
Digital Outside Micrometer
Digital Caliper
0"
0" to 1", 0 mm to 25 mm
0"
$286.14
0" to 6", 0" to 1",0" to 6"
0"
5
Mechanical Outside Micrometer
Dial Caliper
0"
0" to 1"
0"
$194.92
0" to 6", 0" to 1", 0" to 6"
0"
3
Mechanical Outside Micrometer
Digital Caliper
0"
0" to 1"
0"
$189.05
0" to 6", 0" to 1", 0" to 1/2"
0"
3
Digital Outside Micrometer
Digital Caliper
0"
0" to 1", 0 mm to 25 mm
0"
$672.83
-
-
-
-
-
-
-
-
$61,501.44
INSIZE

Range Operation Type Dimensions Type Spc Output Ip Rating Anvil Data Output Type Micrometers Included Price
0" to 4"
Digital
Inch, Metric
Yes
IP65
Spherical
Cable, Wireless
0" to 1", 1" to 2", 2" to 3", 3" to 4"
$2,110.53
0" to 6"
Digital
Inch, Metric
Yes
IP65
Spherical
Cable, Wireless
0" to 1", 1" to 2", 2" to 3", 3" to 4", 4" to 5", 5" to 6"
$3,329.55
-
Mechanical
Inch
No
Not Rated
Flat
No Data Output
10" to 11", 11" to 12", 6" to 7", 7" to 8", 8" to 9", 9" to 10"
$1,038.74
0" to 12"
Mechanical
Inch
No
Not Rated
Flat
No Data Output
0" to 1", 1" to 2", 10" to 11", 11" to 12", 2" to 3", 3" to 4", 4" to 5", 5" to 6", 6" to 7", 7" to 8", 8" to 9", 9" to 10"
$1,501.13
0" to 6"
Mechanical
Inch
No
Not Rated
Flat
No Data Output
0" to 1", 1" to 2", 2" to 3", 3" to 4", 4" to 5", 5" to 6"
$604.36
INSIZE

Range Spindle Material Max. Measuring Depth Contact Point Shape Accuracy Spindle Anvil Max. Measurement Price
0.2" to 1.2"
Carbide
0.197"
Curved
-0.00028" to +0.00028"
Curved
Curved
1 1/5"
$215.24
1" to 2"
Steel
0.295"
Flat
-0.00024" to +0.00024"
Flat
Caliper
2"
$459.95
1" to 2"
Carbide
0.197"
Curved
-0.00032" to +0.00032"
Curved
Curved
2"
$229.53
2" to 3"
Carbide
0.197"
Curved
-0.00036" to +0.00036"
Curved
Curved
3"
$263.69
0" to 1"
Steel
0.295"
Flat
-0.0002" to +0.0002"
Flat
Caliper
1"
$386.05
3" to 4"
Carbide
0.197"
Curved
-0.0004" to +0.0004"
Curved
Curved
4"
$296.87
MITUTOYO

Range Thimble Type Accuracy Resolution Included Spindle Dia. Anvil Material Mechanical Display Type Price
1" to 2"
Friction
-0.0001" to +0.0001"
0.001"
Setting Standard, Key Spanner
1/4"
Carbide Tipped
Vernier
$210.63
0" to 1"
Friction/Ratchet
-0.001" to +0.001"
0.0"
Fitted Carrying Case
-
-
Vernier
$176.71
MITUTOYO

Range Included Thimble Type Accuracy Resolution Parallelism Max. Permissible Errorj Mpe Spindle Dia. Price
0" to 1"
Key Spanner
Ratchet
-0.0001" to +0.0001"
-
-
-
1/4"
$168.51
3" to 4"
Setting Standard, Key Spanner
Ratchet
-0.00015" to +0.00015"
0.001"
-
-
1/4"
$239.05
6" to 7"
Setting Standard, Key Spanner
Ratchet
-0.0002" to +0.0002"
0.001"
-
-
1/4"
$324.81
1" to 2"
(1) Standard Bar
Friction/Ratchet
-0.001" to +0.001"
-
-
-
-
$190.39
2" to 3"
(1) Standard Bar
Friction/Ratchet
-0.001" to +0.001"
0.001"
-
-
-
$224.62
2" to 3"
(1) Standard Bar
Friction/Ratchet
-0.001" to +0.001"
0.0"
-
-
-
$229.34
3" to 4"
(1) Standard Bar
Friction/Ratchet
-0.0015" to +0.0015"
0.0"
-
-
-
$267.32
4" to 5"
(1) Standard Bar
Friction/Ratchet
-0.0015" to +0.0015"
0.0"
-
-
-
$257.57
5" to 6"
(1) Standard Bar
Friction/Ratchet
-0.0015" to +0.0015"
0.0"
-
-
-
$281.76
-
(1) Standard Bar
-
-
-
-
-
-
$722.20
MITUTOYO

Range Resolution Included Mechanical Display Type Tip Type Thimble Thimble Type Accuracy Price
0" to 1"
0.001"
Fitted Carrying Case
Vernier
Flat Carbide Tipped
Ratchet
Friction/Ratchet
-0.001" to +0.001"
$150.94
0" to 1"
0.0"
Fitted Carrying Case
Vernier
Flat Carbide Tipped
Ratchet
Friction/Ratchet
-0.001" to +0.001"
$173.68
1" to 2"
0.0"
(1) Standard Bar
Vernier
Flat Carbide Tipped
Ratchet
Friction/Ratchet
-0.001" to +0.001"
$190.06
MITUTOYO

Range No. Of Micrometers Accuracy Micrometers Included Anvil Material Operation Type Anvil Shape Thimble Price
0" to 3"
3
-0.0001" to +0.0001"
1", 2", 3"
Carbide Tipped
Mechanical
Flat
Ratchet
$602.46
0" to 4"
4
±0.0001" (0" to 3"), ±0.00015" (3" to 6")
1", 2", 3", 4"
Carbide Tipped
Mechanical
Flat
Ratchet
$740.84
0" to 6"
6
0.0001" to +0.0001", 0.00015" to 0.00015"
1", 2", 3", 4", 5", 6"
Carbide Tipped
Mechanical
Flat
Ratchet
$1,380.70
MITUTOYO

Range No. Of Micrometers Thimble Thimble Type Accuracy Micrometers Included Anvil Material Spindle Material Price
0" to 6"
6
Friction Ratchet
Friction/Ratchet
±0.0001" (0" to 3"), ±0.00015" (3" to 6")
1", 2", 3", 4", 5", 6"
Carbide Tipped
-
$1,272.15
0" to 12"
12
Friction Ratchet
Friction/Ratchet
±0.0001" (0" to 3"), ±0.00015" (3" to 6"), ±0.0002" (6" to 9"), ±0.00025" (9" to 12")
1", 2", 3", 4", 5", 6", 7", 8", 9", 10", 11", 12"
Carbide Tipped
-
$2,994.74
0" to 3"
3
Ratchet
Ratchet
±0.0002" (6" to 9"), ±0.00025" (9" to 12")
1", 2", 3"
Carbide Tipped
-
$2,025.65
0" to 3"
3
Friction Ratchet
Friction/Ratchet
-0.0001" to +0.0001"
1", 2", 3"
Carbide Tipped
-
$573.36
0" to 4"
4
Ratchet
Ratchet
0.0001" to +0.0001", 0.00015" to 0.00015"
1", 2", 3", 4"
Carbide Tipped
Carbide
$802.07
MITUTOYO

Range Max. Measuring Depth Graduation Inch-metric Size Rings Included Mass Digital/analog Measuring Spindle Price
12 mm to 20 mm
-
0,005 mm
Metric
-
-
Analog
-
$1,826.65
2" to 4"
-
X89 0,5": 0,0001", >0,5": 0,0002"
Inch
-
-
Analog
-
$6,110.65
6 mm to 12 mm
-
0,001 mm
Metric
-
-
Analog
-
$2,717.32
4" to 8"
-
X89 0,5": 0,0001", >0,5": 0,0002"
Inch
-
-
Analog
-
$9,591.99
0.5" to 0.8"
-
X89 0,5": 0,0001", >0,5": 0,0002"
Inch
-
-
Analog
-
$2,107.99
0.08" to 0.12"
-
X89 0,5": 0,0001", >0,5": 0,0002"
Inch
-
-
Analog
-
$4,117.32
20 mm to 50 mm
-
0,005 mm
Metric
-
-
Analog
-
$4,495.99
-
12 mm
-
-
1", 1.6"
960g
Analog
Spindle Pitch 0.635 mm
$4,118.65
4" to 8"
161 mm
-
-
5", 7"
4630g
Analog
Spindle Pitch 0.635 mm
$8,451.99
2" to 4"
105 mm
-
-
2.5", 3.5"
2080g
Analog
Spindle Pitch 0.635 mm
$5,775.99
MITUTOYO

Range Inch-metric Digital/analog Price
6 mm to 12 mm
Metric
Digital
$2,881.32
0.5" to 0.8"
Inch/Metric
Digital
$2,401.32
50 mm to 100 mm
Metric
Digital
$7,138.65
4" to 8"
Inch/Metric
Digital
$6,478.79
20 mm to 50 mm
Metric
Digital
$3,039.39
12 mm to 20 mm
Metric
Digital
$1,871.72
100 mm to 200 mm
Metric
Digital
$6,478.79
MITUTOYO

Range Inch-metric Max. Measuring Depth Digital/analog Rod Type Setting Ring Dia. Size Rings Included Thimble Type Price
6 mm to 12 mm
Metric
-
Digital
-
-
-
-
$5,330.65
3" to 4"
-
105.4 mm
-
Solid
1/2"
3 1/2"
Ratchet Stop
$8,989.32
0.275" to 0.5"
Inch/Metric
-
Digital
-
-
-
-
$3,343.43
2" to 3"
Inch/Metric
-
Digital
-
-
-
-
$3,094.95
1" to 2"
Inch/Metric
-
Digital
-
-
-
-
$4,013.13
50 mm to 75 mm
Metric
-
Digital
-
-
-
-
$3,094.95
75 mm to 100 mm
Metric
-
Digital
-
-
-
-
$3,689.90
12 mm to 25 mm
Metric
-
Digital
-
-
-
-
$3,707.07
25 mm to 50 mm
Metric
-
Digital
-
-
-
-
$4,013.13
MITUTOYO

Range Measuring Face Graduation Digital/analog Inch-metric Price
2 mm to 3 mm
Tungsten Carbide
0,001 mm
Analog
Metric
$2,261.62
3 mm to 6 mm
Tungsten Carbide
0,001 mm
Analog
Metric
$2,500.00
MITUTOYO

MPN Price
64PKA070A
$601.94
MAHR

MPN Price
4157115
$3,292.28
ACCURATE MANUFACTURED PRODUCTS GROUP

MPN Price
Z9300
$6.99

Description

Micrometers are designed to measure the inside & outside dimensions or thicknesses of small objects & spaces. They are available in sets to accommodate measurements of varying sizes. Raptor Supplies offers a wide range of micrometer sets from brands like Westward, Mitutoyo and Starrett. Outside micrometer sets from Mitutoyo feature a cut-away frame to offer measurements in hard-to-reach places and a ratchet stop to ensure constant measuring force. Starrett S436 micrometer sets include 12 micrometers, 11 standards and an adjusting wrench. They feature a balanced frame & thimble design for easy handling, with the one-piece friction thimble allowing one-hand operation & uniform contact pressure. All sets come in a protective case, keeping micrometers and standards together, readily accessible.