| MPN | Price |
|---|---|
AD 9300 | $2,465.31 |
AD 9305 | $2,302.04 |
AD 9310 | $2,261.22 |
AD 9315 | $2,097.96 |
| Overall Length | Max. Capacity | Bend Angle | Blade Type | Handle Material | Price |
|---|---|---|---|---|---|
63 1/4" | 1 1/8" | 180° | Jaw | Steel | $137.84 |
43 3/4" | 3/4" | 180° | Jaw | Steel | $134.13 |
30" | 5/8" | 180° | Jaw | Steel | $58.84 |
40 3/16" | 5/8" | 180° | Jaw | - | $220.03 |
40 3/16" | 5/8" | 180° | Jaw | - | $220.03 |
40 3/16" | 5/8" | 180° | Jaw | - | $214.49 |
| Overall Length | Handle Material | Price |
|---|---|---|
22 3/4" | Steel | $118.66 |
44 1/4" | Steel | $190.89 |
44 1/4" | Steel | $195.03 |
| Material | Coil Length | Max. Ties Per Coil | Wraps Per Tie | Number Of Spools Included | Wire Gauge | Color | Pkg. Qty. | Price |
|---|---|---|---|---|---|---|---|---|
Steel | 330 ft. | 128 | 3 | 50 | 21 ga. | - | 50 | $557.20 |
Polycoated Steel | 410 ft. | 160 | 3 | 50 | 21 ga. | - | 50 | $773.38 |
Polycoated Steel | 410 ft. | 92 | 4 | 50 | 21 ga. | Black | 50 | $823.58 |
Steel | 410 ft. | 130 | 3 | 50 | 21 ga. | Black | 50 | $520.78 |
| Bend Angle | Overall Length | Max. Capacity | Handle Material | Blade Type | Operation | Design | Price |
|---|---|---|---|---|---|---|---|
65°, 90° | 24" | - | Steel | 1A | Manual | - | $243.60 |
65° | 40" | 5/8" | Steel | - | Manual | - | $254.10 |
65° | 60" | 1 1/8" | Steel | - | Manual | - | $401.64 |
65° | 46" | 3/4" | - | - | Manual | High Leverage | $265.66 |
| MPN | Price |
|---|---|
| 22UN85 | $505.64 |
| MPN | Price |
|---|---|
| GG725 | $1,177.79 |
| MPN | Price |
|---|---|
| 14730 | $1,010.40 |
| MPN | Price |
|---|---|
| 14739 | $61.97 |
| MPN | Pkg. Qty. | Price |
|---|---|---|
| 191L22-4 | 50 | $557.19 |
| MPN | Price |
|---|---|
| 18636 | $987.95 |
Description
Manual rebar benders are pressed around a cast-iron bending die and the handle is then pressed until the desired bend is acquired. These manual rebar cutters and benders are offered by brands like H K Porter, Klein Tools, Kraft Tool Co., Marshalltown, QLT and Westward. H K Porter manual rebar benders & cutters are applicable where rebars need to be bent to fit into forms or cut to length. They can cut and bend up to 5/8-inch thick steel rebars to 90 or 180 degrees. Cutting head and lower bar can be easily mounted to a workstation or bench, allowing increased leverage and safety. These rebar cutters feature steel construction which ensures added durability. Rebar hickeys by Klein Tools feature exceptionally durable steel-alloy heads and handles that can withstand harsh industrial environments. These rebar hickeys feature an efficient blade angle and the length provides high leverage for most bending & cutting applications.
Working Mechanism
- For cutting, the rebar is placed in the jaws of the cutter and a lever / handle is used to apply pressure to the cutting blade, which severs the rebar at the desired location. These cutters can be used to make straight or angled cuts, using different jaw types.
- For bending, the rebar is placed between a set of jaws to grip and bend it when pressed using a lever / handle.
- The angle and radius of the bend can be set easily by simply adjusting the position of the bending die.
Frequently Asked Questions
Explore More
- ERICSON
- KEYSHAFT
- Emergency Lighting Accessories
- Overload Relays
- Round Belts
- Wind Driven Turbine Ventilators
- Escape Hoods and Respirators
- PLAST-O-MATIC TEBVC03 Series Electrically Actuated Ball Valves, PVC
- ZSI-FOSTER 3 Series Sleeve Guard Sockets, 1/4 Inch, One Way
- BESSEY Table Clamp 5500
- HAMILTON Forged Steel Wheels
- WOODHEAD 130108 Series Work Light
- MCR SAFETY Select Shoulder Split Leather Palm Work Gloves
- MCR SAFETY Leather Welding Work Gloves, Premium Grain Goatskin
- COTTERMAN Aluminum Wheelbarrow Ladders
- FABENCO DVG Series Loading Dock Safety Gates with Vertical Lifts
- DESTACO 331-M Series Pull Action Latch Clamps