PROTO Impact Socket Sets
PROTO
PROTO
PROTO
| Number Of Pieces | Drive Size | Socket Depth | Measurement Type | Includes Deep Sockets | Socket Shape | Connection Type | Includes Standard Sockets | Price |
|---|---|---|---|---|---|---|---|---|
7 | 1" | Standard | SAE | No | 4-Point | Retaining Ring | Yes | RFQ |
10 | 1/2" | Deep | Metric, SAE | Yes | 6-Point | Retaining Ring | No | $257.74 |
5 | 1/2" | Deep | Metric | Yes | 6-Point | Retaining Ring | No | $152.04 |
10 | 3/4" | Deep | Metric | Yes | 6-Point | Hole Through | No | $475.98 |
13 | 3/4" | Standard | SAE | No | 12-Point | Retaining Ring | Yes | $528.80 |
18 | 3/8" | Standard | Metric, SAE | No | 6-Point | Hole Through | Yes | $222.34 |
| Number Of Pieces | Drive Size | Sae Or Metric | Socket Depth | Includes Deep Sockets | Includes Standard Sockets | Socket Size Range | Connection Type | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
10 | 3/4" | - | Standard | No | Yes | - | Hex | $421.43 | ||
6 | 1/4" | - | Standard | No | Yes | 1/4" to 9/16" | Hex | $75.56 | ||
11 | 1/4" | - | Standard | No | Yes | 3/16" to 5/8" | Hex | $131.40 | ||
11 | 1/4" | - | Deep | Yes | No | 3/16" to 5/8" | Hex | $152.64 | ||
7 | 1/4" | Metric | Standard | No | Yes | 7 mm to 13 mm | Hex | $86.96 | ||
13 | 1/4" | Metric | Standard | No | Yes | 4 mm to 15 mm | Hex | $192.61 | ||
11 | 1/4" | Metric | Deep | Yes | No | 5 mm to 15 mm | Hex | $182.21 | ||
9 | 3/8" | - | Standard | No | Yes | 1/4" to 3/4" | Hex | $109.29 | ||
15 | 3/8" | - | Standard | No | Yes | 1/4" to 1" | Hex | $192.69 | ||
9 | 3/8" | - | Deep | Yes | No | 1/4" to 3/4" | Hex | $148.49 | ||
| MPN | Price |
|---|---|
| J74143 | $1,022.55 |
Explore More
- BLACKINTON
- KEYSHAFT
- CONDUCTIX-WAMPFLER
- Adhesives
- Manual Pipe Threaders
- Ball Screw Support Bearings
- Stainless Steel Foil Rolls
- Trailer Accessories
- GROVE GEAR NH Series, B-L Style, 824 Size, Ironman Narrow Housing Worm Gear Reducers
- WEG ODP Footless, Jet Pump Motors, Three Phase
- LINN GEAR Mill and Engineering Chain Sprockets, H60 Mill Chain
- KESON Fiberglass Tape Refill
- MUELLER STEAM 74DHH Sure Check Double Disc Check Valves
- LEATHERHEAD TOOLS S.E.T. Ultra Force Breacher Bars
- CONDOR Men's Kevlar Cotton Heat Resistant Gloves
- HELICOIL Straight Flute Bottoming Taps, 2B
- MUELLER STEAM 125FCI-N Iron Body Simplex Basket Strainers
Ask ChatMRO