| No. Of Pieces | Points | Pack Qty | Price |
|---|---|---|---|
8 | 12 | 8 |
RFQ
|
15 | 12 | 15 |
RFQ
|
| Container Color | Head Thickness | No. Of Pieces | No. Of Tools | Sae Or Metric | Container Type | Measurement Type | Finish | Price |
|---|---|---|---|---|---|---|---|---|
Blue | 6/25", 0.27", 0.29", 0.42", 0.45", 0.46", 0.54" | 5 | 5 | SAE | Wrench Roll | SAE | Chrome |
$251.81
|
Black | 0.011", 0.013", 2/125", 0.017", 0.021" | 6 | 6 | Metric | Wrench Roll | Metric | Chrome |
$301.85
|
Green | 6/25", 0.29", 0.42", 11/25", 0.45", 0.55" | 11 | 11 | Metric, SAE | Rack | Metric, SAE | Chrome |
$567.63
|
| MPN | Price |
|---|---|
J3760 |
$158.42
|
| MPN | Price |
|---|---|
J3700A |
$339.06
|
| MPN | Price |
|---|---|
J3700M |
$222.02
|
| MPN | Price |
|---|---|
4YR29 |
$80.47
|
| MPN | Price |
|---|---|
D943B |
RFQ
|
| MPN | Price |
|---|---|
0541S |
$23.27
|
| MPN | Price |
|---|---|
JHWWS-14 |
$347.71
|
Description
Flare nut wrenches are open-ended wrenches widely used in machine work and plumbing applications for attaching & removing hexagonal nuts and fittings (also referred to as flare fittings). Raptor Supplies provides a wide range of wrench sets from brands like Proto, Wright Tool, Westward and SK Professional Tools. Proto manufactures wrench sets containing ratcheting wrenches that feature anti-slip design. These sets are provided with 3 to 10 wrenches and a tool roll pouch. Proto 10 piece flare nut wrench sets are used with 6 & 12 point tube fittings, compression fittings, hydraulic lines, fasteners and valves. Providing easy access to tight locations, they feature a unique design that requires only 30-degree rotation for ratcheting and non-reflective black oxide finish for use with non-plated products. SK Professional Tools wrench sets feature patented SuperKrome finish for maximum durability and corrosion resistance. These sets contain up to 11 wrenches having rounded edges that provide strong gripping and come packaged in a practical roll. Their SureGrip design drives only the hex side and increases torque while preventing edge breakage.
Explore More
- KEYSHAFT
- AIPHONE
- Black Pipe Fittings
- Spacer and Standoff Assortments
- Machine Deburring Tools
- Vial Top Crimpers and Decrimpers
- Door Closers
- NIBCO 5116-4 Series Thread Plugs, MPT, Corzan CPVC Schedule 80
- WATTS G4000 FDA Series Ball Valves
- 3M 361 Glass Cloth Tapes
- TENNSCO Single Tier C-Thru Locker
- JOHN GUEST Plugs, Polypropylene White
- GLOBE SCIENTIFIC Griffin Style Beakers, Polymethylpentene, Printed Graduations
- TYGON B-44-3 Tubings
- ANVIL AS100KO Series Channels With Knock Out
- ANVIL 260SSG Series Stainless Steel Adjustable Clevis Hangers