| Drive Size | Torque Range (ft.-lb.) | Torque Range (nm) | Overall Length | Torque Range (in.-lbs.) | Graduations | Overall Width | Power Source | Price |
|---|---|---|---|---|---|---|---|---|
1/4" | 0.63 lbs.-ft. to 6.25 lbs.-ft. | 0.84 N-m to 8.47 N-m | 11" | 7.5 lbs. to 75 lbs. | 0.01 N-m | 3" | (1) 9V Battery | $1,200.41 |
1/4" | 0.83 lbs.-ft. to 8.33 lbs.-ft. | 1.11 N-m to 11.13 N-m | 11" | 10 lbs. to 100 lbs. | 0.01 N-m | 3" | (1) 9V Battery | $1,306.65 |
3/8" | 2.1 lbs.-ft. to 20.8 lbs.-ft. | 2.8 N-m to 28.2 N-m | 11" | 25 lbs. to 250 lbs. | 0.01 N-m | 3" | 9V Battery | $1,369.84 |
3/8" | 5 lbs.-ft. to 50 lbs.-ft. | 6.78 N-m to 67.8 N-m | 11" | 60 lbs. to 600 lbs. | 0.01 N-m | 3" | (1) 9V Battery | $1,370.23 |
1/2" | 10 lbs.-ft. to 100 lbs.-ft. | 13.3 N-m to 133.5 N-m | 22" | 120 lbs. to 1200 lbs. | 0.1 N-m | 3" | (1) 9V Battery | $1,423.84 |
1/2" | 25 lbs.-ft. to 250 lbs.-ft. | 33.8 N-m to 338 N-m | 22" | 300 lbs. to 3000 lbs. | 0.1 N-m | 3" | (1) 9V Battery | $1,581.48 |
3/4" | 60 lbs.-ft. to 600 lbs.-ft. | 81 N-m to 813 N-m | 22" | 720 lbs. to 7200 lbs. | 1 | 3" | (1) 9V Battery | $3,307.64 |
1" | 100 lbs.-ft. to 1000 lbs.-ft. | 135 N-m to 1350 N-m | 77" | - | 1 N-m | 4" | (1) 9V Battery | $5,177.62 |
1" | 200 lbs.-ft. to 2000 lbs.-ft. | 267 N-m to 2670 N-m | 125" | - | 1 N-m | 4" | (1) 9V Battery | $6,159.42 |
| Drive Size | Head Type | Overall Length | Visual/audible Indicators | Torque Range (ft.-lb.) | Torque Range (in.-lbs.) | Torque Range (nm) | Power Source | Price |
|---|---|---|---|---|---|---|---|---|
1/4" | Flexible | 15 1/2" | Audible and Visual | 10 lbs.-ft. to 100 lbs.-ft. | 13.2 lbs.-in. to 264 lbs.-in. | 1.5 N-m to 30 N-m | (1) AA Battery | $798.35 |
1/4" | Standard | 20 1/2" | Audible and Visual | 2.1 lbs.-ft. to 20.8 lbs.-ft. | 25 lbs. to 250 lbs. | 2.8 N-m to 28.2 N-m | (1) AA Battery | $1,204.08 |
3/8" | Standard | - | - | - | - | - | - | $1,015.84 |
3/8" | Flexible | 16 3/4" | Audible and Visual | 5 lbs.-ft. to 99.5 lbs.-ft. | 60 lbs.-in. to 1188 lbs.-in. | 6.8 N-m to 135 N-m | (1) AA Battery | $948.56 |
3/8" | Standard | 17 1/4" | Visual | - | - | - | 2A Fast Charger | $1,414.01 |
1/2" | Standard | 25.609" | LED Lights W/Buzzer | 25 lbs.-ft. to 250 lbs.-ft. | 150 lbs. to 3009 lbs. | 17 N-m to 340 N-m | - | $1,111.68 |
1/2" | Flexible | 25 3/4" | Audible and Visual | 25 lbs.-ft. to 250 lbs.-ft. | 150 lbs.-in. to 3000 lbs.-in. | 17 N-m to 340 N-m | (1) AA Battery | $1,026.57 |
1/2" | Standard | 32 5/16" | Visual | - | - | - | 2A Fast Charger | $1,582.43 |
3/4" | Standard | 48" | Audible And Visual | - | - | - | (1) AA Battery | $3,381.02 |
| Drive Size | Head Type | Torque Measurement Type | Torque Range (ft.-lb.) | Torque Range (nm) | Overall Length | Visual/audible Indicators | Torque Range (in.-lbs.) | Price |
|---|---|---|---|---|---|---|---|---|
1/4" | Standard | Centimeter Kilogram, In.-Lbs. | 0.44 lbs.-ft. to 8.85 lbs.-ft. | 0.6 N-m to 12 N-m | 8 1/2" | Audible And Visual | 5.3 lbs. to 106.2 lbs. | $367.17 |
1/4" | Standard | Inch Pound, Newton Meter | 1.11 lbs.-ft. to 22.12 lbs.-ft. | 1.5 N-m to 30 N-m | 15 3/8" | Audible And Visual | 13.3 lbs. to 265.5 lbs. | $352.80 |
1/4" | Standard | Centimeter Kilogram, In.-Lbs. | 1.11 lbs.-ft. to 22.12 lbs.-ft. | 1.5 N-m to 30 N-m | 15 1/2" | Audible And Visual | 13.3 lbs. to 265.5 lbs. | $379.50 |
1/4" | Flexible | Foot-Pound, Newton Meter | 1.11 lbs.-ft. to 22.12 lbs.-ft. | 1.5 N-m to 30 N-m | 15 1/2" | Audible and Visual | 13.3 lbs. to 265.5 lbs. | $429.51 |
3/8" | Interchangeable Ratcheting | Centimeter Kilogram, In.-Lbs. | 5 lbs.-ft. to 99.5 lbs.-ft. | 6.8 N-m to 135 N-m | 16 5/16" | LED Lights | 60 lbs. to 1195 lbs. | $270.94 |
1/2" | Standard | In.-Lbs., Newton Meter | 12.5 lbs.-ft. to 250.7 lbs.-ft. | 17 N-m to 340 N-m | 25 5/8" | Audible And Visual | 150 lbs. to 3009 lbs. | $390.94 |
1/2" | Interchangeable Ratcheting | Centimeter Kilogram, In.-Lbs. | 12.5 lbs.-ft. to 250.7 lbs.-ft. | 17 N-m to 340 N-m | 25 5/8" | LED Lights | 150 lbs. to 3009 lbs. | $328.03 |
3/4" | Standard | In.-Lbs., Newton Meter | 31.3 lbs.-ft. to 626.8 lbs.-ft. | 42.5 N-m to 850 N-m | 48" | Audible and Visual | 376 lbs. to 7521 lbs. | $1,463.74 |
1" | Standard | Foot-Pound, Newton-Meter | 55 lbs.-ft. to 1106 lbs.-ft. | 75 N-m to 1500 N-m | 70 7/8" | Audible and Visual | - | $1,857.12 |
| Drive Size | Torque Range (ft.-lb.) | Torque Range (in.-lbs.) | Torque Range (nm) | Overall Length | Torque Range (kg. Cm.) | Head Type | Ratcheting | Price |
|---|---|---|---|---|---|---|---|---|
3/8" | 5 lbs.-ft. to 99.5 lbs.-ft. | 60 lbs. to 1195 lbs. | 6.8 N-m to 135 N-m | 16 3/4" | 69 Kg-cm to 1378 Kg-cm | Flexible | Yes | $621.51 |
1/2" | 12.5 lbs.-ft. to 250.7 lbs.-ft. | 150 lbs. to 3009 lbs. | 17 N-m to 340 N-m | 26" | 173 Kg-cm to 3469 Kg-cm | Flexible | Yes | $710.17 |
| Drive Size | Overall Length | Price |
|---|---|---|
0.375" | 10.625" | $474.80 |
0.375" | 14 1/8" | $529.13 |
0.5" | 24 1/4" | $682.93 |
| MPN | Price |
|---|---|
6472 | RFQ |
8471 | RFQ |
8472 | RFQ |
| Accuracy | Readibility | Capacity | Finish | Operation Mode | Price |
|---|---|---|---|---|---|
-2% to +2% | 0.1 N-m | 20 N-m to 100 N-m | Chrome | Peak, Track | $90.67 |
-3% to +3% | 0.1 N-m | 16 N-m to 80 N-m | Chrome | Peak, Track | $86.10 |
-4% to +4% | 0.01 N-m | 6 N-m to 30 N-m | Chrome | Peak, Track | $80.76 |
| Drive Size | Overall Length | Visual/audible Indicators | Overall Width | Head Type | Ratcheting | Color | Finish | Price |
|---|---|---|---|---|---|---|---|---|
3/8" | 16" | Audible And Visual | 1 1/4" | Flexible | Yes | Black, Silver | Chrome | $509.09 |
1/2" | 23 3/4" | Buzzer, LCD Screen Alert | 1 3/4" | Flexible | Yes | Black, Silver | Chrome | $617.71 |
| Drive Size | Overall Length | Visual/audible Indicators | Clockwise Accuracy | Counterclockwise Accuracy | Power Source | Handle Type | Overall Width | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
1/4" | 15 3/8" | Audible And Visual | -2% to +2% | -3% to +3% | (1) AA Battery | Anti Slip | 4 3/4" | $1,355.67 | ||
1/4" | 390 mm | Audible And Visual | -2% to +2% | -3% to +3% | (2) AA Batteries | Ergonomic | 50 mm | $5,045.51 | ||
3/8" | 16 3/8" | Audible And Visual | -2% to +2% | -3% to +3% | (1) AA Battery | Anti Slip | 4 3/4" | $1,459.15 | ||
3/8" | 415 mm | Audible And Visual | -2% to +2% | -3% to +3% | (2) AA Batteries | Ergonomic | 50 mm | $5,052.15 | ||
1/2" | 20 7/8" | Audible And Visual | -2% to +2% | -3% to +3% | - | Anti Slip | 4 3/4" | $1,695.68 | ||
1/2" | 25 5/8" | Alarm Tone, LED Light | 0.02 | 0.03 | (2) AA Batteries | - | - | $5,096.59 | ||
1/2" | 25 5/8" | Audible And Visual | -2% to +2% | -3% to +3% | (1) AA Battery | Anti Slip | 4 3/4" | $1,239.63 | ||
1/2" | 530 mm | Audible And Visual | -2% to +2% | -3% to +3% | (2) AA Batteries | Ergonomic | 50 mm | $4,766.23 | ||
1/2" | 650 mm | Audible And Visual | -2% to +2% | -3% to +3% | (2) AA Batteries | Ergonomic | 50 mm | $5,096.59 | ||
3/4" | 37 7/16" | Audible And Visual | -2.5% to +2.5% | -3.5% to +3.5% | (1) AA Battery | Anti Slip | 6 57/64" | $3,097.33 | ||
| Color | Finish | Handle Type | Overall Width | Torque Adjustability | Drive Size | Head Type | Ratcheting | Price |
|---|---|---|---|---|---|---|---|---|
| Black, Silver | Chrome | Knurled | 1" | Factory Set | 1/4" | Flexible | Yes | $521.34 |
| MPN | Price |
|---|---|
| 85085 | $2,084.12 |
| Color | Finish | Counterclockwise Accuracy | Handle Type | Overall Width | Torque Adjustability | Accuracy | Battery Type | Price |
|---|---|---|---|---|---|---|---|---|
| Black, Blue | Chrome | -3% to +3% | Anti Slip | 3" | Adjustable | -2% to +2% | AAA Batteries | $507.09 |
| Color | Finish | Clockwise Accuracy | Counterclockwise Accuracy | Handle Type | Overall Width | Torque Adjustability | Battery Type | Price |
|---|---|---|---|---|---|---|---|---|
| Black | Chrome | 0.02 | 0.02 | Ergonomic | 4" | Adjustable | AAA Batteries | $348.86 |
| MPN | Price |
|---|---|
| qa6aald040np35s08 | RFQ |
Description
Electronic torque wrenches, also known as digital torque wrenches, are designed to provide a precise torque reading by measuring turning force electronically to avoid overtightening of fasteners. These wrenches are most commonly used to apply consistent torque on assembled products for safety and quality control applications. Raptor Supplies offer a wide array of these electric torque wrenches from brands like Proto, Westward and Wright Tool. Proto electronic interchangeable head torque wrenches have a broad accuracy range which extends from 10 to 100% (full scale) for reducing the number of torque wrenches needed. These wrenches feature easy to read LCD screens with large digits to display readings with +/-2% accuracy and an onboard memory storage location to improve efficiency while taking multiple torque readings. They are offered in drive sizes ranging from 1/4 to 3/8 inches and a maximum overall length of 20 inches. Electronic dial torque wrenches from Wright Tool are designed as per ASME standards (and have steel construction with a chrome finish) for tightening nuts and bolts that clamp the parts together. These wrenches feature T-style handles with a female head for use with torque multipliers and efficient operation. Choose from a wide range of these electronic torque wrenches with non-slip grip handles, on Raptor Supplies.
Explore More
- HANDI TREADS
- KEYSHAFT
- MTK
- Hydrostatic Test Pumps
- Tower Light Sounder Tiers
- Trailer Locks
- Metal Fabrication Machines
- Band Saws
- FAIRCHILD Rubber Locking Gaskets
- MARTIN SPROCKET MPC Series Taper Bushed Type Sprockets, 14MM Belt Pitch
- SPEARS VALVES PVC Duct Fitting Reducing Wyes, Belled Socket
- SEALMASTER USRB5544AE Series Unitized Spherical Roller Block Bearings
- NIBCO 5811 Series Sanitary Tees, H x H x H, ABS DWV
- CONDOR Coated Gloves, Foam, Nitrile, Full Dipped
- SHARPE VALVES 316 Stainless Steel Inline Ball Valve, Socket x Socket
- DWYER INSTRUMENTS PAFS-1000 Series Averaging Flow Sensors