| Accuracy | Operation Type | Range | Dimension Type | Ip Rating | Variable Resolution | Resolution | Long Form Calibration Certificate | Price |
|---|---|---|---|---|---|---|---|---|
-0.02 mm to +0.02 mm | Plunger | 1.25" to 1.25" | Inch, Metric | IP54 | No | 0.0001mm, 0.002 mm | No | $263.67 |
-0.01 mm to +0.01 mm | Plunger | 1.25" to 1.25" | Inch, Metric | IP54 | No | 0.0001mm, 0.002 mm | No | $518.07 |
| Variable Resolution | Resolution | Back Type | Stem Dia. | Spc Output | Contact Point Dia. | Display Type | Range | Price |
|---|---|---|---|---|---|---|---|---|
No | 0.00005", 0.001 mm | Removable Flat | 8 mm | Yes | 4 mm | LCD | 0.00002" to 0.5" | $650.73 |
No | 0.0001mm, 0.005 mm | Removable Flat | 8 mm | Yes | 4 mm | LCD | 0.00002" to 0.5" | $491.24 |
No | 0.0005 mm, 0.01 mm | Removable Flat | 8 mm | Yes | 4 mm | LCD | 0.00002" to 0.5" | $378.97 |
Yes | 0.0005", 0.001 mm, 0.005 mm | Removable Flat | 3/8" | No | 3.18 mm | LCD | 0.00001" to 0.039" | $872.99 |
Yes | 0.0005", 0.001 mm, 0.005 mm | Removable Flat | 3/8" | Yes | 3.18 mm | LCD | 0.00001" to 0.039" | $1,241.07 |
Yes | 0.0005 mm, 0.00002", 0.001 mm, 0.00005", 0.0001", 0.005 mm, 0.0005" | Removable Lug | 3/8" | No | 3.18 mm | Analog, Digital, Fan | - | $1,045.01 |
| Accuracy | Variable Resolution | Resolution | Long Form Calibration Certificate | Stem Dia. | Spc Output | Stem Thread Size | Battery Size | Price |
|---|---|---|---|---|---|---|---|---|
0.001", 0.03 mm | No | 0.0005 mm, 0.01 mm | No | 0.375" | Yes | #4-48 Unf | CR2032 | $263.39 |
0.001" | No | 0.0005 mm, 0.01 mm | No | 0.375" | Yes | #4-48 Unf | CR2032 | $125.30 |
| Range | Dimension Type | Accuracy | Resolution | Stem Dia. | Spc Output | Data Output Type | Stem Thread Size | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
0" to 1", 0 mm to 25 mm | Inch, Metric | ±0.001"‚ ±0.03 mm | 0.0005", 0.01 mm | 3/8" | No | Wireless | #4-48 | $1,424.10 | ||
0" to 1" | Inch, Metric | ±0.001"‚ ±0.03 mm | 0.0005", 0.01 mm | 3/8" | No | Wireless | #4-48 | $1,573.81 | ||
0" to 1" | Inch, Metric | ±0.001"‚ ±0.03 mm | 0.0005", 0.01 mm | 8 mm | Yes | Cable | M2.5 x 0.25 | $1,159.87 | ||
0" to 1" | Inch, Metric | ±0.001" | 0.0005", 0.01 mm | 8 mm | Yes | Cabled | M2.5 x 0.25 | $1,018.66 | ||
0" to 1" | Metric | -0.03 mm to +0.03 mm | 0.01 mm | 8 mm | Yes | Cable | M2.5 x 0.25 | $614.87 | ||
0 mm to 25 mm | Inch, Metric | ±0.001"‚ ±0.03 mm | 0.0005", 0.01 mm | 8 mm | No | Wireless | #4-48 | $1,444.24 | ||
0 mm to 25 mm | Inch, Metric | ±0.001"‚ ±0.03 mm | 0.0005", 0.01 mm | 8 mm | No | Wireless | #4-48 | $1,582.47 | ||
| - | - | - | - | - | - | - | - | RFQ | ||
| - | - | - | - | - | - | - | - | RFQ | ||
| - | - | - | - | - | - | - | - | RFQ | ||
| MPN | Price |
|---|---|
3900A-1 | RFQ |
3900A-5 | RFQ |
| Range | Accuracy | Stem Dia. | Data Output Type | Stem Thread Size | Operation Type | Dimension Type | Ip Rating | Price |
|---|---|---|---|---|---|---|---|---|
0" to 0.6" | ±0.0002"‚ ±0.004 mm | 3/8" | Cabled | #4-48 | Plunger | Inch, Metric | IP54 | $977.51 |
0" to 1" | ±0.0001"‚ ±0.002 mm | 8 mm | Cable | M2.5 x 0.45 | Plunger | Inch, Metric | IP54 | $1,003.97 |
0" to 1" | ±0.0001"‚ ±0.002 mm | 3/8" | Cable | #4-48 | Plunger | Inch, Metric | IP54 | $1,047.91 |
0" to 1" | ±0.0001"‚ ±0.002 mm | 8 mm | Cable | M2.5 x 0.45 | Plunger | Inch, Metric | IP54 | $989.79 |
0" to 0.6" | ±0.0002"‚ ±0.004 mm | 8 mm | Cabled | M2.5 x 0.45 | Plunger | Inch, Metric | IP54 | $857.34 |
| - | - | - | - | - | - | - | - | RFQ |
| Accuracy | Long Form Calibration Certificate | Back Type | Stem Dia. | Data Output Type | Stem Thread Size | Contact Point Shape | Contact Point Dia. | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
-0.0008" to +0.0008" | No | Flat Back | 0.375" | Cable | #4-48 Unf | Radius | 0.38" | $364.59 | ||
-0.0001" to +0.0001" | No | Removable Flat | 0.375" | Cable | #4-48 Unf | Radius | 0.38" | $539.20 | ||
-0.00012" to +0.00012" | No | Removable Flat | 0.375" | Cable | #4-48 Unf | Radius | 0.38" | $1,327.30 | ||
+/-0.00012", +/-0.003 mm | No | Removable Flat | 0.375" | Cable | #4-48 Unf | Radius | 0.38" | $1,494.50 | ||
-0.0015 mm to +0.0015 mm | No | Flat Back | 0.375" | Cable | #4-48 Unf | Radius | 0.38" | $1,937.64 | ||
-0.0001" to +0.0001" | Yes | Removable Flat | 0.375" | Cable | #4-48 Unf | Radius | 0.38" | $445.14 | ||
-0.0001" to +0.0001" | Yes | Removable Flat | 0.375" | Cable | #4-48 Unf | Radius | 0.38" | $1,874.86 | ||
-0.0001" to +0.0001" | Yes | Removable Flat | 0.375" | Cable | #4-48 Unf | Radius | 0.38" | $799.91 | ||
0.0001" | - | - | - | - | - | - | - | $713.06 | ||
-0.0001" to +0.0001" | Yes | Flat Back | 0.375" | Cable | #4-48 Unf | Radius | 0.38" | $1,923.34 | ||
| Range | Accuracy | Resolution | Long Form Calibration Certificate | Back Type | Stem Dia. | Max. Measuring Force | Operation Type | Price |
|---|---|---|---|---|---|---|---|---|
0" to 1" | -0.0008" to +0.0008" | 0.0005 mm, 0.01 mm | No | Removable Flat | 3/8" | 1.8N | Plunger | $382.11 |
0" to 1/2" | -0.0001" to +0.0001" | 0.00005", 0.001 mm | Yes | Flat Back | 0.375" | 1.5N | Plunger | $507.94 |
| Range | Accuracy | Resolution | Back Type | Data Output Type | Dial Size | Display Type | Variable Resolution | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
0" to 0.2" | -0.00015" to +0.00015" | 0.00005", 0.001 mm | Flat Back | Cable | 1.65" | LCD | - | $606.74 | ||
0" to 0.2" | ±0.0015" | 0.0005", 0.01 mm | Flat Back | Cabled | 1.65" | LCD | No | $239.53 | ||
0" to 1/2" | -0.00015" to +0.00015" | 0.00005", 0.001 mm | Flat Back | Cable | 2 7/25" | LCD | - | $650.63 | ||
0" to 1/2" | -0.00015" to +0.00015" | 0.00005", 0.001 mm | Flat Back | Cable | 2 7/25" | LCD With Analog Bar | - | $826.33 | ||
0" to 1/2" | -0.0015" to +0.0015" | 0.0005", 0.01 mm | Flat Back | Cable | 2 7/25" | LCD With Analog Bar | - | $346.04 | ||
0" to 1/2" | -0.0015" to +0.0015" | 0.0005", 0.01 mm | Flat Back | Cable | 2 7/25" | LCD | - | $277.01 | ||
0" to 1/2" | -0.00015" to +0.00015" | 0.00005", 0.001 mm | Flat Back | Cable | 2 2/5" | LCD | - | $663.46 | ||
0" to 1/2" | ±0.0015" | 0.0005", 0.01 mm | Flat Back | Cabled | 2 2/5" | LCD | No | $296.40 | ||
0" to 1" | -0.00015" to +0.00015" | 0.00005", 0.001 mm | Flat Back | Cable | 2 7/25" | LCD With Analog Bar | Yes | $896.81 | ||
0" to 1" | -0.0015" to +0.0015" | 0.0005", 0.01 mm | Flat Back | Cable | 2 7/25" | LCD | No | $300.44 | ||
| Range | Ip Rating | Accuracy | Data Output Type | Operation Type | Dimension Type | Variable Resolution | Long Form Calibration Certificate | Price |
|---|---|---|---|---|---|---|---|---|
0.00001" to 0.5" | IP54 | ±0.002 mm | Cabled | Plunger | Inch, Metric | Yes | No | $1,708.03 |
0.00002" to 4" | IP42 | -0.002 mm to +0.002 mm | Cable | Plunger | Inch, Metric | Yes | No | $2,094.40 |
| Range | Dimension Type | Ip Rating | Accuracy | Variable Resolution | Resolution | Stem Dia. | Data Output Type | Price |
|---|---|---|---|---|---|---|---|---|
0" to 0.6" | Inch, Metric | IP54 | +/-0.0002", +/-0.004 mm | Yes | 0.00005", 0.001 mm | 8 mm | Cabled | $958.70 |
0" to 1" | Inch, Metric | IP67 | -0.001" to +0.001" | No | 0.0005", 0.01 mm | 3/8" | Cable | $1,215.43 |
0" to 1" | Metric | IP67 | ±0.03 mm | No | 0.01 mm | 8 mm | Cabled | $1,090.94 |
| Range | Accuracy | Back Type | Stem Dia. | Data Output Type | Contact Point Shape | Operation Type | Dimension Type | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
0" to 1/2" | -0.0008" to +0.0008" | Flat Back | 3/8" | Cable | Radius | Plunger | Inch, Metric | $690.80 | ||
0.5" | - | - | - | - | - | - | - | $737.32 | ||
5 mm | - | - | - | - | - | - | - | $598.56 | ||
0.2" | - | - | - | - | - | - | - | $801.32 | ||
12.7 mm | - | - | - | - | - | - | - | $604.27 | ||
5 mm | - | - | - | - | - | - | - | $909.32 | ||
0.5" | - | - | - | - | - | - | - | $301.41 | ||
12.7 mm | - | - | - | - | - | - | - | $777.32 | ||
| - | - | - | - | - | - | - | - | $943.83 | ||
| - | - | - | - | - | - | - | - | $823.90 | ||
| MPN | Price |
|---|---|
| 2034201 | $996.57 |
| MPN | Price |
|---|---|
| 2033099 | $712.49 |
| MPN | Price |
|---|---|
| 1456-0000 | $578.84 |
| MPN | Price |
|---|---|
| 01930255 | $1,455.03 |
| MPN | Price |
|---|---|
| 568-967 | $9,474.30 |
| MPN | Price |
|---|---|
| 543-507B | $315.70 |
| MPN | Price |
|---|---|
| 543-790 | $444.27 |
| MPN | Price |
|---|---|
| 543-563A | $2,018.46 |
| MPN | Price |
|---|---|
| 543-505 | $295.70 |
| MPN | Price |
|---|---|
| 543-506B | $295.70 |
| MPN | Price |
|---|---|
| 543-561A | $1,261.32 |
| MPN | Price |
|---|---|
| 543-500B | $494.27 |
| MPN | Price |
|---|---|
| 543-795 | $469.99 |
| MPN | Price |
|---|---|
| 543-500 | $474.27 |
| MPN | Price |
|---|---|
| 2900-3-1 | $879.90 |
| MPN | Price |
|---|---|
| 543-858ACAL | $1,709.37 |
| MPN | Price |
|---|---|
| 543-732B | $1,494.40 |
| MPN | Price |
|---|---|
| F2720IQ | $1,134.30 |
| MPN | Price |
|---|---|
| 543-712CAL | $837.19 |
| MPN | Price |
|---|---|
| 4337641 | $1,220.26 |
| MPN | Price |
|---|---|
| 543717B | $1,029.24 |
| MPN | Price |
|---|---|
| 543712 | $663.44 |
| MPN | Price |
|---|---|
| 54378310CAL | $526.80 |
| MPN | Price |
|---|---|
| W49001 | $2,928.39 |
| MPN | Price |
|---|---|
| C064 | $80.00 |
| MPN | Price |
|---|---|
| 543-562ACAL | $1,398.65 |
| MPN | Price |
|---|---|
| 543-564ACAL | $1,739.99 |
| MPN | Price |
|---|---|
| VS2-AVT-1IB | $184.12 |
| MPN | Price |
|---|---|
| VS2-AVT-1IF | $184.12 |
| MPN | Price |
|---|---|
| VS2-AVT-3IF | $184.12 |
| MPN | Price |
|---|---|
| VS2-AVT-3IB | RFQ |
Description
Electronic digital indicators are designed to record data in process control applications, readily transferable to PC while mitigating any chances of parallax errors. Raptor Supplies offers a vast selection of electronic digital indicators from brands like Brown & Sharpe, Johnson, Mahr-Federal, Mitutoyo, Starrett, Tesa and Westward. Johnson designs digital indicators with an accuracy of 0.008 mm. These hard case indicators can directly transfer data to print and feature on-the-go inch to mm toggle function. They are powered by a 3 V lithium ion battery and equipped with a 360-degree rotating bezel which can operate in both positive and negative directions. Mitutoyo digital test indicators accurately measure small linear distances in inches and millimetres. They provide relative and absolute measurements with preset upper and lower limits. These indicators feature an easy to read LCD with toggle buttons, with selected models having a calibration certificate.
Explore More
- KEYSHAFT
- Hidden Barrel Hinges
- Cups and Mugs
- Universal AC/DC Motors
- Bin Rail Systems
- Pressure and Vacuum Gauges
- INGERSOLL-RAND Splash Lubricated Air Compressor Pump
- ACME ELECTRIC WI001 Series Medium Voltage Transformers, 3 Phase, 60Hz, 2.5kV & 5kV Class
- HELICOIL High Spiral Flute Bottoming Taps, 5H, Metric Fine
- SMC VALVES Cover Kit
- FERNCO 1059 Series Stock Couplings
- DESTACO 213 Series Horizontal Hold Down Clamps
- MUELLER STEAM 11M Iron Body Y Strainers
- CAMLOCK FITTINGS Type E Male Cam and Groove Adapter, Hose Shank