PROTO
| Drive Size | Primary Scale Range | Primary Scale Increments | Secondary Scale Increments | Overall Length | Secondary Scale Range | Handle Type | Rotation | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
1/4" | 15 lbs.-ft. to 75 lbs.-ft. | 1 lbs.-in. | 2 Kg-cm | 10" | 0 Kg-cm to 90 Kg-cm | Plain | Clockwise/Counter Clockwise | $454.80 | ||
3/8" | 50 lbs.-ft. to 250 lbs.-ft. | 5 lbs.-in. | 5 Kg-cm | 10" | 56 Kg-cm to 280 Kg-cm | Plain | Clockwise/Counter Clockwise | $435.79 | ||
3/8" | 120 lbs.-ft. to 600 lbs.-ft. | 10 lbs.-in. | 20 Kg-cm | 10" | 140 Kg-cm to 700 Kg-cm | Plain | Clockwise/Counter Clockwise | $520.20 | ||
3/8" | 10 lbs.-ft. to 50 lbs.-ft. | 1 lbs.-ft. | 0.2 Kg-m | 10 1/4" | 0 Kg-m to 7 Kg-m | Plain | Clockwise/Counter Clockwise | $488.49 | ||
1/2" | 35 lbs.-ft. to 175 lbs.-ft. | 5 lbs.-ft. | 0.5 Kg-m | 21 1/2" | 0 Kg-m to 24 Kg-m | Plain | Clockwise/Counter Clockwise | $532.37 | ||
1/2" | 50 lbs.-ft. to 250 lbs.-ft. | 5 lbs.-ft. | 1 Kg-m | 21 1/2" | 0 Kg-m to 35 Kg-m | Plain | Clockwise/Counter Clockwise | $550.23 | ||
1" | 0 lbs.-ft. to 1000 lbs.-ft. | 20 lbs.-ft. | 2.5 Kg-m | 74 1/4" | 0 Kg-m to 140 Kg-m | Plain | Clockwise/Counter Clockwise | $2,289.88 | ||
1" | 0 lbs.-ft. to 2000 lbs.-ft. | 40 lbs.-ft. | 5 Kg-m | 110 3/4" | 0 Kg-m to 280 Kg-m | Plain | Clockwise/Counter Clockwise | $4,358.99 | ||
1/4" | 18 lbs.-ft. to 90 lbs.-ft. | 1 lbs.-in. | 0.2 N-m | 10" | - | Plain | Clockwise/Counter Clockwise | $503.13 | ||
3/8" | 14 N-m to 70 N-m | 1 lbs.-ft. | 2 N-m | 10 1/4" | - | Plain | Clockwise/Counter Clockwise | $476.13 | ||
Description
Proto dial torque wrenches measure and apply torque in hydraulic equipment, calibration, automotive, maintenance & repair and industrial operations. Their dial on the wrench head shows the amount of torque used when the wrench is rotated over a fastener. They can also determine the torque needed to loosen the tightened fasteners, thereby requiring fewer torque wrenches to choose from.
Features
- Proto dial torque wrenches have a high-alloy torsion drive design for precision without being affected by hand position.
- Their dial have a dual scale (English & Metric), providing both clockwise & counterclockwise operations.
- They are equipped with a memory pointer that indicates the maximum applied torque on the fastener.
- The scale has a laser marked serial number for traceability, easy readability & high contrast.
- Selected models have removable extensions, electric LED, a buzzer and a storage box for diverse operations while ensuring accuracy.
- Proto dial torque wrenches are available in 1/4, 3/8, 1/2, 3/4 & 1 inch drive sizes on Raptor Supplies.
Standards & Approvals
- ASME B107.14M
- JIS B4650
- ISO 6789
Frequently Asked Questions
Explore More
- MAXX AIR
- ASSEMBLY TOOL
- QUARTER BALL
- KEYSHAFT
- LIBERTY PUMPS
- Circular Saw Accessories
- O-Ring Kits
- Electric Shear Accessories
- Polyester and Fiberglass Air Filters
- Relay Accessories
- VOLKEL Machine Taps, DIN 376/C-L35HSSE, Metric
- RIDGID Drain Cleaning Drum Machine
- ALDEN Double Ended Bit Drill/Extractor Tools
- GRAINGER Cleaning Station Shadow Boards
- HUBBELL PREMISE WIRING Adapters / Splitters, RoHS, UL & CSA Certified
- RUD CHAIN VRBS Load Rings For Welding
- JOHN GUEST Plug In Elbows, Polypropylene Black
- AKRO-MILS 30048 Shelfmax Shelf Bins
- KEO Combined Drills And Countersinks, Plain Type, 82 Degrees Countersink Angle
- IRONCLAD Kong Original Gloves
Ask ChatMRO