| Dimension | Price |
|---|---|
| - | $687.27 |
| - | $567.27 |
| - | $480.00 |
15.75" x 18.31" x 1.57" | $796.36 |
| Backing Material | Surface Material | Price |
|---|---|---|
Fiberboard | Polyethylene | $40.03 |
Fiberboard | Polyethylene | $60.84 |
Fiberboard | - | $77.65 |
| MPN | Price |
|---|---|
| AX2520 | $18.41 |
| MPN | Price |
|---|---|
| 01-000059 | RFQ |
| MPN | Price |
|---|---|
| CB-OMIT | RFQ |
| MPN | Price |
|---|---|
| TCB-OMIT | RFQ |
Description
Cutting boards and mats are designed to provide a durable surface for cutting applications. Raptor Supplies offers a huge variety of these cutting boards and mats from brands like Advanced Tabco, Allpax, Fiskars, Ansell and Olfa. These cutting boards and mats feature self-healing surfaces that reseal surface cuts, thereby providing a continuous smooth surface throughout the cycle. They protect work surfaces from cuts and also extend the life of cutting blades. Some models are further integrated with a nonslip, textured surface that minimises blade friction and breakage. Choose from a wide range of these cutting boards and mats, available in thicknesses ranging from 0.06 to 0.25 inches, on Raptor Supplies.
Explore More
- GRK
- KEYSHAFT
- Toolholder Accessories
- Drain and Drip Pans
- Gantry Cranes
- Borescope Accessories
- End Mill Sets
- APPROVED VENDOR 7/8" Pin Dia. Through Hole, Without Pin, With Head Clevis Pins
- APPROVED VENDOR 7/64" Pin Dia. Grade 316 Stainless Steel Standard Dowel Pins
- APPROVED VENDOR 7/64" Pin Dia. Grade 316 Stainless Steel Standard Dowel Pins
- CAMPBELL CHAIN AND FITTINGS Straight & Twisted Clevises
- DECTRON USA Monitor Mount, Integrated Keyboard Tray
- APPROVED VENDOR 7/8" Pin Dia. Through Hole, Without Pin, With Head Clevis Pins
- PLAST-O-MATIC MBV Series Manual Ball Valves, CPVC, Socket Connection
- HELICOIL Complete Working Gages, UNC, 2B
- REVCOR Propeller 18 Inch
- LOC-LINE End Caps
- MOON AMERICAN Female Dry Hydrants, With 45 Deg. Elbow
- CONDOR Powdered Free Finger Cots