PROTO Combination Wrench Sets
PROTO
PROTO
PROTO
PROTO
PROTO
| Opening Type | Measurement Type | Range Of Head Sizes | Head Type | Wrench Length Style | Finish | Number Of Tools | Box End Type | Price |
|---|---|---|---|---|---|---|---|---|
Rounded | SAE | 7/16" to 5/8" | Flexible | Standard | Satin | 4 | Twelve Point Box End | $255.71 |
Rounded | SAE | 3/8" to 3/4" | Flexible | Standard | Satin | 7 | Twelve Point Box End | $402.53 |
Rounded | SAE | 1/4" to 3/4" | Offset | Stubby | Chrome | 11 | Twelve Point Box End | $421.47 |
Hex | SAE | 3/8" to 3/4" | Offset | Long | Black Oxide | 7 | Twelve Point Box End | $243.43 |
Rounded | SAE | 5/16" to 2 1/2" | Offset | Standard | Satin | 31 | Twelve Point Box End | $4,591.76 |
Rounded | SAE | 3/8" to 3/4" | Offset | Long | Satin | 7 | Twelve Point Box End | $260.51 |
| Measurement Type | Range Of Head Sizes | Head Thickness | Range Of Lengths | Sae Or Metric | Wrench Style | Box End Type | Opening Type | Price |
|---|---|---|---|---|---|---|---|---|
Metric | 7 mm to 32 mm | 1/4", 15/64" to 23/32", 47/64" | 5 5/32" to 16 59/64" | Metric | Combination | Twelve Point Box End | Rounded | $1,587.49 |
| Range Of Head Sizes | Number Of Tools | Box End Type | Opening Type | Measurement Type | Head Type | Head Offset Angle | Opening Angle | Price |
|---|---|---|---|---|---|---|---|---|
6 mm to 19 mm | 14 | Spline Box End | Hex | Metric | Standard | 15° | 15° | $942.19 |
6 mm to 32 mm | 20 | Spline Box End | Hex | Metric | Standard | 15° | 15° | $1,896.82 |
| MPN | Price |
|---|---|
| JSCVM22SKV | $2,163.84 |
| MPN | Price |
|---|---|
| J1200KMASD | $400.50 |
Explore More
- BONA
- TRAULSEN
- KEYSHAFT
- Hazardous Location Motor Starters
- Mortar and Pestle Sets
- Transfer Tape
- Blank Tags
- Cooling Vests
- PURAFILTER Odor Removal Chemical Filters
- TENSABARRIER Classic Post Rope Hook Ends
- SPEARS VALVES CPVC True Union 2000 Industrial 3-Way Vertical Ball Valves, DIN Socket, EPDM, Metric
- REGAL STI Spiral Point Taps, Plug, HSS, TiALN
- MCR SAFETY Amber Safety Glasses for Low Light Use
- MILLER BY HONEYWELL GlideLoc Vertical Height Access Ladder System Kits, Stainless Steel
- DESTACO 602 Series Straight Line Action Clamps
- ANVIL 261 Series Riser Clamps, Steel, Black
- PLAST-O-MATIC PRA Series Air Loaded Pressure Regulators
- NORTH BY HONEYWELL PVC Foam Dipped Gloves
Ask ChatMRO