| Chain Length | End Type | Handle Material | Jaw Material | Price |
|---|---|---|---|---|
37" | Single End | Steel | Steel | $737.01 |
64" | Single End | Steel | Steel | $2,030.04 |
| MPN | Price |
|---|---|
CW24 | $164.43 |
CW15 | $113.06 |
CW12H | $71.41 |
| Chain Length | Handle Length | Jaw Material | End Type | Handle Material | Price |
|---|---|---|---|---|---|
36" | 64" | Tempered Steel | Single End | Steel | $1,566.26 |
50" | 50" | Alloy Steel | Single End | Steel | $1,154.80 |
| Chain Length | Handle Material | Handle Length | Jaw Material | For Outside Diameter | Price |
|---|---|---|---|---|---|
20 1/4" | Steel | 24" | Alloy Steel | 5" | $310.36 |
29" | Steel | - | Alloy Steel | - | $561.88 |
15 3/4" | Alloy Steel | - | Alloy Steel | - | $168.40 |
18 1/2" | Steel | 14" | Alloy Steel | 5" | $197.04 |
20 1/4" | Steel | 18" | Alloy Steel | - | $262.37 |
| Chain Length | Handle Length | For Outside Diameter | Handle Material | Jaw Material | Price |
|---|---|---|---|---|---|
74 1/2" | 87" | 18" | Iron | Alloy Steel | $4,683.06 |
40 1/2" | 50" | - | Iron | Alloy Steel | $1,291.06 |
55 1/2" | 64" | 12" | Iron | Alloy Steel | $1,822.49 |
| End Type | Chain Length | Handle Length | Handle Material | Jaw Material | For Outside Diameter | Price |
|---|---|---|---|---|---|---|
Double End | 20 1/4" | 24" | Alloy Steel | Alloy Steel | - | $261.46 |
Single End | 16" | 12" | Steel | Alloy Steel | - | $36.66 |
Double End | 29 1/2" | 36" | Cast Iron | Alloy Steel | 7 1/2" | $456.99 |
| MPN | Price |
|---|---|
| J801 | $115.03 |
| MPN | Price |
|---|---|
| 93070 | $662.39 |
| MPN | Price |
|---|---|
| 92675 | $980.86 |
| MPN | Price |
|---|---|
| 92670 | $763.34 |
| MPN | Price |
|---|---|
| 92665 | $694.98 |
| MPN | Price |
|---|---|
| 2595D | $77.73 |
Description
Chain wrenches and tongs are equipped with an extra-long handle to tighten around an object and provide extra leverage in turning large items. Raptor Supplies offers a wide range of these single- and double-end chain wrenches and tongs from brands like Ampco, Crescent, Proto, Ridgid and Westward. The double-end jaw design of these units allows turning in either direction without having to remove the tool from the housing assembly, whereas the single end only operates in one direction. Choose from a huge variety of these chain wrenches and tongs available in an overall length ranging from 12 to 87 inches, on Raptor Supplies.
Explore More
- KEYSHAFT
- SNOWEX
- 212 PERFORMANCE
- Laboratory Scoops Scrapers and Spoons
- Spark Plug Sockets
- Pump Pedestals and Mounting Bases
- Paint Primer Sealers Rust Reformers
- Laboratory Mixers
- UNISTRUT P1001 Series Channels, 20 Feet
- FOL-DA-TANK FL-Type, L Rod Berms
- DIXON Expansion Ring Couplings For Double Jacket Hose, Aluminum
- VESTIL VPRDO Series Cast Aluminium Dollies
- MARTIN SPROCKET Ratcheting Box Wrenches, 6 Point
- ALLEGRO SAFETY Tyvek Double Bib Pharmaceutical Maintenance Free Hoods
- KEO Woodruff Keyseat Cutter Sets
- AKRO-MILS 30120 Shelf Bins
- GLOBE SCIENTIFIC Globe Glass Erlenmeyer Flasks, Narrow Mouth
- ALLPAX GASKET CUTTER SYSTEMS 6000 Series Heavy Duty Gasket Cutter Kits With Cutting Board
Ask ChatMRO