| Base Length | Material | Overall Height | Price |
|---|---|---|---|
7 1/2" | Steel | 14" |
$473.32
|
11" | Steel | - |
$323.63
|
| Base Length | Overall Height | Accuracy | Angle | Material | Price |
|---|---|---|---|---|---|
3 1/2" | 2" | 0.5° | 90° | Plastic |
$7.75
|
5" | 5" | 0.5° | 90° | Plastic |
$9.38
|
5" | - | 0.5° | 90° | - |
$12.64
|
3 1/2" | - | 0.5° | 90° | - |
$15.09
|
3 1/2" | 3" | 0.5° | 90° | Plastic |
$17.53
|
- | 2" | 0.5° | 90° | Plastic |
$11.82
|
| MPN | Price |
|---|---|
AM-2 |
$37.34
|
| MPN | Price |
|---|---|
598-291-500 |
$202.66
|
| MPN | Price |
|---|---|
750 |
$13.71
|
Description
Angle, pitch and slope locators are designed for measuring angles in carpentry, plumbing, electrical and HVAC applications. Raptor Supplies offers a wide array of angle, pitch & slope locators manufactured by Brown & Sharpe, Johnson, Starrett, Westward, Sola and Dasco Pro. These locators are made of high-impact plastic, ideal for identifying roof pitch, stair slope & drainage angles in the range of 0 - 90 deg, in two quadrants. We also offer magnetic fixture (45, 90 & 135 deg) magnets, ideal for holding & positioning in welding, soldering & pipe installation applications.
Explore More
- WARING COMMERCIAL
- STANDARD ABRASIVES
- KEYSHAFT
- Duct and Fittings
- Portable Electric Heaters
- Air/Liquid Separators
- Penetrants and Lubricants
- Hole Plugs
- ANVIL Forged Steel Sockets With Inserts
- HESSAIRE Portable Evaporative Coolers
- TOUGH GUY Dispensers
- LINN GEAR Gear Racks, 12 Diametral Pitch
- DAYTON Portable Air Cleaners
- JOHN GUEST Stem Adapters, NPTF Thread, Acetal White
- PYRAMEX OTS Over the Spectacle Eyewears
- VALTERRA PVC Gate Valve, Spigot
- PYRAMEX PMXTREME Half Frame Eyewears
- ANVIL 2858 Series Buttweld Lateral Anvilets, Extra Strong