ENERPAC Hand Operated Hydraulic Pumps

Enerpac hand operated hydraulic pumps feature an internal pressure relief valve for overload protection. These units are offered in fibreglass, aluminium and steel handle variants and NPT / UNF port sizes.

Clear All
Filter

Enerpac hand operated hydraulic pumps are used to lift, bolt or apply pressure on objects in construction, manufacturing, maintenance and repair works by pressurising and moving hydraulic fluid.

PAM Series Air Hydraulic Pumps

StyleModelPrice (ex. VAT)
APAM1022$4,199.94
BPAM1042$5,060.33
CPAM1041$4,826.11
DPAM1042L$5,530.67
DPAM1021$3,963.83

ZG5 Series Hydraulic Pumps

HP Series Hydraulic Sealed Hand Pumps

StyleModelItemPrice (ex. VAT)
AHP350DMINEXHydraulic Hand Pump$1,798.22
BHP550DMINHydraulic Hand Pump$1,726.44
BHP1000DMINHydraulic Hand Pump$2,002.22
CHP1000SMINEXHydraulic Hand Pump$1,598.00
CHP550SMINEXHydraulic Hand Pump$1,416.67
AHP1000DMINEXHydraulic Hand Pump$2,009.78
DHP350DMINHydraulic Hand Pump$1,613.11
CHP350SMINEXHydraulic Hand Pump$1,374.17
AHP550DMINEXHydraulic Hand Pump$1,893.61
EHP550SDMINHydraulic Pump-
RFQ
FHP350SMINHydraulic Pump$1,147.50
EHP1000SDMINHydraulic Pump$3,378.28
GHP1000SMINHydraulic Pump$1,476.17
EHP350SDMINHydraulic Pump$2,851.28
GHP550SMINHydraulic Pump$1,245.72

Hand Pumps

StyleModelPrice (ex. VAT)
AP142ALSS$907.61
BP392AL$731.00
CHPN2000$3,729.61
DHPT1500$3,729.61

ZC3 Series Cordless Hydraulic Pumps

StyleModelPrice (ex. VAT)
AZC3404JB-RS$12,434.56
BZC3404JE-RS$12,434.56

MP Series Multifluid Hand Pumps

StyleModelMax. Flow At Rated PressureMax. Operating PressureOil Displacement Per Stroke 2nd StagePressure Rating 2nd StagePrice (ex. VAT)
AMP10000.12 cu. in./stroke14500 psi0.12 cu. in.14500 psi$4,456.47
BMP7000.18 cu. in./stroke10000 psi0.18 cu. in.10000 psi$3,577.56
AMP3500.43 cu. in./stroke5000 psi0.43 cu. in.5000 psi$3,577.56
AMP1101.28 cu. in./stroke1500 psi1.28 cu. in.1500 psi$3,577.56

ZC Series Cordless Hydraulic Pumps

StyleModelCylinder CompatibilityNumber Of OutletsValve TypePrice (ex. VAT)
AZC3908JB---$7,034.22
BZC3408JE---$6,782.06
CZC3308JE---$6,848.17
DZC3908JE---$7,034.22
EZC3408JBDouble Acting24-Way, 3-Position, Tandem Center$6,848.17
FZC3308JBSingle Acting13-Way, 3-Position$6,782.06
StyleModelPrice (ex. VAT)
APA133R$2,307.28
APA166$1,304.28

11 Series Hand Pumps

StyleModelPrice (ex. VAT)
A11100$6,341.94
B11400$7,047.44
StyleModelPrice (ex. VAT)
APUJ1401E$4,482.33
APUJ1200E$3,759.83
APUJ1400E$4,344.44
APUJ1201E$3,893.94

P Series Hydraulic Hand Pumps

StyleModelCylinder CompatibilityDimension ADimension BDimension CDimension DDimension EDimension FDimension GPrice (ex. VAT)
AP464Double Acting8.25"12.13"6.42"12.63"7.68"--$3,815.00
BP842Double Acting13.3"21.75"1.78"5.25"0.81"-3/8"-18 NPTF$2,720.38
CP84Double Acting16.83"20.06"1.18"1.38"2.3"2.77"-$2,783.73
DP392ALSSSingle Acting-------$978.44
EP392Single Acting13.56"21"1.44"3.93"1.31"-3/8"-18 NPTF$911.91
FP801Single Acting16.83"20.12"1.18"1.38"2.17"--$1,906.73
GP202Single Acting13.56"20.06"1.44"3.37"1.13"-1/4"-18 NPTF$612.00
HP141Single Acting7.31"13.25"1.13"3.37"1.13"-1/4"-18 NPTF$689.23
IP2282Single Acting13.56"22"1.4"-1.24"5.25"-$4,834.54
JP50Single Acting6"6.82"6"9.43"---$1,213.61
KP18Single Acting8.7"12.44"1.18"1.38"1.48"--$773.50
LP391Single Acting13.56"21"1.44"3.93"1.31"-3/8"-18 NPTF$857.16
MP462Single Acting8.25"12.13"6.42"12.63"7.68"--$4,501.79
NP802Single Acting13.3"21.75"1.78"5.25"1.39"-3/8"-18 NPTF$1,298.00
OP77Single Acting15.39"19.19"1.18"1.38"1.86"--$1,100.13
PP25Single Acting6"6.82"6"9.43"---$1,213.61
QP51Single Acting2.06"3.63"7.12"7.88"2.25"--$1,232.95
RP80Single Acting-------$1,496.44
EP142Single Acting7.31"13.25"1.13"3.37"1.13"-1/4"-18 NPTF$867.61
SP-39Single Acting15.09"18.91"1.18"1.38"1.48"--$725.19

P3 Series Hydraulic Hand Pump Repair Kits

StyleModelPrice (ex. VAT)
AP391K2$115.22
BP39K4$68.00

ZA4T Series Hydraulic Torque Wrench Pumps

StyleModelPrice (ex. VAT)
AZA4208TX-Q$16,014.00
BZA4204TX-QR$10,539.06
CZA4204TXQ$14,347.64
DZA4208TX-E-
RFQ
ENERPAC -

Hydraulic Hand Pump 10000 PSI 1/4 NPT

ModelItemPrice (ex. VAT)
STL16AH2DUZ$7,902.73
ENERPAC -

Foot Pump Single-acting, 10000 Psi, Fibreglass Handle

ModelItemPrice (ex. VAT)
P-392FPAC3DXV$1,321.31
ENERPAC -

Hydraulic Pump Set, PUJ, 115 Volt

ModelItemPrice (ex. VAT)
EP1CM9JBY-
RFQ

Features

  • Enerpac hand-operated hydraulic pumps feature an internal pressure relief valve for overload protection.
  • These units are offered in fibreglass, aluminium and steel handle variants and NPT / UNF port sizes for user convenience.
  • The P-Series hand pumps are powered by a compressed air or gasoline engine.
  • They have a nylon encapsulated pump base for maximum corrosion resistance & operator safety and offer a lightweight aluminium, heavy-duty steel or non-conductive fibreglass handle.

Working Mechanism

  • Their durable glass-filled nylon reservoir holds the pressurised hydraulic fluid that lifts the cylinder's piston which in turn lifts the load.

Frequently Asked Questions

What is the difference between single-acting and double-acting pumps?

Single-acting hydraulic pumps deliver fluid flow in one direction and are suitable for applications that require force in a single direction. On the other hand, double-acting hydraulic pumps enable fluid flow in both directions, allowing for bi-directional force application with hydraulic cylinders.

Do these pumps have a single or double speed?

Enerpac offers hydraulic pumps in both single and double-speed variants.

How does a hand-operated hydraulic pump work?

  • Hand-operated Enerpac pumps work on the principle of Pascal's law.
  • The pump consists of a handle that is manually operated by the user.
  • When the handle is moved, it activates a piston or plunger inside the pump's cylinder.
  • As the piston moves, it creates pressure by displacing the hydraulic fluid.
  • This pressure is then transmitted through hydraulic lines or hoses to power hydraulic cylinders, tools or other devices.

We are here to help!

Looking for a part not listed here?