Please note that the item you have bought is a 115V.

Hand Held Punches | Raptor Supplies Worldwide

Hand Held Punches

Filter

STANLEY -

Pin Punch

StyleModelHexLengthTip SizePrice (ex. VAT)
A16-2331/4"5/16"3/16"$3.36
B16-2345/16"3/8"1/4"-
RFQ
WESTWARD -

Drive Pin Punch

StyleModelHexLengthTip SizePrice (ex. VAT)
A2AJE31/2"6"5/16"$8.25
A2AJD51/4"4.5"1/16"$4.64
A2AJD93/8"5.25"3/16"$4.35
A2AJD85/16"5"5/32"$3.86
A2AJD75/16"4.75"1/8"$3.89
A2AJD65/16"4.5"3/32"$3.76
A2AJE17/16"5.5"7/32"$6.84
A2AJE27/16"5.75"1/4"$6.26
MAYHEW TOOLS -

Hand Held Hollow Punch

Hand-held hollow punches manufactured by Mayhew are ideal for cutting inner and outer diameters of gaskets, washers or sealing rings. These punches, in conjunction with a sleek striking mandrel, can be used to make precise cuts on a wide variety of materials, like foam, cardboard, leather, rubber fibre, plastic, lead or light gauge sheet metals. These Mayhew hollow punches are made from black-oxide alloy steel and feature dual cutting heads for punching concentric circles in a single strike. Raptor Supplies offers a wide variety of these hollow punches in different tip sizes and lengths.

StyleModelLengthTip SizePrice (ex. VAT)
A505241 11/16"1-7/8"$56.80
A505781 11/16"50mm$49.63
A505231 11/16"1-3/4"$56.40
A505771 11/16"48mm$45.81
A505761 11/16"46mm$47.16
B505741 11/16"42mm$47.06
A505181.5"1-3/8"$42.48
B505691.5"32mm$34.60
A505191.5"1-7/16"$46.70
B505711.5"36mm$39.35
B505731.5"40mm$41.54
A505161.5"1-1/4"$40.44
B505681.25"30mm$31.66
C505651.25"24mm$32.34
C505641.25"22mm$28.64
B505111.25"7/8"$35.49
B505141.25"1-1/8"$33.26
C505661.25"26mm$33.26
B505121.25"1"$34.59
D505591.125"12mm$25.21
C505091.125"5/8"$24.58
D505501.125"2mm$22.96
D505531.125"5mm$23.58
C505621.125"18mm$25.49
D505601.125"14mm$23.44
KLEIN TOOLS -

Wire Rope Punch

StyleModelPrice (ex. VAT)
A7WRP16$191.05
A7WRP22$192.92
A7WRP25$192.92
A7WRP32$196.67
A7WRP13$191.05
A7WRP19$191.05
MAYHEW TOOLS -

Pro Pin Punches

Mayhew pin punches are designed for removing / driving out loosened keys & pins for metalworking & machining applications. They feature one piece design & steel construction for withstanding impacts without bending / breaking and black oxide finish for high abrasion resistance. Choose from a wide range of these hex pin punches, available in 3/32 - 1/2 inch tip sizes.

StyleModelHexLengthTether CapableTip SizePrice (ex. VAT)
A715041/27.875Not Tether Capable3/8$10.85
B211051/26"Not Tether Capable3/8$13.04
C211041/26"Not Tether Capable5/16$12.06
D215041/28"Not Tether Capable3/8$15.56
E211001/26"Not Tether Capable3/16$12.20
F710001/44"Not Tether Capable1/16$8.05
G214013/4"10"Standard Tool(Accessory Needed for Tethering)1/2"$21.11
A715023/87.875Not Tether Capable1/4$11.85
H212193/86"Not Tether Capable7/32$10.04
I710053/85.75"Not Tether Capable1/4$8.56
J210053/85.75"Not Tether Capable1/4$9.43
K210043/85.25"Not Tether Capable3/16$8.59
L217073/84"Not Tether Capable1/4$8.09
M215013/88"Not Tether Capable3/16$14.25
N215023/88"Not Tether Capable1/4$15.53
O715013/87.875Not Tether Capable3/16$11.35
P710043/85.25"Not Tether Capable3/16$8.70
Q210035/165"Not Tether Capable5/32$9.23
O715005/167.875Not Tether Capable1/8$11.11
R710015/164.5"Not Tether Capable3/32$8.14
S210015/164.5"Not Tether Capable3/32$9.18
T710025/164.75"Not Tether Capable1/8$8.04
U210025/164.75"Not Tether Capable1/8$10.75
V215005/16"8"Standard Tool(Accessory Needed for Tethering)1/8"$14.24
A715037/167.875Not Tether Capable5/16$11.49
WESTWARD -

Roll Pin Punch

StyleModelHexLengthTip SizePrice (ex. VAT)
A2AJG51/2"7.5"3/8"$9.35
A2AJF61/4"3.75"1/16"$2.51
A2AJF71/4"4.25"3/32"$4.78
A2AJG13/8"5.437"3/16"$6.56
A2AJG23/8"5.875"7/32"$5.85
A2AJF85/16"4.75"1/8"$6.10
A2AJF95/16"5.25"5/32"$5.74
A2AJG37/16"6.437"1/4"$8.34
A2AJG47/16"6.875"5/16"$7.55
WESTWARD -

Center Punch

StyleModelHexLengthTip SizePrice (ex. VAT)
A2AJD21/2"6"3/8"$6.03
A2AJC71/4"4.25"3/32"$3.81
A2AJC93/8"4.875"3/16"$4.56
A2AJC63/16"4.25"1/16"$3.23
A2AJD35/8"6.25"3/8"$7.93
A2AJD45/8"7"1/2"$13.99
A2AJC85/16"4.625"5/32"$4.41
A2AJD17/16"5.25"1/4"$5.68
WESTWARD -

Prick Punch

StyleModelHexLengthTip SizePrice (ex. VAT)
A2AJF23/8"5.25"3/16"$1.59
A2AJF15/16"5"5/32"$4.93
DASCO PRO -

Drift Punch

StyleModelHexLengthTip SizePrice (ex. VAT)
A6031/2"9"3/16"$11.40
A6013/8"9"1/8"$9.01
A6069/16"12"1/4"$12.91
StyleModelHexLengthTip SizePrice (ex. VAT)
AJ471-2X1-4-TT3/8"6.75"1/4"$47.86
AJ477-16X7-32TT3/8"6.375"7/32"$48.99
AJ475-16X1-8-TT5/16"5.187"1/8"$44.88
DASCO PRO -

Solid Punch

StyleModelHexLengthTip SizePrice (ex. VAT)
A5651/2"5.5"5/32"$6.25
A5661/2"7"3/16"$6.08
A5643/8"5"1/8"$6.26
AMPCO METAL -

Round Pin Punch

StyleModelHexLengthTip SizePrice (ex. VAT)
AP-50B-5"1/8"$44.66
AP-48-4.187"1/16"$150.75
AP-49-4.187"5/64"$149.75
AP-50A-5"1/8"$39.83
AP-51A-6"5/16"$57.50
BP-503/8"5"1/8"$34.84
BP-519/16"6"1/4"$50.89
BP-529/16"7"3/8"$56.29
BP-5311/16"8"1/2"$71.56
BP-5413/16"9"5/8"$96.49
StyleModelHexLengthTip SizePrice (ex. VAT)
A2AJB63/4"18"5/16"$20.03
A2AJB73/4"18"1/4"$20.06
A2AJB55/8"16"3/16"$21.80
A2AJB87/8"18"1/2"$39.54
A2AJB97/8"21"5/8"$29.45
WESTWARD -

Transfer Punch

StyleModelTip SizePrice (ex. VAT)
A22N8461"$17.85
A22N8141/2"$3.65
A22N7971/4"$2.09
A22N7891/8"$1.59
A22N8303/4"$8.31
A22N8063/8"$2.51
A22N7933/16"$1.80
A22N7873/32"$1.63
A22N8225/8"$6.19
A22N8025/16"$2.24
A22N7915/32"$1.63
A22N8387/8"$11.73
A22N8107/16"$3.04
A22N7957/32"$1.79
A22N7887/64"$1.63
A22N8189/16"$4.69
A22N7999/32"$2.08
A22N7909/64"$1.63
A22N82611/16"$6.78
A22N80411/32"$2.45
A22N79211/64"$1.63
A22N83413/16"$9.20
A22N80813/32"$2.78
A22N79413/64"$1.79
A22N84215/16"$14.13
PROTO -

Prick Punch

Proto centre punches are designed for scribing and punching sheet metal workpieces for metalworking, woodworking, production, manufacturing and maintenance & repair applications. These prick punches feature reverse taper for binding prevention and one-piece design for impact strength & durable operation. They feature heat-treated S2 steel construction, modified parabolic striking end for minimising chipping & mushrooming and black oxide finish for complete resistance against abrasive fluids & chemicals. Choose from a wide range of these solid punches, available in 4.75, 5 and 5.25 inch length variants on Raptor Supplies.

StyleModelHexLengthPrice (ex. VAT)
AJ441/4S21/4"4.75"$9.88
BJ443/83/8"5.25"$12.35
AJ445/16S25/16"5"$10.81
KLEIN TOOLS -

Pin Punch

StyleModelPrice (ex. VAT)
A66324$20.14
B66320$22.99
C4PPL10$21.01
D4PPLSET8$122.12
E66325$20.92
F66321$21.76
G66322$20.92
H66323$20.14
KLEIN TOOLS -

Bull Pin

StyleModelPrice (ex. VAT)
A3265$38.39
B3259TT$67.43
C3259TTS$187.31
DASCO PRO -

Roll Pin Punch

StyleModelHexLengthTip SizePrice (ex. VAT)
A2531/4"4"1/8"$6.36
A2565/16"5"7/32"$8.76
A2545/16"4.5"5/32"$7.48
WESTWARD -

Starting Punch

StyleModelHexLengthTip SizePrice (ex. VAT)
A2AJF31/4"4"1/16"$3.34
A2AJF53/8"6"3/16"$4.16
A2AJF45/16"5"1/8"$3.90
WESTWARD -

Drift Punch

StyleModelHexTip SizePrice (ex. VAT)
A2AJC31/2"1/4"$12.95
A2AJC53/4"3/8"$17.31
A2AJC23/8"3/16"$8.43
A2AJC45/8"5/16"$17.99
A2AJC15/16"1/8"$8.96
MAYHEW TOOLS -

Pilot Punches

Mayhew pilot punches are designed for driving in & removing hollow tension pins & roll pins for metalworking & manufacturing applications. Their patented design with rounded end precisely fits within the roll pin for ease of operation and the textured handle provides grip & prevents the punch from slipping while fastening / removing pins. They feature steel construction to minimise wear & prevent oxidation in abrasive conditions. Choose from a wide variety of these pilot punches, available in 3.25, 4, 4.5, 5.5 & 6 inch lengths.

StyleModelHexLengthTip SizePrice (ex. VAT)
A250091/2"6"3/8"$18.39
B250191/4"4.5"4mm$14.09
C250171/4"4"3mm$12.34
B250213/8"4.5"5mm$18.34
D250153/16"3.25"2mm$12.50
E250013/16"3.25"5/64"$10.45
F250105/8"6"7/16"$21.55
G250115/8"6"1/2"$23.11
H250087/16"6"5/16"$17.89
I250237/16"5.5"6mm$17.23
I250277/16"6"7mm$17.10
12...45

Hand Held Punches

Hand held punches are designed to remove pins and bushings, as well as cut or split steel objects. Raptor Supplies offers a wide array of these hand-held punches, such as aligning, arc, bar, bull pin, bearing race, drive pin, drift, hollow and dovetail punches from brands like Allpax, Ampco, Proto, Stanley, General, Keysco Tools, Klein Tools and Westward. The dovetail punches are ideal for fabricating interlocked dove-tail joints when the outside diameter of the gasket is larger than the width of the material to be cut. These units feature high-strength steel construction and a padded rubber grip to offer maximum comfort during continuous operations. For quick and easy precision hole-punching on flange gaskets, hollow punches are an ideal option because of their unique design capable of making both single diameter holes (bolt holes) and dual-diameter rings (washers) in one operation. They have a hardened steel hollow cutting head that stays sharp for utmost performance.

We are here to help!

Looking for a part not listed here?