Grease Pumps

Grease Pumps

Clear All
Filter

Grease Pump with Container

StyleModelFits Container SizeMaterialMax. PressurePrice (ex. VAT)
A15F22022 lb.Steel , Nitrile Rubber8700 psi$475.70
B29FW9744 lb.Aluminum, Brass, Nitrile Rubber and Steel4000 psi$520.30

Lever Action Drum Pump

StyleModelPrice (ex. VAT)
A19XH29$49.09
B19XH30$41.57
C19XH31$30.43

Grease Gun Filler Pump

StyleModelFits Container SizePrice (ex. VAT)
A129625 to 50 lb.$146.51
B500120 lb.$625.55

Grease Filler Pump

StyleModelFits Container SizeMaterialPrice (ex. VAT)
A5NUE025 to 50 lb.Steel, Aluminum, Brass, PTFE, NBR, Acetal$254.60
B5NUD925 to 50 lb.Steel, Aluminum, Zinc, Brass, NBR$90.86
C29FW95120 lb.Aluminum, Steel and Zinc$220.58

Grease Pumps

Lincoln grease pumps are ideal for transferring low-to-medium viscosity grease from drums to reservoirs using an operating lever, with stroke volume ranging between 0.303 oz & 1.5 oz. These hand-operated bucket pumps provide lubrication to moving components like bearings, hubs, pins & fittings for excellent working under immense pressure. They feature drum covers for separating impurities from the grease and a water separator for preventing humidity from damaging the pump assembly. Choose from a wide range of these portable bucket grease pumps, available in hose lengths of 4 & 5 feet on Raptor Supplies.

StyleModelAir InletFits Container SizeHose LengthMaterialMax. PressurePrice (ex. VAT)
A1292-35 lb./5 gal.5ft.--$582.25
BG400-25 to 50 lb.4ft.Aluminum, Carbon Steel, Nitrile, Polyurethane-$72.63
C2004-400 lb./55 gal. Drum--7500 psi$7,042.40
D19031/2" FNPT400 lb./55 gal. Drum-Steel8000 psi$9,080.42
D19041/2" FNPT400 lb./55 gal. Drum-Steel7500 psi$8,811.90
D19101/2" FNPT400 lb./55 gal. Drum-Steel7500 psi$8,796.74
E14181/4" NPTF120 lb./16 gal. Drum5ft.Steel7500 psi$2,442.41
F9181/4" NPTF120 lb./16 gal. Drum5ft.Steel7500 psi$2,302.90
G14261/4" NPTF400 lb./55 gal. Drum5ft.Steel7500 psi$2,542.47
H9261/4" NPTF400 lb./55 gal. Drum5ft.-7500 psi$2,365.07

Lever Barrel Pump

StyleModelPrice (ex. VAT)
A19XH38$49.24
B19XH39$54.77
LEGACY -

Grease Gun Filler Pump 35 Lb./5 Gallon

ModelItemPrice (ex. VAT)
L3060AE2WQB$94.68
OIL SAFE -

Grease Filler Pump

ModelItemPrice (ex. VAT)
331440AG7KXF$173.83
WESTWARD -

Grease Pump 11 Lb.

ModelItemPrice (ex. VAT)
29FW96AB8VAM$434.24
LINCOLN -

Grease Pump With Container 40 Lb.

ModelItemPrice (ex. VAT)
1275AF2VBM$1,516.47

We are here to help!

Looking for a part not listed here?