Please note that the item you have bought is a 115V.

Grease Duct & Hi-Temp Access Doors | Raptor Supplies Worldwide

Grease Duct And Hi-Temp Access Doors

Filter

DAYTON -

Hinged Duct Access Doors

Dayton hinged duct access doors allow access to components inside ductwork. These doors feature steel construction with galvanised finish for structural rigidity and corrosion resistance. They come integrated with tab-in hinges for added safety and single cam latches for quick & safe connections. Variants are available in heights of 6, 8, 10, 12 and 14 inches.

StyleModelDoor HeightDoor WidthPrice (ex. VAT)
A2TFX26"6"$38.74
A2TFX38"8"$46.46
A2TFX410"10"$51.85
A2TFX512"12"$56.66
A2TFX614"14"$66.11
StyleModelDoor HeightDoor WidthItemPrice (ex. VAT)
AGRDRI846GA4.75"9"Sandwich Style Insulated Round Access Door$139.44
AGRDRI849GA4.75"9"Sandwich Style Insulated Round Duct$139.44
AGRDRI12811GA8 9/16"12.5"Sandwich Style Insulated Round Duct$192.66
AGRDRI12814GA8 9/16"12.5"Sandwich Style Insulated Round Duct$192.66
AGRDRI12820GA8 9/16"12.5"Sandwich Style Insulated Round Duct$192.66
AGRDRI12816GA8 9/16"12.5"Sandwich Style Insulated Round Duct$192.66
AGRDRI12818GA8 9/16"12.5"Sandwich Style Insulated Round Duct$192.66
AGRDRI161224GA12.375"16.5"Sandwich Style Insulated Round Duct$271.45
AGRDRI161232GA12.375"16.5"Sandwich Style Insulated Round Duct$271.45
AGRDRI161222GA12.375"16.5"Sandwich Style Insulated Round Duct$271.45
AGRDRI161228GA12.375"16.5"Sandwich Style Insulated Round Duct$271.45
AGRDRI161236GA12.375"16.5"Sandwich Style Insulated Round Duct$475.05
AGRDRI241840GA17.5"23.25"Sandwich Style Insulated Round Duct$475.05
AGRDRI241848GA17.5"23.25"Sandwich Style Insulated Round Duct$475.05
AGRDRI241844GA17.5"23.25"Sandwich Style Insulated Round Duct$475.05
DAYTON -

Duct Access Door

Dayton duct access doors provide easy access to dumping ducts and ventilation duct components. They feature two double cam latches and mounting tabs for holding the lids securely. The square frame galvanised steel construction provides a large access area and resistance to corrosion. Choose from a wide range of these duct acces doors, available in 6, 8, 10, 12 and14 inch heights on Raptor Supplies.

StyleModelDoor HeightDoor WidthPrice (ex. VAT)
A5EFT06"6"$36.30
A5EFT18"8"$40.20
A5EFT210"10"$48.36
A5EFT312"12"$52.15
A5EFT414"14"$61.89
DUCTMATE -

Duct Access Door

StyleModelDoor HeightDoor WidthFinishHingesLatchShapeTemp. RangePrice (ex. VAT)
AGRD84F2GA5"9"GalvanizedNoneThumbscrewsRectangular2300 Degrees max.$203.30
BGRFDH6GA6"6"GalvanizedTab-InSingle CamSquare175 Degrees max.$39.91
CGRFDC6GA6"6"GalvanizedTab-InDouble CamSquare175 Degrees max.$37.79
DGRD106F2GA7"11"GalvanizedNoneThumbscrewsRectangular2300 Degrees max.$231.00
EGRD106ULBI8"12"UncoatedNoneThumbscrewsRectangular2300 Degrees max.$374.71
CGRFDC8GA8"8"GalvanizedTab-InDouble CamSquare175 Degrees max.$43.10
BGRFDH8GA8"8"GalvanizedTab-InSingle CamSquare175 Degrees max.$46.81
EGRD66ULBI8"8"UncoatedNoneThumbscrewsSquare2300 Degrees max.$329.99
FGRDCI8GA9"9"GalvanizedNoneThumbscrewsCircular200 Degrees max.$86.75
DGRD128F2GA9"13"GalvanizedNoneThumbscrewsRectangular2300 Degrees max.$332.09
CGRFDC10GA10"10"GalvanizedTab-InDouble CamSquare175 Degrees max.$55.88
EGRD128ULBI10"14"UncoatedNoneThumbscrewsRectangular2300 Degrees max.$454.55
BGRFDH10GA10"10"GalvanizedTab-InSingle CamSquare175 Degrees max.$55.88
FGRDCI10GA11"11"GalvanizedNoneThumbscrewsCircular200 Degrees max.$103.26
BGRFDH12GA12"12"GalvanizedTab-InSingle CamSquare175 Degrees max.$63.88
CGRFDC12GA12"12"GalvanizedTab-InDouble CamSquare175 Degrees max.$58.55
EGRD1010ULBI12"12"UncoatedNoneThumbscrewsSquare2300 Degrees max.$364.44
AGRD1612F2GA13"17"GalvanizedNoneThumbscrewsRectangular2300 Degrees max.$354.19
FGRDCI12GA13"13"GalvanizedNoneThumbscrewsCircular200 Degrees max.$108.55
CGRFDC14GA14"14"GalvanizedTab-InDouble CamSquare175 Degrees max.$74.51
EGRD1212ULBI14"14"UncoatedNoneThumbscrewsSquare2300 Degrees max.$638.86
BGRFDH14GA14"14"GalvanizedTab-InSingle CamSquare175 Degrees max.$68.66
DGRD1814F2GA15"19"GalvanizedNoneThumbscrewsRectangular2300 Degrees max.$458.64
EGRD1814ULBI16"20"UncoatedNoneThumbscrewsRectangular2300 Degrees max.$663.43
BGRFDH16GA16"16"GalvanizedTab-InSingle CamSquare175 Degrees max.$92.56
StyleModelDoor HeightDoor WidthPrice (ex. VAT)
AGRDR849F2GA4.75"9"$221.39
AGRDR8414F2GA4.75"9"$221.39
AGRDR12814F2GA8 9/16"12.5"$308.68
AGRDR12818F2GA8 9/16"12.5"$308.68
AGRDR12811F2GA8 9/16"12.5"$308.68
AGRDR12816F2GA8 9/16"12.5"$308.68
AGRDR161222F2GA12.375"16.5"$417.69
AGRDR161224F2GA12.375"16.5"$417.69
AGRDR161220F2GA12.375"16.5"$417.69
AGRDR241840F2GA17.5"23.25"$417.69
AGRDR241832F2GA17.5"23.25"$417.69
DUCTMATE -

Observation Access Door 11 Inch Width 7 Inch Height

ModelItemPrice (ex. VAT)
GRDO106GAAF2AEM$197.96
DUCTMATE -

Observation Access Door PR

ModelItemPrice (ex. VAT)
GRDOI1612GAAH2MGR$378.84

Grease Duct And Hi-Temp Access Doors

Grease duct & hi-temp access doors remove combustible grease from the ductwork systems in restaurant ventilation applications. Raptor Supplies offers these doors from the brands like Dayton and Ductmate. The doors catalogue includes hinged duct doors, sandwich style high temperature round access doors, observation access doors and insulated round acces doors. They are ideal for operations at maximum temperatures of 175 degrees, 200 degrees or 2300 degrees Fahrenheit and feature single cam, double cam or thumbscrew latches for locking mechanisms. The duct access doors from Ductmate ensure safe and easy access to ductwork for cleaning, inspection & maintenance and are compatible with grease & air ducts. Variants are available in circular, rectangular and square shapes.

We are here to help!

Looking for a part not listed here?