Please note that the item you have bought is a 115V.

Glue Guns | Raptor Supplies Worldwide

Glue Guns

Filter

SUREBONDER -

Glue Guns

StyleModelFunctionOperating Temp.OutputSizeTool LengthTool WeightWattsPrice (ex. VAT)
APRO2-220Larger Volume Applications, Melts Up to 8 lb./hr.220 Degrees to 400 Degrees F8 lb./hr.7/16", 1/2", 0.45", 0.43"10.5"1.45 lb.220$272.01
BPRO8000AMedium Volume Applications, Melts Up to 5.5 lb./hr.400 Degrees F5.5 lb./hr.7/16"9"1.3 lb.180-
RFQ
3M -

Hot Melt Applicators

StyleModelItemPrice (ex. VAT)
AAE GEN IIAE II Applicator$215.35
B82277Hot Melt Applicator Bench Mount PG II$1,861.51
C82278Hot Melt Applicator Foot Pedal and Guard Assembly$1,552.01
DTC/TC-Q GEN IILT Applicator$339.90
StyleModelOutputTypePrice (ex. VAT)
A893965.5 to 7.5 lb./hr.With Magazine Feed$3,004.98
A893956 lb./hr.With Cartridge Feed$3,243.54
ARROW FASTENER -

Glue Gun

StyleModelOperating Temp.Tool LengthTool WeightTypePrice (ex. VAT)
ATR400375 Degrees F7.25"0.5 lb.Light Duty$31.31
BTR550380 Degrees F7.5"0.7 lb.Professional$43.54
WESTWARD -

Electric Glue Gun

StyleModelFunctionTypeWattsPrice (ex. VAT)
A4YR48High Temperature 380 Degrees Fahrenheit Setting Bonds Cardboard, Ceramics, Leather, Light Metals and Wood, Low Temperature 248 Degrees Fahrenheit Setting Bonds Heat-sensitive Parts Such as Fabrics, Foam Materials and PlasticsHeavy Duty80$91.35
B4YR47Trigger Advance Provides Better Control and Uniform Application of Glue, Wire Stand Keeps Hot Glue Above and Off Working Surface12 Piece, Heavy Duty Glue Gun Kit100$105.39
STANLEY -

Glue Guns

StyleModelFunctionOperating Temp.Switch TypeTool LengthTool WeightTypeWattsPrice (ex. VAT)
ASTHT72317Adhesive275 Degrees to 410 Degrees FTrigger8"0.74 lb.Electric80$34.76
BGR20For Assembly or Fastening410 Degrees F-6.5"0.69 lb.Hot Melt30$19.18
CGR25-2For Assembly or Fastening410 Degrees FHi/Low6.5"0.74 lb.Hot Melt80$25.18
MASTER APPLIANCE -

Glue Guns

StyleModelFunctionTool LengthPrice (ex. VAT)
AGG-200For Assembly or Fastening6.75"$57.43
BGG-100Use to Bond Corrugated Materials, Chipboard and Wood, FastenPlastics, Light Metals and textiles8.4"-
RFQ
SUREBONDER -

Hot Glue Guns

Surebonder high temperature glue guns are designed for attaching / sticking components & workpieces in woodworking, laminating and construction applications. These hot glue guns feature a 30-minute auto shut-off mechanism for minimising power consumption, rubber trigger & handle design, detachable wire stand & high / low dual temperature settings. Choose from an extensive range of glue guns in 80 & 100 W power options on Raptor Supplies.

StyleModelFunctionOutputTool WeightWattsPrice (ex. VAT)
APRO2-80Lower Volume Applications, Melts Up to 2.5 lb./hr.2.5 lb./hr.0.8 lb.80$48.35
BPRO2-100Medium Volume Applications, Melts Up to 4 lb./hr.4 lb./hr.1.35 lb.100$66.61
3M -

Tc Benchstand

ModelItemPrice (ex. VAT)
POLYGUN BENCH STANDAD3ARQ$191.04
STANLEY -

Dual Temperature Glue Gun Kit 80 Watts

ModelItemPrice (ex. VAT)
GR100AB4ERY$71.08
3M -

Hot Melt Applicator 1 x 3 5.5to7.5lb./hr.

ModelItemPrice (ex. VAT)
22033AC2EBB$3,174.24
MASTER APPLIANCE -

Glue Gun Kit, Butane Powered, 1/2 Inch Glue Stick Capacity

ModelItemPrice (ex. VAT)
GG-100KAJ8BWW$80.04
SCOTCH -

Glue Gun, Hot Melt, 1/2 Inch x 12 Inch Glue Stick Capacity, 4 lb/hr Output

ModelItemPrice (ex. VAT)
AEIICF2BRV$190.69
3M -

Hot Melt Applicator 3 Hole Spreader Tip, 3 Pk

ModelItemPrice (ex. VAT)
21836AC2EAG$608.93
STANLEY -

Mini Glue Gun 15 Watt 1/4 In

ModelItemPrice (ex. VAT)
GR10AD2FVE$7.43
SUREBONDER -

Glue Gun, Corded, 2.5 lb/hr, Finger Trigger Actuator, Manual Feed, 120V

ModelItemPrice (ex. VAT)
PRO2-180CN2TKA$131.73
SCOTCH -

Hole Spreader, 1 Inch 3

ModelItemPrice (ex. VAT)
00-021200-21837-8CF2AJK$595.56

We are here to help!

Looking for a part not listed here?