Please note that the item you have bought is a 115V.

Yellow Jacket Gauges And Electronics | Raptor Supplies Worldwide

YELLOW JACKET Gauges And Electronics

Superheat / subcool calculators; and digital LCD, SuperEvac LCD & handheld vacuum gauges used for taking precise readings and sensing deep vacuum ranges. Feature a factory-calibrated sensor capable of handling pressures up to 760000 microns and an automatic battery saver that shuts off the gauge after 20 mins

Filter

YELLOW JACKET -

Vacuum Gauges

Yellow Jacket vacuum gauges accurately measure pressure in a vacuum. They feature a thermal conductivity sensor for maintaining the temperature inside the vacuum and a LCD screen to display readings down to 10 microns in 7 different units. The LCD screen has an automatic shut-off for battery efficiency and a low battery indicator. Selected models are equipped with a 12 inch cord, stretchable up to 24 inches. These vacuum gauges are available in digital and refrigeration variants on Raptor Supplies.

StyleModelMeasuring RangePower SupplyTypePrice (ex. VAT)
A69020---$274.19
RFQ
B690751 to 760,000 MicronsD Cell BatteryDigital$618.98
C6908610 to 25,000 Microns9V BatteryDigital$459.90
D6908025 to 100,000 Microns9V BatteryRefrigeration$312.59
YELLOW JACKET -

Digital Superheating Subcooling Meter

ModelItemPrice (ex. VAT)
69196AB8TLH-
RFQ

We are here to help!

Looking for a part not listed here?