Please note that the item you have bought is a 115V.

Suspended Infrared Tube Heaters | Raptor Supplies Worldwide

Gas Infrared Tube Heaters

Filter

DAYTON -

Suspended Infrared Tube Heaters

Dayton LP infrared gas tube heaters are designed to be used in aircrafts, auto service garages, heat factories, warehouses and other huge areas. These tube heaters are provided with a fan that exhaust out hot gas down the length of the tube, permitting for a wider coverage area. They offer vented or unvented installation. Choose from a wide range of these infrared gas tube heaters, available in 260, 376, 492 and 607 inch length options.

StyleModelBtuHLengthPrice (ex. VAT)
A7D83850,000260"$1,793.66
A7D84075,000260"$1,806.43
A7D844100,000492"$2,358.65
A7D842100,000376"$2,030.71
A7D846125,000492"$2,345.24
A7D851150,000724"$3,169.94
A7AR79150,000607"$2,891.40
A7D848150,000492"$2,559.24
A7AR82175,000724"$3,192.00
A7AR81175,000607"$2,877.73
A7AR86200,000724"$3,192.00
A7AR85200,000607"$2,877.74
StyleModelBtuHLengthPrice (ex. VAT)
A7D83750,000260"$1,787.33
A7D83975,000260"$2,430.68
A7D843100,000492"$2,322.09
A7D841100,000376"$2,080.43
A7D845125,000492"$2,358.78
A7AR80150,000607"$2,877.74
A7D847150,000492"$2,559.11
A7D849150,000724"$3,183.36
A7AR83175,000607"$2,891.53
A7AR84175,000724"$3,205.81
A7AR88200,000724"$3,192.00
A7AR87200,000607"$2,840.94

Gas Infrared Tube Heaters

Infrared tube gas heaters use a fan to push the hot gas down the tube length and facilitate efficient airflow in a larger area, than standard ceiling heaters. These units are fueled by natural gas or propane and emit heat in the form of infrared radiant energy. This energy is then directed downwards with the help of reflectors which warms the vicinity. They are equipped with mounting chains, stainless-steel gas connectors and gas shut-offs. Choose from an extensive range of these suspended infrared gas heaters available in heat capacities ranging between 50000 to 200000 BtuH.

We are here to help!

Looking for a part not listed here?