Please note that the item you have bought is a 115V.

Gas Fired Duct Furnaces | Raptor Supplies Worldwide

Gas Fired Duct Furnaces

Filter

GOODMAN -

Residential Gas Furnaces, Natural Gas

StyleModelPrice (ex. VAT)
AGM9S800804BN$1,457.40
AGM9S800603AN$1,314.65
AGM9S801005CN$1,623.15
BGM9S961005CN$2,642.65
DAYTON -

Indoor Duct Furnaces, BtuH Input 200000

Dayton gas-fired duct furnaces are powered vented indoor heating equipment, designed to heat commercial, industrial and residential spaces. These gas-fired duct furnaces exchange a large amount of heat with clamshell-style heat exchangers, providing an input capacity of 200000 BtuH. They are ETL-certified for safe operation with additional safety features. Dayton indoor duct furnaces are equipped with a direct spark ignitor for open combustion and a fan for distributing heated air with a flow rate of 4938 CFM. These aluminised steel constructed primary heat exchangers provide efficient heat exchange. Choose from a wide range of these indoor duct furnaces, available in 37 and 40 inch depths on Raptor Supplies.

StyleModelDepthHeightPrice (ex. VAT)
A6RJV337"37.75"$3,341.48
B6RJX437"37.75"$3,914.60
A6RJW037"37.75"$3,914.60
B6RJW737"37.75"$3,384.31
C6RJY840"36"$6,086.41
C6RJY140"36"$5,602.01
DAYTON -

Gas-Fired Duct Furnace, Furnace Type Power Vented

Dayton gas-fired duct furnaces are designed to warm huge commercial buildings. These furnaces attach to a natural gas line and are employed as components of an existing heating, makeup and heating / cooling system. The generated air is warmed as it passes through the furnace which is then dispensed by the system's ductwork. Choose from a range of these duct furnaces, available in 37 and 40 inch depths.

StyleModelBtuH OutputDepthHeightPrice (ex. VAT)
A6RJV4180,00037"37.75"$3,770.39
A6RJW1180,00037"37.75"$4,399.34
B6RJX5180,00037"37.75"$4,431.96
B6RJW8180,00037"37.75"$3,770.39
C6RJY2200,00040"36"$6,191.23
C6RJY9200,00040"36"$6,874.03
DAYTON -

Indoor Duct Furnaces, BtuH Input 350000

Dayton gas-fired duct furnaces are designed to heat commercial, industrial and residential spaces. These gas-fired duct furnaces are capable of exchanging a large amount of heat with clamshell-style heat exchangers, providing an input capacity of 350000 BtuH. They are ETL-certified, providing safe operation with advance safety features. Direct spark ignitor provide open combustion and aluminised steel heat exchangers provide efficient heat exchange. Choose from a wide range of indoor duct furnaces, available in 37 and 40 inch on Raptor Supplies.

StyleModelDepthHeightPrice (ex. VAT)
A6RJV637"37.75"$4,728.26
B6RJX037"37.75"$4,693.45
A6RJW337"37.75"$5,933.46
B6RJX737"37.75"$5,889.65
C6RJY440"36"$7,056.99
C6RJZ140"36"$8,132.36
DAYTON -

Indoor Duct Furnaces, BtuH Input 300000

Dayton indoor duct furnaces ideally provide heating solutions in indoor spaces, such as commercial, industrial and residential areas. These duct furnaces use gas fuel and provide instantaneous burning. They feature direct spark ignition technology, producing a maximum heat output of 300000 BtuH. They also feature open combustion with direct spark technology for efficient heating. These furnaces can be easily accessed through the bottom for easy cleaning. Choose from a wide range of indoor duct furnaces, available in 37 and 40-inch depths on Raptor Supplies.

StyleModelDepthHeightPrice (ex. VAT)
A6RJX637"37.75"$5,496.05
A6RJW937"37.75"$4,434.38
B6RJV537"37.75"$4,434.38
B6RJW237"37.75"$5,566.71
C6RJZ040"36"$7,286.06
C6RJY340"36"$6,719.58
DAYTON -

Indoor Duct Furnaces, BtuH Input 150000

Dayton indoor duct furnaces provide heating solutions in indoor spaces, such as commercial, industrial and residential areas. These duct furnaces are powered by a gas fuel and provide instantaneous burning with direct spark ignition technology, producing a maximum heat output of 150000 BtuH. They have open combustion with direct spark technology for efficient heating and a fan providing an airflow rate of 1389 CFM. Dayton gas-fired duct furnaces are equipped with aluminised steel constructed clamshell heat exchanger and fan time delay function to prevent unburnt fuel / gas from spreading around. The furnaces can be easily accessed through the bottom for cleaning and maintenance. Choose from a wide range of indoor duct furnaces, available in 37 and 40-inch depths on Raptor Supplies.

StyleModelDepthHeightVoltagePrice (ex. VAT)
A6RJV937"37.75"120$3,530.19
B6RJW637"37.75"115V AC$3,093.63
A6RJV237"37.75"120$3,133.28
B6RJX337"37.75"120$3,530.19
C6RJY040"36"120$5,111.43
C6RJY740"36"120$5,451.55
DAYTON -

Gas Fired Duct Furnaces, BtuH Input 400000

Dayton gas-fired duct furnaces provide artificial heat for heating commercial spaces. These indoor duct furnaces are connected to a natural gas line and have a power vent to exhaust fumes. The furnaces can raise the temperature by 30 degrees F by providing an input of 400000 BtuH. These open combustion type indoor furnaces have direct spark ignition for instant burning of fuel. Choose from a wide range of these gas furnaces, available in 37 and 40-inch depths on Raptor Supplies.

StyleModelDepthHeightPrice (ex. VAT)
A6RJX837"37.75"$6,259.03
A6RJX137"37.75"$5,095.04
B6RJV737"37.75"$5,160.51
B6RJW437"37.75"$6,212.76
C6RJZ240"36"$8,298.33
C6RJY540"36"$7,531.81
DAYTON -

Gas-Fired Duct Furnaces

Dayton gas-fired duct furnaces heat large commercial buildings, such as offices, schools and shops. They attach to a natural gas line and are employed as components of an existing heating, heating / cooling, or makeup system. Choose from a range of these gas-fired duct furnaces, available in 37 and 40 inch depths.

StyleModelDepthHeightPrice (ex. VAT)
A6RJX237"37.75"$3,256.09
B6RJV837"37.75"$3,256.09
B6RJV137"37.75"$2,875.49
A6RJW537"37.75"$2,896.76
C6RJY640"36"$4,673.11
C6RJX940"36"$4,379.16
GOODMAN -

Upflow Furnace, Natural Gas

GOODMAN -

Upflow Furnace, Natural Gas, 80000 Input Btuh, 64000 Output Btuh

ModelItemPrice (ex. VAT)
GMES800804BNCE9CUF-
RFQ

Gas Fired Duct Furnaces

Gas fired duct furnaces are ideal for heating large commercial areas and providing thermal conductivity with the help of gravity venting. These Dayton indoor duct furnaces come with aluminised-steel primary heat exchangers to facilitate heat transfer and circulate the hot air through the ducts by indoor blower motors. They feature a direct spark ignition system that generates a high voltage charge and arcs across the spark plug; thereby igniting the fuel / air mixture directly in the furnace system. Choose from a wide range of these duct furnaces available in airflow speeds ranging from 2469 to 9877 CFM.

We are here to help!

Looking for a part not listed here?