Service Cart, 800 Lbs Load Cap., SS
(3 Products)
METRO
| Material | Overall Width | Color | Overall Height | Capacity | Caster Material | Adjustable Height | No. Of Shelves | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| Stainless Steel | 19 1/2" | Silver | 39 1/4" | 800 lbs. | Polyethylene | Yes | 2 | $945.69 | ||
Service Cart, 800 lbs Load Capacity, Stainless SteelModel No. MS1830-FSPR-PK1 SKU CE9JLH Cross Ref. 55NE84 |
||||||||||
| Stainless Steel | 19 1/2" | Silver | 39 1/4" | 800 lbs. | Polyethylene | Yes | 2 | $1,017.44 | ||
Service Cart, 800 lbs Load Capacity, Stainless SteelModel No. MS1836-FSPR-PK1 SKU CE9JLJ Cross Ref. 55NF05 |
||||||||||
| Stainless Steel | 19 1/2" | Silver | 39 1/4" | 800 lbs. | Polyethylene | Yes | 2 | $1,035.14 | ||
Service Cart, 800 lbs Load Capacity, Stainless SteelModel No. MS1848-FSPR-PK1 SKU CE9JLK Cross Ref. 55NF23 |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- B & P MANUFACTURING
- DRANETZ
- KEYSHAFT
- GRIT MITTS
- HEIN WERNER
- Machining Vises
- Hazardous Location Tumbler Switches
- Lanterns
- Piano Hinges
- Lighting Dimmer Accessories
- SHARPE VALVES Forged 316L Stainless Steel Gate Valve, FNPT
- PLAST-O-MATIC VB Series Compact And Self Closing Vacuum Breakers
- MEMPHIS GLOVE Leather Drivers Work Gloves
- JOHN GUEST Check Valves
- MUELLER INDUSTRIES 126F-CS Basket Strainers
- LITTLE GIANT Slate Sided Bulk Stock Cart
- AIR SYSTEMS INTERNATIONAL Portable Cool-Air Series Pumps
- HUB CITY Involute Splined Couplings
- MUELLER STREAMLINE XHP Elbows, 90 Degree, Long Radius, C x C