Outside Corner, Impact Resistant, Smokey
ACROVYN
| Overall Length | Overall Height | Finish | Type | Color | Material | Thickness | Price |
|---|---|---|---|---|---|---|---|
| 3/4" | 4" | Shadowgrain | Impact Resistant | Smokey Elm | PETG | 1/4" | RFQ |
| 1 1/16" | 5" | Shadowgrain | Impact Resistant | Smokey Elm | PETG | 1/4" | RFQ |
| 1 1/4" | 6" | Shadowgrain | Impact Resistant | Smokey Elm | PETG | 1/4" | RFQ |
| 1 3/8" | 8" | Shadowgrain | Impact Resistant | Smokey Elm | PETG | 1/4" | RFQ |
| 3" | - | - | Impact Resistant | Smokey Elm | PETG | - | RFQ |
| 3" | - | - | Impact Resistant | Smokey Elm | PETG | - | RFQ |
| 3" | 5 1/2" | Smooth | Impact Resistant | Smokey Elm | PETG | - | RFQ |
| 3" | 5 5/8" | Smooth | Impact Resistant | Smokey Elm | PETG | - | RFQ |
Explore More
- AIR HANDLER
- ITW
- KEYSHAFT
- MASTER PRODUCTS
- WILCOM
- Flare Nut Wrenches
- Pin and Sleeve Boxes
- Pneumatic Check Valves
- Industrial and Commercial Dehumidifiers
- Brake and Clutch Accessories
- OIL SAFE Advanced Bulk Fluid Transfer Systems
- OIL SAFE Color-Coded Clear Tube Grease Guns, Pistol Grip
- OIL SAFE Color Coded Steel Tubes
- CONDOR Hi-Vis Pigskin Leather Orange Palm Gloves
- RUD CHAIN LRBS-FIX/LRBK-FIX Rings
- KNIPEX Mini Bolt Cutter
- WESTWARD HSS Cobalt (M35) Spiral Point Tap, Oxide Finish
- SPEARS VALVES CPVC Schedule 80 Fitting Unions, Fipt x Fipt with EPDM O-ring Seal
- UVEX BY HONEYWELL Avatar Safety Eyewears
- PARKER A-LOK MSC Series Tube-To-Male Pipe NPT Male Connectors