Food Service Thermometers (40 Products)

TAYLOR

Temp. Case Material Min. Temp. Max. Temp. Nsf Certified Accuracy Application Stem Material Price
100° to 600°
Stainless Steel
100°F
600°F
No
-10°F to +10°F
Oven Guide
-
$8.71
-20° to +80°
-
-20°F
80°F
Yes
+/-2°F, +/- 2°C
Refrigerator/Freezer
-
$2.20
-20° to +60°
Plastic
-20°F
60°F
Yes
-1°F to +1°F
Refrigerator/Freezer
Platic
$18.30
TAYLOR

Temp. Dia. Display Metal Detectable Dial Size Display Type Min. Temp. Max. Temp. Price
0° to +220°
-
Anti Parallax
No
1 3/4"
Anti Parallax
0°F
220°F
$6.02
100° to 700°
2"
Analog
No
2"
Analog
100°F
700°F
$12.20
-20° to +80°
2 3/4"
Analog
No
2 3/4"
Analog
-30°F
70°F
$7.21
0° to +220°
1"
Analog
No
-
Analog
0°F
220°F
$9.66
100° to 600°
-
Analog
Yes
2 1/4"
-
-
-
$8.62
100° to 180°
2 3/4"
Analog
Yes
2"
Analog
100°F
180°F
$5.32
TAYLOR

Temp. Thermometer Color Dia. Display Display Type Min. Temp. Metal Detectable Max. Temp. Price
-4°F to +140°F
-
-
LCD
LCD
-4°F
No
140°F
$12.52
-40° to +450°
Gray
-
LCD
LCD
-40°F
No
450°F
$15.20
-40° to +572°
Yellow
-
LCD
LCD
-40°F
No
572°F
$50.20
-40° to +450°
Gray
-
LCD
LCD
-40°F
No
450°F
$16.58
-40° to +450°
Gray
-
LCD
LCD
-40°F
No
500°F
$389.49
+32° to +392°
Gray
-
Multiline LCD
Multiline LCD
32°F
Yes
392°F
$30.38
-40° to +450°
Yellow
1.5 mm
LCD
LCD
-40°F
No
450°F
$17.43
-40° to +450°
Blue
1.5 mm
LCD
LCD
-40°F
No
450°F
$22.60
-40° to +450°
Yellow
1 1/2"
LCD
LCD
-40°F
No
450°F
$26.05
-40° to +500°
Yellow
1.5 mm
LCD
LCD
-40°F
No
500°F
$33.29
RUBBERMAID

Temp. Case Material Min. Temp. Max. Temp. For Food Contact Application Stem Material Display Price
0° to +220°
Stainless Steel
-
-
-
-
-
Analog
$24.22
60° to 580°
Stainless Steel
60°F
580°F
Yes
Oven
Stainless Steel
Analog
$21.89
-20° to +80°
Metal, Plastic
-20°F
80°F
No
Refrigerator/Freezer
Stainless Steel
Analog
$19.50
COOPER ATKINS

Temp. Case Material Stem Material Dia. Min. Temp. Max. Temp. For Food Contact Nsf Certified Price
-20°F to +120°F
-
Magnetic Back
1 1/2"
-20°F
120°F
No
No
$11.01
-40°F to +120°F
Acetate Propionate
-
-
-40°F
120°F
No
Yes
$9.76
100° to 600°
Stainless Steel
Stainless Steel
2"
100°F
600°F
Yes
Yes
$18.71
+50° to +550°
Stainless Steel
Stainless Steel
1/4"
50°F
550°F
Yes
No
$63.49
CONTROL COMPANY

Min. Temp. Max. Temp. Temp. Case Material Dia. Stem Material Dial Size Digit Size Price
85°C
150°C
-50° to +150°
Stainless Steel
1 3/4"
-
1 3/4"
3/8"
$65.37
-20°C
85°C
-50° to +150°
Stainless Steel
1 3/4"
Stainless Steel
1 3/4"
3/8"
$69.75
COOPER ATKINS

MPN Price
2560
$54.92
DURAC

MPN Price
B60900-1600
$47.08
TAYLOR

MPN Price
5863
$17.43
EXTECH

MPN Price
TM55
$104.22
TAYLOR

MPN Price
9878EPR
$34.86
SUPCO

MPN Price
ST1236-31
$63.50
EXTECH

MPN Price
TM26
$74.93
TAYLOR

MPN Price
5924
$10.94
REED INSTRUMENTS

MPN Price
FS-200
$211.81
REED INSTRUMENTS

MPN Price
FS-200-NIST
$391.28

Description

Food thermometers are designed for monitoring the temperatures needed for preventing bacterial growth and foodborne diseases. Raptor Supplies offers a wide range of Control Company, Cooper Atkins, Daymark, Durac, Extech, Reed Instruments, Rubbermaid, San Jamar, Supko, Taylor and Trutemp restaurant thermometers widely used for measuring the temperatures in refrigerators, ovens and freezers. Taylor food thermometers are ideal for reading temperatures both inside and outside the oven and give an alarm signal when food is prepared. These units feature a stainless-steel probe with an anti-slip clip to check the internal food temperature by inserting the pointy metal stem into the food while cooking, re-heating, cooling and defrosting. They also come equipped with a magnet on the back for easy mounting and access to a stove and an ON / OFF switch to save battery life when not in use. The digital thermometers can be folded for facilitating compact storage and accurately read within a temperature range of 32 - 392 degrees F. Trutemp food thermometers feature an adjustable temperature indicator, a 2-inch glass dial and a stainless-steel case material for additional strength and durability. These NSF-listed thermometers feature a 12-inch stainless-steel probe capable of measuring the temperature with an accuracy of +/- 10 degree F.