Fork Covers
We are closed from Monday, Dec 23rd and will reopen on Monday, Jan 6th. Any orders received during this time will be processed in the New Year.

Fork Covers

Clear All
Filter

StyleModelFork HeightFork LengthFork WidthPrice (ex. VAT)Pkg. Qty.
A42-1 1/2-41.5"42"4"$890.361
A48-1 1/2-51.5"48"5"$1,189.861
A54-1 1/2-51.5"54"5"$1,514.561
A48-2-62"48"6"$1,525.891
A84-4-64"84"6"$2,168.931

Fork Blade Protectors

Vestil fork blade protectors are designed to protect packages from skidding or unwanted damages caused by sharp edges of truck forks. These blunt-end blade protectors feature lightweight polyethylene construction for easy movement from workstation to workstation and come in a bright yellow finish for easy visibility even from a distance. Choose from a wide range of these quick-to-fit and easy-to-remove fork blade protectors, available in lengths ranging from 38.875 to 62.875 inches on Raptor Supplies.

StyleModelLengthUsable Fork LengthUse With Fork Blades LengthPrice (ex. VAT)
AF5-3638.88"36"36"$102.75
RFQ
BF5-4244.88"42"42"$108.14
RFQ
CF5-4850.88"48"48"$111.27
RFQ
DF5-6062.88"60"60"$117.84
RFQ

F4 Series Fork Blade Protectors

Raptor Supplies offers a wide range of F4 Series fork blade protectors by Vestil, made of polyethylene which are simply slide over forks and can be held in place with a clevis pin & a cotter pin. These blunt end fork blade protectors are used to prevent damage to packages & skids from sharp edges of fork trucks. They are also used to hide scratches & gouges on the forks and are available in 36, 42, 48 & 60 inch lengths.

StyleModelLengthUsable Fork LengthUse With Fork Blades LengthPrice (ex. VAT)
AF4-3638.88"36"36"$96.38
BF4-4244.88"42"42"$98.52
RFQ
CF4-4850.88"48"48"$100.63
RFQ
DF4-6062.88"60"60"$110.23

FPU Series Fork Tip Protectors

Vestil fork tip protectors have a durable & lightweight design and include a 6 inch nylon strap for securing the protector in place. They make forks safer in all kinds of work environments and reduce injuries. Raptor Supplies offers these protectors in 4 & 5 inch fork widths and in thick & thin shell designs.

StyleModelColorHeightLengthWidthPrice (ex. VAT)
AFPU-TK-45-OROrange2.75"7.19"8.81"$153.16
RFQ
BFPU-TN-45-OROrange1.5"7.25"7.75"$110.34
RFQ
CFPU-TN-45-RDRed1.5"7.25"7.75"$110.34
RFQ
DFPU-TK-45-RDRed2.75"7.19"8.81"$153.16
RFQ
EFPU-TK-45-YLYellow2.75"7.19"8.81"$153.16
RFQ
FFPU-TN-45-YLYellow1.5"7.25"7.75"$110.34
RFQ

Fork Covers

Fork Covers can be installed easily on standard forks of forklifts and provide a non-slippery and damage proof surface for safe lifting of cargo such as barrels, metal boxes or cages. They provide extra stability and reduce potential product slippage on the forks