Please note that the item you have bought is a 115V.

Force Gauges | Raptor Supplies Worldwide

Force Gauges

Filter

ENERPAC -

LH Series Load Cells

StyleModelPrice (ex. VAT)
ALH2506$7,435.18
BLH10$3,568.45
ALH50$3,981.09
ALH5006$9,943.45
CLH1002$5,126.27
DLH502$4,316.45
ELH102$4,277.82
ALH10006$12,844.27
KERN AND SOHN -

CP Y4 Series Single Point Load Cells

StyleModelWeighing CapacityPrice (ex. VAT)
ACP 1500-0Y41.5kg$63.00
BCP 3000-0Y43kg$63.00
CCP 300-0Y4300g$63.00
KERN AND SOHN -

CS P2 Series S Measuring Cells

StyleModelWeighing CapacityPrice (ex. VAT)
ACS 50-3P250kg$492.55
BCS 100-3P2100kg$526.91
CCS 250-3P2250kg$492.55
DCS 500-3P2500kg$383.73
ECS 1000-3P21000kg$337.19
FCS 2000-3P22000kg$389.45
GCS 5000-3P25000kg$463.91
HCS 7500-3P27500Kg$463.91
KERN AND SOHN -

CS Q1 Series S Measuring Cells

StyleModelWeighing CapacityPrice (ex. VAT)
ACS 50-3Q150kg$246.27
BCS 100-3Q1100kg$246.27
CCS 150-3Q1150kg$246.27
DCS 200-3Q1200kg$246.27
ECS 300-3Q1300kg$246.27
FCS 500-3Q1500kg$246.27
GCS 750-3Q1750Kg$246.27
HCS 1000-3Q11000kg$246.27
ICS 1500-3Q11500kg$286.36
JCS 2000-3Q12000kg$286.36
KCS 3000-3Q13000kg$423.82
LCS 5000-3Q15000kg$423.82
MCS 6000-3Q16000kg$423.82
KERN AND SOHN -

FA Series Mechanical Force Gauges

StyleModelMax. ForceReadabilityPrice (ex. VAT)
AFA 1010 N0.05 N$263.45
BFA 2020 N0.1 N$263.45
CFA 5050 N0.25 N$263.45
DFA 100100 N0.5 N$263.45
EFA 200200 N1 N$263.45
FFA 300300 N2 N$263.45
GFA 500500 N2.5 N$263.45
KERN AND SOHN -

FC Series Electric Force Gauges

StyleModelHousing DimensionHousing LengthPrice (ex. VAT)
AFC 500135 x 73 x 34 mm73 mm$475.36
BFC 50140 x 70 x 34 mm70 mm$475.36
CFC 100145 x 73 x 34 mm73 mm$475.36
DFC 10145 x 73 x 34 mm73 mm$475.36
EFC 1K145 x 73 x 34 mm73 mm$475.36
KERN AND SOHN -

FH Series Digital Force Gauges

StyleModelMax. ForceReadabilityStandard LogoPrice (ex. VAT)
AFH 22 N0.001 NISO.png$675.82
BFH 55 N0.001 NISO.png$675.82
CFH 10K10 kN5 NISO.png$1,718.18
DFH 1010 N0.005 N-$675.82
EFH 2020 N0.01 N-$675.82
FFH 5050 N0.01 N-$675.82
GFH 100K100 kN50 NISO.png$2,256.55
HFH 100100 N0.05 N-$675.82
IFH 200200 N0.1 N-$675.82
JFH 500500 N0.1 N-$675.82
KERN AND SOHN -

FH-UK Series Digital Force Gauges

KERN & SOHN FH-UK Series digital force gauges are used to precisely monitor and measure force exertion. They are used in quality control, research and manufacturing settings to provide accurate tension and compression measurements. These FH-UK Series digital force gauges are equipped with a clear and easy-to-read LCD screen for a quick assess to force values without confusion. They have durable plastic housing, enhancing their robustness while ensuring longevity in various working conditions. These force gauges have an operating temperature ranging from 10 to 40 degrees C. They can withstand a maximum force of up to 100 kN.

StyleModelMax. ForceReadabilityStandard LogoPrice (ex. VAT)
AFH 1KUK1 kN0.5 N-$1,202.73
BFH 2KUK2 kN1 N-$1,202.73
CFH 2UK2 N0.001 NISO.png$733.09
DFH 5KUK5 kN1 N-$1,512.00
DFH 5UK5 N0.001 NISO.png$733.09
EFH 10KUK10 kN5 NISO.png$1,775.45
FFH 10UK10 N0.005 N-$733.09
GFH 20KUK20 kN10 NISO.png$1,775.45
HFH 20UK20 N0.01 N-$733.09
IFH 50KUK50 kN10 NISO.png$2,061.82
JFH 50UK50 N0.01 N-$733.09
KFH 100KUK100 kN50 NISO.png$2,313.82
LFH 100UK100 N0.05 N-$733.09
MFH 200UK200 N0.1 N-$733.09
NFH 500UK500 N0.1 N-$733.09
KERN AND SOHN -

CK Y1 Series Measuring Cells

Kern & Sohn CK-Y1 Series measuring cells are designed for measuring force or weight in applications like industrial weighing, force monitoring or material testing. They feature a 4-wire connection that minimises errors caused by lead wire resistance, ensuring accurate measurements. These RoHS-compliant units feature a low-design that makes them suitable for personal scales, kitchens and post scales with the lowest installation height. They further offer IP66 protection against dust and water splashes.

StyleModelWeighing CapacityPrice (ex. VAT)
ACK 10-Y110kg$26.35
BCK 30-Y130kg$26.35
KERN AND SOHN -

CB Q1 Series Bending Beam Load Cells

StyleModelWeighing CapacityPrice (ex. VAT)
ACB 5-3Q15kg$263.45
BCB 10-3Q110kg$263.45
CCB 20-3Q120kg$263.45
DCB 30-3Q130kg$263.45
ECB 50-3Q150kg$263.45
FCB 75-3Q175Kg$263.45
GCB 100-3Q1100kg$263.45
HCB 150-3Q1150kg$263.45
ICB 200-3Q1200kg$263.45
JCB 250-3Q1250kg$263.45
KCB 300-3Q1300kg$263.45
LCB 500-3Q1500kg$263.45
KERN AND SOHN -

CK Y4 Series Measuring Cells

KERN & SOHN CK Y4 Series measuring cells are advanced transducer components designed for precision measurement applications. These cells are used in manufacturing, research and quality control to ensure accurate & reliable measurements of weight, force or pressure. They have a miniature bending beam design for precise & efficient force measurement in confined spaces. These measuring cells feature IP65 protection, ensuring dust resistance & water ingress for enhanced durability in challenging environments. They have galvanised / steel construction for improved durability against wear & corrosion resistance.

StyleModelWeighing CapacityPrice (ex. VAT)
ACK 10-Y410kg$26.35
BCK 30-Y430kg$28.64
CCK 50-Y450kg$28.64
KERN AND SOHN -

CO Y2 Series Miniature Button Type Measuring Cells

StyleModelWeighing CapacityPrice (ex. VAT)
ACO 10-Y210kg$286.36
BCO 20-Y220kg$286.36
CCO 50-Y250kg$286.36
DCO 100-Y2100kg$355.09
ECO 200-Y2200kg$355.09
FCO 500-Y2500kg$355.09
GCO 1000-Y21000kg$355.09
HCO 2000-Y22000kg$395.18
KERN AND SOHN -

CO Y3 Series Miniature Button Type Measuring Cells

StyleModelWeighing CapacityPrice (ex. VAT)
ACO 5-Y35kg$435.27
BCO 10-Y310kg$435.27
KERN AND SOHN -

CP P7 Series Single Point Load Cells

StyleModelWeighing CapacityPrice (ex. VAT)
ACP 30-3P730kg$309.27
BCP 50-3P750kg$309.27
CCP 75-3P775Kg$309.27
DCP 100-3P7100kg$309.27
ECP 150-3P7150kg$309.27
KERN AND SOHN -

CR Q1 Series Load Cells

StyleModelWeighing CapacityPrice (ex. VAT)
ACR 2500-1Q12500Kg$326.45
BCR 5000-1Q15000kg$326.45
CCR 10000-1Q110000kg$326.45
DCR 20000-1Q120000Kg$641.45
ECR 30000-1Q130000Kg$641.45
KERN AND SOHN -

Load Cells

StyleModelWeighing CapacityPrice (ex. VAT)
ACD 20-3P1-$526.91
RFQ
BCD 10-2P2-$1,351.64
RFQ
ACD 10-3P1-$526.91
RFQ
BCD 100-2P2-$4,238.18
RFQ
BCD 20-2P2-$1,351.64
RFQ
BCD 50-2P2-$2,416.91
RFQ
BCD 30-2P2-$2,164.91
RFQ
ACD 40-3P1-$526.91
RFQ
ACD 50-3P1-$526.91
RFQ
CCK 1000-0P31Kg$26.78
DCK 300-0P2300g$56.13
KERN AND SOHN -

CR Y1 Series Measuring Cells

StyleModelWeighing CapacityPrice (ex. VAT)
ACR 500-1Y1500kg$309.27
BCR 1000-1Y11000kg$309.27
CCR 5000-1Y15000kg$309.27
DCR 10000-1Y110000kg$492.55
ECR 20000-1Y120000Kg$492.55
KERN AND SOHN -

CR P1 Series Load Cells

StyleModelWeighing CapacityPrice (ex. VAT)
ACR 60-3P160kg$1,065.27
BCR 130-3P1130kg$1,122.55
CCR 250-3P1250kg$1,019.45
DCR 500-3P1500kg$985.09
ECR 1000-3P11000kg$985.09
FCR 2000-3P12000kg$985.09
KERN AND SOHN -

CT P1 Series Shear Beam Measuring Cells

StyleModelWeighing CapacityPrice (ex. VAT)
ACT 500-3P1500kg$112.25
BCT 1000-3P11000kg$112.25
CCT 1500-3P11500kg$112.25
DCT 2500-3P12500Kg$136.31
ECT 3000-3P13000kg$136.31
FCT 5000-3P15000kg$136.31
GCT 10000-3P110000kg$198.16
KERN AND SOHN -

CT P2 Series Shear Beam Measuring Cells

Kern and Sohn CT-P2 Series shear beam measuring cells are specialised sensors suitable for accurately measuring weight or compressive force. These units are compatible with a wide range of weighing devices, including platform scales, weigh hoppers, flush-mounted floor scales and others. They have welded construction that creates a hermetic seal to prevent ingress of moisture, contaminants or gases that might affect the accuracy of the device. These RoHS-complaint cells are available in 500 to 10000 kg load capacities, allowing for a wide range of weight measurement requirements. They feature mounting holes or interfaces that allow for secure attachment to the weighing platform and have a 4-wire connection to compensate for the resistance in the lead wires, minimising errors in accuracy.

StyleModelWeighing CapacityPrice (ex. VAT)
ACT 500-3P2500kg$117.98
BCT 1000-3P21000kg$117.98
CCT 3000-3P23000kg$143.18
DCT 5000-3P25000kg$142.04
ECT 10000-3P210000kg$203.89
KERN AND SOHN -

FL-EXT Series Digital Force Gauges

Kern and Sohn FL-EXT Series digital force gauges accurately measure and display the force applied to an object. These gauges are commonly used in the quality control, research & development, production and material testing industries. They have a peak-hold function to capture measurement and freeze it for a short time. These force gauges feature a metal enclosure for structural rigidity. They are equipped with internal memory for storing up to 500 measurements. These force gauges are integrated with a capacity display for measurement reading and have a backlight for reading measurement in low-light conditions. They come in measurement ranges of 2500, 5000, 10000 and 20000N.

StyleModelMax. ForceStandard LogoPrice (ex. VAT)
AFL 2K2.5 kN-$790.36
BFL 5K5 kN-$1,225.64
CFL 10K10 kNISO.png$1,431.82
DFL 20K20 kNISO.png$1,477.64

We are here to help!

Looking for a part not listed here?