Please note that the item you have bought is a 115V.

Wesco Folding Hand Trucks | Raptor Supplies Worldwide

WESCO Folding Hand Trucks

Collapsible design to save space during storage or transportation of trucks. Feature a nose plate for extra support to the load and a vertical frame to prevent load falls when trucks gain momentum. Made of steel / aluminium to withstand loads up to 1000 lb and available in 12 to 26.5 inch widths

Filter

WESCO -

Lightweight Folding Trucks

Portable hand trucks from Wesco are used for transporting and moving loads up to 550 lb. These hand trucks have aluminium construction and can be folded for portability or space-saving storage. They are equipped with elastic straps for securing loads and non-marking rubber wheels for easy manoeuvrability.

StyleModelHandle HeightLoad CapacityMaterialOverall HeightOverall LengthOverall WidthPrice (ex. VAT)
A22064624 to 41"110 lb.Aluminium41"17.5"15.5"$129.76
B22064929.5 to 42"275 lb.Steel42"19"19"$209.05
C22061729.5 to 42"175 lb.Aluminium42"19"19"$198.57
D22065034 to 47"550 lb.Aluminium47"25.5"26.5"$475.85
WESCO -

Aluminium Mini Cobra Convertible Hand Truck, 8" Pneumatic Wheel, 500 Lbs Capacity

ModelItemPrice (ex. VAT)
220615AG7HYL$1,017.07
WESCO -

Steel Tilting And Folding Fork Hand Truck, Moldon Rubber, 1000 Lbs Capacity

ModelItemPrice (ex. VAT)
210479AG7HQB$484.82
WESCO -

Steel Collapse-a Hand Trucks, Polyolefin Wheels, 200 Lbs Capacity

ModelItemPrice (ex. VAT)
210218AG7KCG$216.27

We are here to help!

Looking for a part not listed here?