Please note that the item you have bought is a 115V.

Foil Tapes | Raptor Supplies Worldwide

Foil Tapes

Filter

3M -

Embossed Foil Tape Copper

StyleModelDiameterLengthShapeWidthPrice (ex. VAT)
A1345-2"Rectangle1/2"$20.29
B1345-6yd.Continuous Roll1/2"$57.58
C1345-2"Square2"$28.34
C1345-1"Square1"$18.83
A1345-4"Rectangle3/4"$189.06
C1345-1"Square1"$175.55
C1345-1/2"Square1/2"$75.95
B1345-6yd.Continuous Roll3/4"$82.54
D1345-36"Continuous Roll23"$345.64
E1345-12"Rectangle11.5"$337.73
D1345-6yd.Continuous Roll4"$360.76
D1345-6yd.Continuous Roll6"$472.66
C1345-2"Square2"$224.75
A1345-4"Rectangle1/2"$150.44
C1345-3/4"Square3/4"$124.65
D1345-6yd.Continuous Roll3"$297.54
D1345-6yd.Continuous Roll2"$194.64
B1345-6yd.Continuous Roll1"$104.61
D1345-6yd.Continuous Roll11.5"$977.46
C1345-3/4"Square3/4"$19.41
F13451"18 yd.CircleNF$439.39
F13451.5"18 yd.Circle1 1/2"$23.40
F13451/2"18 yd.Circle1/2"$99.46
F13451/2"18 yd.CircleNF$439.39
F13452"18 yd.Circle2"$30.21
POLYKEN -

Foil Tape

StyleModelWidthPrice (ex. VAT)
A360-1748mm$44.00
B360-1772mm$64.68
3M -

Glass Foil Tape

StyleModelAdhesion StrengthColorLengthWidthPrice (ex. VAT)
A363--33.8 m2"$19,496.49
B363--32.9 m1"$14,738.53
C36352 oz./in.Shiny Silver5yd.3/4"$82.14
C36352 oz./in.Shiny Silver5yd.1"$95.01
D36352 oz./in.Shiny Silver5yd.2"$197.98
D36352 oz./in.Shiny Silver5yd.3"$281.33
C36352 oz./in.Shiny Silver5yd.1/2"$55.21
E3M 363 1/2" X 36YD67 oz./in.Silver36yd.1/2"$285.59
E3M 363 1" X 36YD67 oz./in.Silver36yd.1"$621.19
E3M 363 2" X 36YD67 oz./in.Silver36yd.2"$860.38
E3M 363 3/4" X 36YD67 oz./in.Silver36yd.3/4"$484.78
E3M 363 3" X 36YD67 oz./in.Silver36yd.3"$1,706.50
StyleModelWidthPrice (ex. VAT)
A25521"$39.73
A25521/2"$23.23
A25522"$86.23
A25523/4"$34.90
NASHUA -

Printed Foil Tape

StyleModelLengthWidthPrice (ex. VAT)
A324A55m72mm$53.15
B324A60yd.2.5"$54.60
APPROVED VENDOR -

Glass Foil Tape

StyleModelLengthWidthPrice (ex. VAT)
A15C6455yd.3"$97.50
B15C6495yd.1/2"$13.38
A15C6485yd.2"$76.88
B15C6465yd.1"$30.63
B15C6475yd.3/4"$17.75
C15D64336yd.2"$188.75
C15D64436yd.3"$285.00
C15D64136yd.1/2"$47.50
C15D64236yd.1"$94.38
APPROVED VENDOR -

Foil Tape

StyleModelThicknessAdhesion StrengthAdhesiveWidthColorLengthMaterialPerformance Temp.Price (ex. VAT)
A15D5623.5mil.40 oz./in.Nonconductive3"Copper6yd.CopperUp to 311 Degrees F$96.25
A15D5613.5mil.40 oz./in.Nonconductive2"Copper6yd.CopperUp to 311 Degrees F$74.74
B15D5683.5mil.40 oz./in.Conductive3"Copper6yd.CopperUp to 311 Degrees F$142.84
A15D5583.5mil.40 oz./in.Nonconductive1/2"Copper6yd.CopperUp to 311 Degrees F$19.31
A15D5603.5mil.40 oz./in.Nonconductive1"Copper6yd.CopperUp to 311 Degrees F$38.84
B15D5643.5mil.40 oz./in.Conductive1/2"Copper6yd.CopperUp to 311 Degrees F$25.26
C15D5663.5mil.40 oz./in.Conductive1"Copper6yd.CopperUp to 311 Degrees F$48.11
A15D5593.5mil.40 oz./in.Nonconductive3/4"Copper6yd.CopperUp to 311 Degrees F$29.15
B15D5673.5mil.40 oz./in.Conductive2"Copper6yd.CopperUp to 311 Degrees F$100.48
B15D5653.5mil.40 oz./in.Conductive3/4"Copper6yd.CopperUp to 311 Degrees F$38.91
B15D5633.5mil.40 oz./in.Conductive1/4"Copper6yd.CopperUp to 311 Degrees F$13.48
A15D5573.5mil.40 oz./in.Nonconductive1/4"Copper6yd.CopperUp to 311 Degrees F$10.01
D15D5704mil.45 oz./in.Acrylic2"Stainless Steel3yd.Stainless Steel-30 Degrees to 350 Degrees F$56.05
D15D5724mil.45 oz./in.Acrylic8"Stainless Steel3yd.Stainless Steel-30 Degrees to 350 Degrees F$203.35
D15D5714mil.45 oz./in.Acrylic3"Stainless Steel3yd.Stainless Steel-30 Degrees to 350 Degrees F$75.43
D15D5694mil.45 oz./in.Acrylic1"Stainless Steel3yd.Stainless Steel-30 Degrees to 350 Degrees F$24.48
D15D5734mil.45 oz./in.Acrylic12"Stainless Steel3yd.Stainless Steel-30 Degrees to 350 Degrees F$281.44
SHURTAPE -

Foil Tape

Shurtape UL-listed / printed aluminium foil tapes are ideal for sealing joints, connections and seams on rigid fibreglass ductboards and flexible air ducts. These foil tapes are easy to use and provide improved stability, even under extreme temperature fluctuations. Choose from a wide variety of these tapes available in 48 mm, 72 mm, 2.5 inch and 3 inch width options.
For under and above ground pipe installations, we also offer Shurtape pipe sealant tapes that provide additional protection against bacterial and fungal growth.

StyleModelThicknessAdhesion StrengthAdhesiveWidthDiameterLengthMaterialPerformance Temp.Price (ex. VAT)
AAF 984--------$34.01
BSF 686--------$98.43
CAF 975CT4mil.64 oz./in.Acrylic72mm5.25"46mDead-Soft Aluminum Foil-20 Degrees to 260 Degrees F$36.45
DAF 975CT4mil.64 oz./in.Acrylic48mm5.25"46mDead-Soft Aluminum Foil-20 Degrees to 260 Degrees F$25.74
EAF 1006.8mil.70 oz./in.Acrylic2.5"2.5"60yd.Aluminum Foil-20 Degrees to 260 Degrees F$49.48
FSF 68517mil.255 oz./in.Butyl Rubber3"3"100ft.Aluminum Foil, Paintable-20 Degrees to 200 Degrees F$93.89
3M -

Premium Performance Aluminium Foil Tapes

StyleModelDiameterLengthShapeWidthPrice (ex. VAT)
A425-5yd.Continuous Roll6"$72.13
A425-5yd.Continuous Roll4"$60.09
A425-5yd.Continuous Roll2"$33.25
A425-5yd.Continuous Roll3"$50.04
A425-5yd.Continuous Roll1"$16.63
B4251"NFCircle1"$37.24
C4251"NFCircle1"$22.63
D4251/2"NFCircle1/2"$50.25
C4251/2"NFCircle1/2"$18.81
C4251/4"NFCircle1/4"$14.49
D4251/4"NFCircle1/4"$29.76
E4252"NFCircle2"$25.51
B4252"NFCircle2"$60.88
B4253"NFCircle3"$106.01
E4253"NFCircle3"$25.21
C4253/4"NFCircle3/4"$19.69
D4253/4"NFCircle3/4"$50.25
StyleModelLengthWidthPrice (ex. VAT)
A32246m72mm$30.59
A32246m48mm$19.35
A61702150yd.2.5"$24.29
3M -

Foil Tape

StyleModelTensile StrengthAdhesion StrengthAdhesiveThicknessWidthColorItemLengthPrice (ex. VAT)
A3-5-1521CW------Foil Tape-$18.56
B4380------Foil Tape-$71.94
C34383------Foil Tape-$77.55
D34383------Foil Tape-$238.25
E34383------Foil Tape-$146.60
F3311------Foil Tape-$35.14
G3381----2 13/16"-Foil Tape45.7 m$39.48
A4-5-1521CW------Foil Tape-$25.55
H3340------Foil Tape-$63.01
I70006387230------Foil Tape-$141.83
J3/4-5-1521CW------Foil Tape-$4.79
K6-5-1521CW------Foil Tape-$38.65
L3381----1 7/8"-Foil Tape45.7 m$34.14
M3380----1 7/8"-Foil Tape45.7 m$36.45
N3380----2 13/16"-Foil Tape45.7 m$53.34
O12-5-1521CW------Foil Tape-$65.60
P2-5-1521CW------Foil Tape-$12.40
Q70006387263------Foil Tape-$227.01
R338010 lb./in.40 oz./in.Acrylic3.25mil.4"Shiny SilverFoil Tape5yd.$22.98
R338010 lb./in.40 oz./in.Acrylic3.25mil.3"Shiny SilverFoil Tape5yd.$16.71
S338010 lb./in.40 oz./in.Acrylic3.25mil.12"Shiny SilverFoil Tape5yd.$59.04
R338010 lb./in.40 oz./in.Acrylic3.25mil.2"Shiny SilverFoil Tape5yd.$11.16
R338010 lb./in.40 oz./in.Acrylic3.25mil.6"Shiny SilverFoil Tape5yd.$34.79
S338010 lb./in.40 oz./in.Acrylic3.25mil.3/4"Shiny SilverFoil Tape5yd.$4.31
T42115 lb./in.31 oz./in.Rubber6.3mil.3/4"Dark SilverFoil Tape5yd.$44.30
3M -

Foil Tape with Liner

StyleModelWidthPrice (ex. VAT)
A433L1"$85.86
B433L1/2"$40.94
B433L2"$156.99
C433L3"$225.69
C433L3/4"$63.86
C433L4"$300.89
B433L6"$451.26
StyleModelWidthPrice (ex. VAT)
A330X48mm$21.96
A330X72mm$29.89
NASHUA -

FSK Facing Tape

StyleModelWidthPrice (ex. VAT)
AFSK48mm$26.70
A65200972mm$29.94
NASHUA -

Foil Tape

StyleModelAdhesivePerformance Temp.Tensile StrengthThicknessPrice (ex. VAT)
A314Acrylic-30 Degrees F 270 Degrees F43 lb./in.10mil.$87.75
B314Acrylic-30 Degrees F 270 Degrees F43 lb./in.10mil.$87.75
C361-11Rubber200 Degrees F20 lb./in.11mil.$21.29
3M -

Foil Tape 1 Inch x 2 Inch Copper, 100 Pk

ModelItemPrice (ex. VAT)
1181AD6HXQ$124.83
3M -

Aluminium Damping Foil Tape, Acrylic, 15.0 mil Thick, 51 mm X 33 m, Silver, 5 Pk

ModelItemPrice (ex. VAT)
2552CF2TQD$1,904.91
3M -

Tape, 1 x 5 yd, 2.8 mil Thick, Aluminum, Acrylic, -40 Deg.F to 250 Deg.F, Silver

ModelItemPrice (ex. VAT)
1-5-1521CWCN2TQA$6.88
3M -

Foil Tape 1/2 Inch x 1/2 Inch Copper, 250 Pk

ModelItemPrice (ex. VAT)
1181AD6HXN$71.88
3M -

Foil Tape 3/4 Inch x 3/4 Inch Copper, 250 Pk

ModelItemPrice (ex. VAT)
1181AD6HXP$107.01
NASHUA -

Foil Tape 72mm x 46m White

ModelItemPrice (ex. VAT)
ASJAE7QPN$61.18
12

We are here to help!

Looking for a part not listed here?