Please note that the item you have bought is a 115V.

Shurtape Foil Tapes | Raptor Supplies Worldwide

SHURTAPE Foil Tapes

Designed for masking, seaming, sealing and heat shielding of delicate parts. Feature an aluminium backing coated with pressure-sensitive acrylic adhesive for dissipating heat, chemical & humidity resistance and conformability to curved surfaces. Available in silver colour

Filter

SHURTAPE -

Foil Tape

Shurtape UL-listed / printed aluminium foil tapes are ideal for sealing joints, connections and seams on rigid fibreglass ductboards and flexible air ducts. These foil tapes are easy to use and provide improved stability, even under extreme temperature fluctuations. Choose from a wide variety of these tapes available in 48 mm, 72 mm, 2.5 inch and 3 inch width options.
For under and above ground pipe installations, we also offer Shurtape pipe sealant tapes that provide additional protection against bacterial and fungal growth.

StyleModelThicknessAdhesion StrengthAdhesiveWidthDiameterLengthMaterialPerformance Temp.Price (ex. VAT)
AAF 984--------$34.01
BSF 686--------$98.43
CAF 975CT4mil.64 oz./in.Acrylic72mm5.25"46mDead-Soft Aluminum Foil-20 Degrees to 260 Degrees F$36.45
DAF 975CT4mil.64 oz./in.Acrylic48mm5.25"46mDead-Soft Aluminum Foil-20 Degrees to 260 Degrees F$25.74
EAF 1006.8mil.70 oz./in.Acrylic2.5"2.5"60yd.Aluminum Foil-20 Degrees to 260 Degrees F$49.48
FSF 68517mil.255 oz./in.Butyl Rubber3"3"100ft.Aluminum Foil, Paintable-20 Degrees to 200 Degrees F$93.89

We are here to help!

Looking for a part not listed here?