Please note that the item you have bought is a 115V.

Flowmeters | Raptor Supplies Worldwide

Flowmeters

Filter

WATTS -

Differential Pressure Meters

StyleModelMfr. SeriesPressure RangePrice (ex. VAT)
APG6-0-50PG-2 to 60 to 50"$9,197.62
RFQ
APG5-0-200PG-2 to 60 to 200"$9,197.62
RFQ
APG4-0-100PG-2 to 60 to 100"$9,197.62
RFQ
BPG8-0-135PG-80 to 135"$9,197.62
RFQ
MILLER-SMITH EQUIPMENT -

High Purity Gas Regulator, Single Stage, CGA 580 Inlet, 1/4 Inch Tube Outlet, 15 PSIg

ModelItemPrice (ex. VAT)
210-0309CU3BWD$899.85
MILLER-SMITH EQUIPMENT -

High Purity Gas Regulator, Two Stage, CGA 320 Inlet, 1/4 Inch Tube Outlet, 25 PSIg

ModelItemPrice (ex. VAT)
620-03020000CU3BWT$1,383.73
DWYER INSTRUMENTS -

Stainless Steel 50-500 Flowmet

ModelItemPrice (ex. VAT)
RMA-12-SSVCP4LPL$120.05
DWYER INSTRUMENTS -

Vfa-42 Flow Meter Brass 2 - 10 Gpm

ModelItemPrice (ex. VAT)
VFA-42CP4LPX$75.49
HARRIS INDUSTRIES -

Specialty Gas Regulator, Single Stage, Cga 510 Inlet, 9/16 Inch Size

ModelItemPrice (ex. VAT)
3002494CR3QZK$404.90
MILLER-SMITH EQUIPMENT -

High Purity Gas Regulator, Single Stage, CGA 540 Inlet, 1/4 Inch Tube Outlet, 50 PSIg

ModelItemPrice (ex. VAT)
611-03080000CU3BWB$1,064.23
IFM -

Industrial Flowmeter, M12 Connector, 1 Inch NPT DN25, 317 mm, PNP/NPN, Compressed Air

ModelItemPrice (ex. VAT)
SD8501CR4LMR$1,335.40
IFM -

Industrial Flowmeter, M12 Connector, 1/2 Inch NPT DN15, 152 mm, PNP/NPN, Compressed Air

ModelItemPrice (ex. VAT)
SD6501CR4LMU$1,268.30
DWYER INSTRUMENTS -

Flowmeter, Range 6-5 GPM Water

ModelItemPrice (ex. VAT)
VFB-86-SSVCP4LPG$187.44
MILLER-SMITH EQUIPMENT -

High Purity Gas Regulator, Single Stage, CGA 580 Inlet, 1/4 Inch Tube Outlet, 25 PSIg

ModelItemPrice (ex. VAT)
610-03090000CU3BWF$1,134.06
HARRIS INDUSTRIES -

Regulators, Single Stage, Cga 300 Inlet, 9/16-18 M Lh Outlet, 15 Psig, Acetylene

ModelItemPrice (ex. VAT)
3002493CR3QZH$415.98
MILLER-SMITH EQUIPMENT -

High Purity Gas Regulator, Single Stage, CGA 580 Inlet, 1/4 Inch Tube Outlet, 50 PSIg

ModelItemPrice (ex. VAT)
211-0309CU3BWG$899.85
MILLER-SMITH EQUIPMENT -

High Purity Gas Regulator, Single Stage, CGA 590 Inlet, 1/4 Inch NPT M Outlet

ModelItemPrice (ex. VAT)
112-2010CU3BWJ$572.13
MILLER-SMITH EQUIPMENT -

High Purity Gas Regulator, Single Stage, CGA 590 Inlet, 1/4 Inch Tube Outlet, 100 PSIg

ModelItemPrice (ex. VAT)
212-0310CU3BWK$822.36
MILLER-SMITH EQUIPMENT -

High Purity Gas Regulator, Single Stage, CGA 590 Inlet, 1/4 Inch Tube Outlet, 25 PSIg

ModelItemPrice (ex. VAT)
610-03100000CU3BWL$1,179.78
DWYER INSTRUMENTS -

Flowmeter, 20-300cc, 2 InchScale, StainlssValve

ModelItemPrice (ex. VAT)
RMA-34-SSVCP4LNW$120.05
IFM -

Magnetic-Inductive Flowmeter, 1/2 in, NPT, LED, 14 Deg F to 158 Deg F

ModelItemPrice (ex. VAT)
SM6601CR4LMX$1,192.40
DWYER INSTRUMENTS -

Flowmeter Range

ModelItemPrice (ex. VAT)
VFA-8-SSVCP4LNR$131.26
IFM -

Magnetic-Inductive Flowmeter, 2 in, NPT, LED, 14 Deg F to 158 Deg F, 9

ModelItemPrice (ex. VAT)
SM2601CR4LMZ$2,343.36
FLOMEC -

Mechanical Flowmeter, Oval Gear, 2 to 40 gpm Flow Range, 1 FNPT

ModelItemPrice (ex. VAT)
139121-06CG6EBD-
RFQ
12...1314

Flowmeters

Flow meters are used for measuring the flow rate of liquid, steam or gas flowing through a pipe. Raptor Supplies offers a vast array of volumetric flow meters from brands like Badger, Hedland, Dayton, Fill-Rite and GPI. These flow meters are used for precise servo-valve development in the aerospace industry. Hedland flow meters feature housing made of aluminium / brass / polysulfone / radel (R) / stainless steel to ensure high ductility, thermal stability and resistance against UV radiations. They come equipped with Buna-N / Viton seals for protection from abrasion and ozone radiation. These flow meters can withstand temperature and pressure up to 400 degrees F and 5000 psi, respectively. Fill-Rite flow meters are designed with easy to read mechanical / digital display to deliver accuracy up to +/-125% while measuring the fluid flow. These flow meters provide viscosity up to 50 SSU and can be operated up to a temperature of 150 degrees F. These flow meters are available in NPT and FNPT connection types on Raptor Supplies.

We are here to help!

Looking for a part not listed here?