Please note that the item you have bought is a 115V.

Floor Sanders | Raptor Supplies Worldwide

Floor Sanders

Filter

3M -

Discs

StyleModelItemPrice (ex. VAT)
A7100222628Disc$963.20
A7100222629Disc$1,214.38
B60455098164Disc$730.00
A7100222757Disc$827.99
C34780Discs$809.26
D34783Discs$815.14
E34781Discs$826.90
A60440128001Pad$71.26
F29850Sanding Disc$12.08
AURAND -

Gas Powered Line Remover, Clean Area 5In, 5HP

ModelItemPrice (ex. VAT)
W1GAG8DCQ$3,047.28
AURAND -

Electric Powerd Line Remover, Clean Area 5In, 2HP

ModelItemPrice (ex. VAT)
W1EAG8DCP$3,600.00

Floor Sanders

Floor Sanders are designed to remove the top surface of timber, cork, particleboard and parquet floor surfaces using any abrasive. Raptor Supplies offers a wide variety of drum, edger and orbital floor sanders for applications in basements, patio floors, and ship and barge decks. These floor sanders run on a high-performance motor which delivers a maximum speed of 13500 rpm, and produces sound levels up to 100 decibels at 1 meter. Drum floor sanders feature a unique drum rubber which can resist abrasion and damage caused by exposed nails, and a reversible drop-forged clamp bar that securely holds the abrasive paper in position. These single- / multi-speed sanders come equipped with disposable cloth or paper dust bags and a high-powered vacuum system. For light- to medium-duty refinishing and recoating jobs on exterior decks, the abrasive pads of these orbital sanders have a unique core foam layer that prevents the pads from going flat. For Aurand and Hiretech floor sanders, Raptor Supplies is available in gas and electric-powered unit options.

We are here to help!

Looking for a part not listed here?