A | RM292-12-N | Stainless Steel/Plastic | Compression | 120 psi | 180 Degrees F | Bulkhead | 1/4" | $21.56 | |
B | RM292-1-N | Stainless Steel/Plastic | Compression | 120 psi | 180 Degrees F | Bulkhead | 1/4" | $28.73 | |
C | R1381-1-1/2 | Stainless Steel w/PTFE Seal | FNPT | 100 psi | 550 Degrees F | Pipe | 1.5" | $2,081.30 | |
D | R1351-3/4 | Stainless Steel w/PTFE Seal | FNPT | 85 psi | 550 Degrees F | Pipe | 3/4" | $1,091.39 | |
C | R1381-1-1/4 | Stainless Steel w/PTFE Seal | FNPT | 100 psi | 550 Degrees F | Pipe | 1.25" | $2,020.11 | |
C | R1381-2 | Stainless Steel w/PTFE Seal | FNPT | 100 psi | 550 Degrees F | Pipe | 2" | $2,084.26 | |
E | R1371-1 | Stainless Steel w/PTFE Seal | FNPT | 85 psi | 550 Degrees F | Pipe | 1" | $1,125.39 | |
F | R1361-3/4 | Stainless Steel w/PTFE Seal | NPT | 85 psi | 550 Degrees F | Pipe | 3/4" | $1,091.39 | |
D | R1351-3/8 | Stainless Steel w/PTFE Seal | FNPT | 85 psi | 550 Degrees F | Pipe | 3/8" | $1,018.31 | |
D | R1351-1/2 | Stainless Steel w/PTFE Seal | FNPT | 85 psi | 550 Degrees F | Pipe | 1/2" | $1,087.19 | |
C | R1380-1-1/4 | Stainless Steel w/Viton Seal | FNPT | 100 psi | 450 Degrees F | Pipe | 1.25" | $1,905.63 | |
D | R1350-3/8 | Stainless Steel w/Viton Seal | FNPT | 85 psi | 450 Degrees F | Pipe | 3/8" | $1,016.50 | |
F | R1360-3/4 | Stainless Steel w/Viton Seal | NPT | 85 psi | 450 Degrees F | Pipe | 3/4" | $1,072.46 | |
E | R1370-1 | Stainless Steel w/Viton Seal | FNPT | 85 psi | 450 Degrees F | Pipe | 1" | $1,126.08 | |
C | R1380-1-1/2 | Stainless Steel w/Viton Seal | FNPT | 100 psi | 450 Degrees F | Pipe | 1.5" | $2,099.09 | |
C | R1380-2 | Stainless Steel w/Viton Seal | FNPT | 100 psi | 450 Degrees F | Pipe | 2" | $2,100.99 | |
D | R1350-3/4 | Stainless Steel w/Viton Seal | FNPT | 85 psi | 450 Degrees F | Pipe | 3/4" | $1,000.08 | |
D | R1350-1/2 | Stainless Steel w/Viton Seal | FNPT | 85 psi | 450 Degrees F | Pipe | 1/2" | $1,037.16 | |