Please note that the item you have bought is a 115V.

Float Switches | Raptor Supplies Worldwide

Float Switches

Filter

Float switches are designed to control devices like alarms and pumps when a liquid level rises or falls to a specific point. Selected models have a compact design that makes them suitable for ... Read More

ELOBAU -

Float Switches

StyleModelInstallation OpeningCable LengthCable MaterialIP RatingMax. Switching CurrentMax. Switching PowerMax. Switching VoltageMax. VoltagePrice (ex. VAT)
A204KS12G01H--------$64.12
RFQ
A207KS12N-3-1 mPVCIP67---250V AC , 250V DC$60.00
RFQ
A205KS122----1A50W250V DC-$63.12
RFQ
A205KS14N05---------
RFQ
A205KS12G-5--------$72.28
RFQ
A205KS12D-1 mPVCIP681A50W250V AC/DC-$65.90
RFQ
A204KS22E000----0.5A10W48V DC-$70.42
RFQ
A205KS220-5--------$85.96
RFQ
A207KS22D01----0.25A3W48V AC/DC-$104.74
RFQ
A207KS12N-5-1 mPVCIP67, IP681A50W250V AC/DC-$72.28
RFQ
A207KS12D-5-1 mPVCIP67, IP681A50W250V AC-$90.44
RFQ
A207KS12D-1 mPVCIP67, IP681A50W250V AC/DC-$65.90
RFQ
A207KS14N-3--------$84.14
RFQ
A204KS12CT00----1A50W250V DC-$76.80
RFQ
A204KS12E000----1A50W250V DC-$58.60
RFQ
A204KS14CT00---IP67----$90.38
RFQ
A204KS12G01H-5---IP67----$88.76
RFQ
A207KS1409---------
RFQ
A205KS22G-3--------$76.66
RFQ
A207KS14D-5--------$103.96
RFQ
A205KS12G---IP67----$47.72
RFQ
A204KS24G01H--------$65.72
RFQ
A200011--------$113.14
RFQ
A207KS24N-1 mPVCIP67, IP680.25A3W48V AC/DC-$85.44
RFQ
A207KS12N-1 mPVCIP67, IP681A50W250V AC/DC-$47.72
RFQ
SANDPIPER -

Pneumatic Liquid Level Control 1/2 Inch Npt

ModelItemPrice (ex. VAT)
032.036.000.AG3REU$2,678.23
ZOELLER -

Tethered Float Switch, 110VAC, 15 ft Cord Length, 15 A Amps, Adj

ModelItemPrice (ex. VAT)
10-5116CV4HWA$147.99
MADISON -

Float Switch Tilt Float 8 Va 14.7 Psi

ModelItemPrice (ex. VAT)
M4189AC4HWN$69.85
DAYTON -

Switch Upright Pump

ModelItemPrice (ex. VAT)
4KU68AD8KVM$55.94
DIVERSITECH -

Condensation Overflow Safety Switch

ModelItemPrice (ex. VAT)
SOS-1AF2RTP$82.90
DIVERSITECH -

Condensation Pan Switch

ModelItemPrice (ex. VAT)
CC-1AF2RTQ$27.94
JOHNSON CONTROLS -

Air Volume Control For Wells

ModelItemPrice (ex. VAT)
F93B-1CAF7EKF$79.11
RULE -

Float Switch 12-24 Volt

ModelItemPrice (ex. VAT)
35A-GRAAB9ZFE$99.55
PRO SERIES SUMP PUMPS -

Float Switch Automatic Dual Float 120v

ModelItemPrice (ex. VAT)
DFC1AC7FMD$101.55
PRO SERIES SUMP PUMPS -

Sump or Sewage Float Switch, Vertical Switch Type

ModelItemPrice (ex. VAT)
VSC2CD3FNU$231.35
SUMP ALARM -

Heavy Duty Float Switch, 110 VAC/12 VDC/220 VAC, 20 ft Cord Length, 13 A

ModelItemPrice (ex. VAT)
SA-2368-6CV3PVX$111.50
LITTLE GIANT PUMPS -

Piggyback Mechanical Float Switch, 25 Feet Cord Length

ModelItemPrice (ex. VAT)
599119AL7MJC$117.42
RFQ
LITTLE GIANT PUMPS -

Control Floats Switch, 230V

ModelItemPrice (ex. VAT)
950477BQ8HPX$217.92
RFQ
LITTLE GIANT -

Float Switch, 110V AC, 20 ft., 13A, 14 Inch Above Base, Tether Float, PVC

ModelItemPrice (ex. VAT)
513633CJ2FML$242.89
RFQ
LITTLE GIANT -

Float Switch, 110V AC, 20 ft., 13A, 14 Inch Above Base, Tether Float

ModelItemPrice (ex. VAT)
513632CJ2FMM$250.64
RFQ
LITTLE GIANT -

Float Switch, 110V AC, 20 ft., 13A, 14 Inch Above Base

ModelItemPrice (ex. VAT)
513631CJ2FMN$242.94
RFQ
LITTLE GIANT PUMPS -

Float Switch

ModelItemPrice (ex. VAT)
950225BQ8HNY$800.14
RFQ
LITTLE GIANT PUMPS -

Float Switch

ModelItemPrice (ex. VAT)
950229BQ8HPD$314.40
RFQ
LITTLE GIANT -

Float Switch, 110V AC, 20 ft., 10A, 9 to 14 Inch Above Base, Tether Float

ModelItemPrice (ex. VAT)
513636CJ2FMQ$196.34
RFQ
LITTLE GIANT PUMPS -

Control Floats Switch, 20A, 30 Feet Length

ModelItemPrice (ex. VAT)
950348BQ8HPR$208.12
RFQ

Float Switches

Float switches are used for detecting the water level within a tank. Raptor Supplies offers a wide range of water float switches from brands like Dayton, General Electric, Flowline, Madison and Little Giant. These switches can be used in sump and condensate pumps. Dayton float switches feature ABS / polypropylene floats that automatically raise & lower according to the water level of the sump basin. These UL 508 compliant switches offer leads / plugs / plugs with piggyback / stripped connections. They generate a maximum power of 3600 VA and are capable of being operated up to a temperature of 221 degrees F. Flowline level switches are designed for measuring the level of water, chemicals, oils, wastewater and dry solids. These CE compliant switches feature floats made of polypropylene to ensure low friction and chemical resistance. These stripped connection switches can withstand pressure and liquid temperature up to 29 psi and 122 degrees F, respectively. These float switches have a maximum pressure of 217 psi.

Frequently Asked Questions

What is the difference between a tethered switch and a vertical switch on a sump pump?

A tethered float switch is perfect for deeper sump pits with a large diameter. It extends the period of time between pump cycles, allowing the motor to cool down more efficiently. A vertical switch, on the other hand, is better for narrow and shallow sump pits and kicks off the pump more often.

What is a piggyback float switch?

A piggyback float switch plugs into a power outlet and allows the ON / OFF operation of the pump as the water level rises or falls.

What is the use of diaphragm float switches?

Diaphragm float switches are activated when the water level rises and exert pressure on the float diaphragm. They are often used in applications where a float may hang up.

We are here to help!

Looking for a part not listed here?