| Design | Capacity | Height | Color | Base Length | Max. Boom Height At Full Extension | Power Source | Raised Arm Height | Price |
|---|---|---|---|---|---|---|---|---|
| Counter Balanced Floor | - | - | Blue | 94" | 96" | Manual | 96" | $7,661.00 |
| - | - | 53" | Black | - | - | - | - | $7,404.56 |
| Counter Balance | - | 107 1/2" | Blue | 94" | - | - | 96" | $8,284.74 |
| - | 500 lbs. | - | Blue | - | - | - | - | $4,911.80 |
| Counter Balance | 500 lbs. | - | - | 70" | - | - | - | $4,490.29 |
| Counter Balanced Floor | 500 lbs. | - | Blue | 70" | 90" | Manual | 90" | $4,233.02 |
| Counter Balanced Floor | 1000 lbs. | - | Blue | 80" | 90" | Manual | 90" | $6,093.07 |
| Counter Balance | 1000 lbs. | - | Blue | 80" | 90" | Electric Cordless | 90" | $6,362.35 |
| Counter Balance | 1000 lbs. | 102" | Blue | 80" | 90" | Pneumatic | - | $5,891.31 |
| Counter Balance | 2000 lbs. | - | Blue | 94" | 96" | Pneumatic | - | $7,751.36 |
Description
Vestil CBFC Series counter balanced floor cranes feature an adjustable boom for maximum adjustment and versatility to lift variety of loads up to 2000 lb. The counterbalance design eliminates the need for front legs for easy manoeuvring in hard to reach areas. These floor cranes come with a boom that can be raised with a manual hydraulic hand pump or push of a button on DC powered units for greater reach. They are integrated with Power Traction Drive system to reduce fatigue and chances of injury. All the units are equipped with two rigid, glass-filled nylon casters and two swivel phenolic casters with side brake for easy and safe mobility.
Explore More
- DYMO
- KEYSHAFT
- LEESON
- SCOTT PLASTICS LTD
- THYSSENKRUPP MATERIALS
- OIL SAFE Tritan Sight Glass Conversion Kits
- DESTACO 375-M Series Pull Action Latch Clamps
- KEO Combined Drills And Countersinks, Plain Type, Straight Flute
- GLOBE SCIENTIFIC Diamond RealSeal Rectangular PP Bottles, Wide Mouth
- SHEPHERD CASTER Rigid Plate Caster
- PETERSEN PRODUCTS Launch Cylinder Insertion Kit
- YSI Glass Conductivity Cells
- BILLY GOAT Cables
- VIBCO ABS Air Cannons
Ask ChatMRO