ANDERSON METALS CORP. PRODUCTS Brass Air Brake Connectors and Accessories (20 Products)
| Max. Operating Pressure | Temp. | Specific Fitting Shape | Application | Thread Size B | Thread Size A | Fitting Side A Tube Outside Dia. | Tube Size | Price |
|---|---|---|---|---|---|---|---|---|
125 psi | +65°F to +250°F | Union | Air, Non Potable Water | 1/2"-14 | 1/2"-14 | - | - |
RFQ
|
125 psi | +65°F to +250°F | Union | Air, Non Potable Water | 3/4"-14 | 3/4"-14 | - | - |
RFQ
|
150 psi | -65°F to +250°F | Straight Connector | Air | 5/16"-24 | 5/16"-24 | 5/32" | 0.156" |
$10.98
|
150 psi | -65°F to +250°F | Straight Connector | Air, Non Potable Water | - | - | 1/8" | 1/8" |
$14.49
|
| Fitting Side A Tube Outside Dia. | Tube Size | Fitting Side B Tube Outside Dia. | Thread Size B | Thread Size A | Fitting Material | Max. Operating Pressure | Fitting Side A Connection Type | Price |
|---|---|---|---|---|---|---|---|---|
1/4" | 1/4" | 1/4" | 7/16"-24 | 7/16"-24 | Brass | 150 psi | Compression |
$27.77
|
3/8" | 3/8" | 3/8" | 17/32"-24 | 17/32"-24 | Brass | 150 psi | Compression |
$30.98
|
1/2" | 1/2" | 1/2" | 11/16"-20 | 11/16"-20 | Brass | 150 psi | Compression |
$54.91
|
| Fitting Side A Tube Outside Dia. | Fitting Side B Pipe Size | Tube Size | Thread Size B | Thread Size A | Fitting Material | Max. Operating Pressure | Fitting Side A Connection Type | Price |
|---|---|---|---|---|---|---|---|---|
1/4" | 1/4" | 1/4" | 7/16"-24 | 7/16"-24 | Brass | 150 psi | Compression |
$70.70
|
3/8" | 1/4" | 3/8" | 7/16"-24 | 17/32"-24 | Brass | 150 psi | Compression |
$26.84
|
3/8" | 3/8" | 3/8" | 17/32"-24 | 17/32"-24 | Brass | 150 psi | Compression |
$33.90
|
| Fitting Material | Tube Size | Compatible Tube Outside Dia. | Compatible Tube Inside Dia. | Max. Operating Pressure | Material | Temp. | Pressure Rating | Price |
|---|---|---|---|---|---|---|---|---|
Brass | 5/8" | 5/8" | 1/2" | 150 psi | Steel | -65°F to +250°F | 150 psi |
$9.08
|
Brass | 3/4" | 3/4" | 9/16" | 150 psi | Steel | -65°F to +250°F | 150 psi |
$11.15
|
Stainless Steel | 3/8" | 3/8" | 1/4" | 150 psi | Steel | -65°F to +250°F | 150 psi |
$0.97
|
Brass | 1/2" | 1/2" | 3/8" | 150 psi | Steel | -65°F to +250°F | 150 psi |
$1.79
|
| Max. Operating Pressure | Fitting Side A Connection Type | Fitting Side A Tube Outside Dia. | Fitting Side B Pipe Size | Max. Operating Temp. | Application | Thread Size B | Fitting Material | Price |
|---|---|---|---|---|---|---|---|---|
1000 psi | Flared | 1/4" | 1/4" | 250°F | Potable Water | - | Brass |
$9.35
|
150 psi | Compression | 5/32" | 1/16" | 220°F | Air | 1/16"-27 | Brass |
$8.87
|
150 psi | Compression | 5/32" | 1/8" | 220°F | Air | 1/8"-27 | Brass |
$14.87
|
| MPN | Price |
|---|---|
1469X6X8 |
$36.62
|
| MPN | Price |
|---|---|
1471X8 |
$63.61
|
| MPN | Price |
|---|---|
1472X6X6X2 |
$36.06
|
Explore More
- KEYSHAFT
- CRETORS
- KINCO ELECTRIC
- Portable Power Sources
- Pallet Lifters and Tilters
- Pressing Tools
- Quick Connect Air Couplings
- Security Seals
- GARLOCK SEALING TECHNOLOGIES FLEXSEAL RWI Spiral Wound Gaskets, 304/304L Stainless Steel Winding, For 34 Inch Flange
- GRAINGER Pipe Fitting Caps
- PLAST-O-MATIC VBM Series Compact And Self Closing Vacuum Breakers
- GENERAL ELECTRIC 115 to 120VAC, Magnetic Motor Starter, NEMA, 3 Pole
- MASTER APPLIANCE Multiseal Series Spade Terminals
- OK INDUSTRIES Wrap/Strip/Unwrap Tools
- ANSELL 47-400 Activarmr Light Leather And Pvc Gloves
- DESTACO 2002 Series Vertical Hold Down Clamps, U-Bar
- CONDOR Leather Gloves, Cowhide, Premium, Full Finger, Wing Thumb, Blue/Yellow
- RINGERS GLOVES R-266 Insulated Impact Gloves