Air Brake Tubing

DIXON

Outside Dia.ColorMaterialPrice
5/8"
Black
Nylon
$848.57
1/2"
Black
Nylon
$556.32
3/8"
Black
Nylon
$367.72
1/4"
Red
Nylon
$136.82
3/8"
Blue
Nylon
$386.58
1/4"
Black
Nylon
$136.82
3/4"
Black
Nylon
$1,118.38
3/8"
Red
Nylon
$386.58
VELVAC

Outside Dia.ColorMaterialPrice
1/2"
Red, Blue
Nylon
$162.82
1/2"
Red, Blue
Nylon
$162.82
1/2"
Blue
Nylon
$77.89
1/4"
Gray
Nylon
$36.41
1/2"
Blue
Nylon
$85.66
1/2"
Red
Nylon
$85.66
1/2"
Red
Nylon
$85.66
VELVAC

Outside Dia.ColorMaterialPrice
3/8"
Black
Rubber
$33.19
1/2"
Blue
Nylon
$62.49
1/2"
Red
Nylon
$68.24
1/2"
Red, Blue
Nylon
$131.46
PARKER

Outside Dia.ColorMaterialMax. Working PressurePrice
5/8"
Black
Nylon
150 psi
$768.61
5/8"
Green
Nylon
150 psi
$775.60
5/8"
Red
Nylon
150 psi
$775.60
3/4"
Black
Nylon
150 psi
$927.71
3/4"
Green
Nylon
150 psi
$987.78
0.156"
Black
Nylon
150 psi
$272.67
0.156"
Black
Nylon
150 psi
$461.50
1/8"
Black
Nylon
150 psi
$121.80
1/8"
Black
Nylon
150 psi
$668.18
1/8"
Blue
Nylon
150 psi
$136.24
SYNFLEX

ColorMaterialOutside Dia.Max. Working PressurePrice
Black
Polyamide
0.312"
300 psi
$158.76
Black
Polyamide, Polyester
3/8"
350 psi
$229.26
Red
Polyamide, Polyester
3/8"
350 psi
$235.94
Orange
Polyamide, Polyester
--
$214.81
Yellow
Polyamide, Polyester
3/8"
350 psi
$237.23
Green
Polyamide, Polyester
3/8"
350 psi
$240.33
Blue
Polyamide, Polyester
3/8"
350 psi
$241.10
Black
Polyamide, Polyester
1/2"
235 psi
$283.58
Red
Polyamide, Polyester
1/2"
235 psi
$299.51
Orange
Polyamide, Polyester
1/2"
235 psi
$281.21
DIXON

MPNPrice
J844-04-B-100
$136.82
SYNFLEX

MPNPrice
327006150025
$62.71
SYNFLEX

MPNPrice
327010100025
$118.56
SYNFLEX

MPNPrice
327010120025
$119.55
SYNFLEX

MPNPrice
327008150050
$142.59
SYNFLEX

MPNPrice
4245052025
$43.44
SYNFLEX

MPNPrice
4247041525
$34.01

Description

Air brake tubings are designed for use in conjunction with brake systems to help maintain the fixed position of couplings during vehicle operation. Raptor Supplies offers a wide range of air brake tubings from brands like Parker, Velvac and Synflex. Parker tubings are made of nylon and are offered in more than ten color options for quick and easy identification of lines. They are primarily classified under two categories: Type A (single-wall extruded nylon) and Type B (nylon core, fibre reinforcement, nylon jacket) tubings that are designed in accordance with SAE standards. Also, these tubings are 100 % pressure tested and capable of handling temperatures up to 200 degrees F (93 degrees C). Air brake tubings from Synflex offer superior abrasion resistance and outperforms rubber and Nylon11 tubings which in turn provides a better service life in harsh working conditions. The unique construction of Synflex Eclipse tubings promote burr-free cuts and facilitate improved installation using either push-to-connect or compression fittings. They are accustomed to experiencing higher temperatures in comparison to traditional nylon tubings (-65 degrees F to 200 degrees F). Choose from a wide range of these air brake tubings available in Nylon, polyamide, rubber and solstice material options on Raptor Supplies.