Please note that the item you have bought is a 115V.

Flaring Cup Grinding Wheels | Raptor Supplies Worldwide

Flaring Cup Grinding Wheels

Filter

NORTON ABRASIVES -

Flaring Cup Grinding Wheels

Norton Abrasives flaring cup grinding wheels are ideal for consistent & quality grinding performance in welding shops, steel mills, foundries, fabrication facilities and shipyard applications. They feature zirconia alumina construction for medium-to-heavy material removal & durability and are used on right angle portable cup grinders. These wheels smoothen weld seams & prepare surfaces for plating or paintings, as well as clean scale-covered, dirty castings. They also feature clean resin bond technology which provides smear-free finishes and are available in variants with operating speeds of 6000 & 9070 rpm.

StyleModelFace DiameterMax. RPMPrice (ex. VAT)
A662531985834"9070$52.14
A662531985846"6000$89.54
NORTON ABRASIVES -

Flaring Cup Grinding Wheels, Type 11

Norton flaring cup grinding wheels are desinged for surface prepapration applications in foundries, welding shops, fabrication facilities, steel mills and shipyards. These grinding wheels feature zirconia alumina / ceramic zirconia / aluminium oxide made abrasive discs to smoothen weld seams, clean castings and prepare surfaces for plating or painting. The flaring cup wheels are designed for use on right angle portable cup grinders. Choose from a wide range of flaring cup grinding wheels, available in 3 to 7 inch face diameters on Raptor Supplies.

StyleModelMax. RPMAbrasive MaterialArbor HoleThicknessWheel DiameterWheel TypeArbor SizeFace DiameterPrice (ex. VAT)Pkg. Qty.
A66252838544--------$581.881
RFQ
B66243530415--------$909.411
RFQ
C66252809600--------$52.781
RFQ
C66252825201--------$39.091
RFQ
D66243530390--------$413.151
RFQ
E66243530417--------$966.761
RFQ
C66243510512--------$35.001
RFQ
F66252830971--------$676.161
RFQ
G66252838497--------$912.711
RFQ
H66253479679--------$45.341
RFQ
I66252838528--------$1,188.491
RFQ
C66252809599--------$50.251
RFQ
J66252838492--------$1,279.341
RFQ
C66252809598--------$40.281
RFQ
K66243530361--------$499.161
RFQ
C66252809618--------$38.911
RFQ
L66243530378--------$393.911
RFQ
C66252809608--------$43.681
RFQ
M66252838495--------$915.981
RFQ
N66252830858--------$807.951
RFQ
O66252830859--------$763.201
RFQ
J66243530246--------$489.301
RFQ
P662529429593275Aluminum Oxide-2"-Type 111.25"7"$1,408.961
Q662435303875730Aluminum Oxide-1.5"-Type 111.25"4"$789.431
R662531985866000Zirconia Alumina-2"-Type 115/8-116"$100.011

We are here to help!

Looking for a part not listed here?