Please note that the item you have bought is a 115V.

Parker Filter/regulators | Raptor Supplies Worldwide

PARKER Filter/Regulators

Particulate filters / regulators offer precise pressure control and high moisture removal efficiency. Feature a one-piece design to decrease installation space and piping by incorporating two units into one. Equipped with a fingertip ratchet control for accurate oil drip rate adjustment

Filter

Parker filter / regulators are combination units that remove contaminants from compressed air and regulate the air pressure. They are used in industrial and manufacturing applications where clean & regulated compressed air is required for pneumatic tools, machinery and other equipment.

StyleModelPrice (ex. VAT)
APB558G02DHCSS$734.50
RFQ
APB548G02DHCSS$649.32
RFQ
PARKER -

Filter/Regulator

Parker 6E Series filter / regulator units combine an air filter & regulator, and remove airborne particles from compressed air, providing controlled & consistent airflow pressure. These filter-regulator combination units feature a die-cast zinc body with high-performance polyethylene filtring element for impact-resistance and suspending contaminants down to 5 microns. They are designed with separator & shield compartments for effectively separating moisture from compressed air and regulate fluctuations in internal pressures up to 250 psi, thereby maintaining smooth and steady flow. Choose from a wide range of these filter / regulator units in 4.4 & 7.2 oz bowl sizes on Raptor Supplies.

StyleModelBowl SizeMax. FlowOverall HeightOverall WidthPipe SizePrice (ex. VAT)
A06E34B18AC4.4 oz.61 cfm10.38"2.81"1/2" NPT$297.60
A07E34B18AC7.2 oz.90 cfm11.76"3.24"1/2" NPT$355.83
A07E44B18AC7.2 oz.90 cfm11.76"3.24"3/4" NPT$355.83
PARKER -

P32E Series Global Modular Semi Precision Filter Regulators

Parker P32E Series global modular semi-precision filter regulators are designed to filter out particulates, remove moisture and provide accurate pressure regulation. The compact design makes them ideal for narrow spaces. These valves feature a balanced poppet for reducing the current required to operate the solenoid, and deliver a quick response with fine adjustment sensitivity. The sintered polyethylene, 5-micron filter element ensures particulate removal and can be easily replaced when clogged. They have a poly bowl with bowl guards for storing impurities and nitrile seal for preventing leakage. Choose from a wide range of filter regulators, available in 1/4, 3/8 and 1/2 inch port sizes.

StyleModelPrice (ex. VAT)
AP32EB13EGAPNNP$285.16
RFQ
AP32EB13ESMPNNP$227.84
RFQ
AP32EB14EGAPNNP$285.16
RFQ
AP32EB14EGMPNGP$247.34
RFQ
AP32EB14ESAPNNP$289.32
RFQ
AP32EB12ESMPNNP$227.84
RFQ
AP32EB13EGMPNGP$247.34
RFQ
AP32EB13ESAPNNP$289.32
RFQ
AP32EB14EGAPNGP$308.82
RFQ
AP32EB14ESMPNNP$227.84
RFQ
AP32EB13EGMPNNP$223.68
RFQ
AP32EB12EGAPNGP$308.82
RFQ
AP32EB12EGAPNNP$285.16
RFQ
AP32EB14EGMPNNP$223.68
RFQ
AP32EB12ESAPNNP$289.32
RFQ
AP32EB14ESAPNJP$313.00
RFQ
PARKER -

PB11 / PB12 Series Filter Regulators

Parker PB11 / PB12 Series filter regulators are designed to filter out particulates, remove high moisture content and allow accurate pressure regulation. The compact design makes them ideal for installation in narrow spaces, while the large diaphragm to valve ratio provides precise regulation and excellent flow capacity. These units are made from 316 stainless steel for durability. The valves feature a balanced poppet for reducing the current required to operate the solenoid and deliver a quick response with fine adjustment sensitivity. The 5-micron polyethylene filter element ensures particulate removal and can be replaced easily when clogged. These units have a stainless steel bowl with bowl guards for storing impurities and fluorocarbon sealing for preventing leakage.

StyleModelPrice (ex. VAT)
APB11G04DJCSS$1,666.62
RFQ
APB12G04DJCSS$1,724.86
RFQ

Features

  • Parker filter / regulators feature stainless steel construction to resist corrosive fluids.
  • Their high diaphragm-to-valve area ratio allows for precise regulation.
  • Parker P32E Series filter regulators have a positive bayonet latch for correct & safe fitting.

Working Mechanism

  • The compressed air enters the filter / regulators housing and passes through the filter element, which removes contaminants from the air stream.
  • After passing through the filter element, the compressed air moves through the regulator portion of these Parker pneumatic filter regulators.
  • The regulator reduces the pressure of the compressed air to a specific level (set by adjusting the regulator control knob).
  • The filtered and regulated compressed air is then delivered to the downstream system through an outlet port.

Frequently Asked Questions

What is the filtration rating of PARKER filter / regulators?

Parker offers filter / regulators having a filtration rating as low as 5 microns.

How to maintain Parker filter / regulators?

Maintenance tasks include inspecting & replacing the filter element, checking & adjusting the pressure regulator and ensuring that any drains or other features are functioning properly.

How to choose the right Parker filter / regulator?

When selecting a Parker filter regulator, consider factors like the maximum flow rate, operating pressure range and filtration rating.

We are here to help!

Looking for a part not listed here?