Please note that the item you have bought is a 115V.

Air Filter Pad Holding Frames | Raptor Supplies Worldwide

Filter Pad Holding Frames

Filter

StyleModelNominal DepthNominal Filter SizeNominal HeightNominal WidthPrice (ex. VAT)
A6B7141"18x25x118"25"$33.06
A6B7161"18x20x118"20"$31.06
A6B7181"16x24x116"24"$32.21
A6B7191"-16"16"$29.35
A5W0761"20x20x120"20"$33.99
A5W0751"20x25x120"25"$36.28
A5W0731"24x24x124"24"$36.55
A5W0741"-22"22"$36.66
A6B7301"10x10x110"10"$25.05
A6B7211"15x20x115"20"$31.39
A6B7131"20x24x120"24"$36.61
A5W0831"-25"25"$42.61
A5W0821"12x12x112"12"$25.99
A5W0811"12x24x112"24"$29.79
A5W0781"18x18x118"18"$31.96
A5W0771"18x24x118"24"$33.46
A6B7271"12x20x112"20"$30.41
A6B7251"14x20x114"20"$29.35
A6B7231"-14"25"$33.95
A6B7291"10x20x110"20"$25.56
A5W0801"16x20x116"20"$32.35
A5W0791"16x25x116"25"$33.05
A6B7242"14x20x214"20"$33.36
A6B7202"-15"20"$36.06
A6B7172"16x24x216"24"$37.43
AIR HANDLER -

HEPA Air Filter Filter Holding Frames

StyleModelNominal DepthNominal Filter SizeNominal HeightNominal WidthPrice (ex. VAT)
A20HN743"24-5/8x24-5/8x324.625"24.625"$701.43
B20HN7627"27-5/16x26x2727 5/16"26"$2,511.10
RFQ

Filter Pad Holding Frames

Air filter pad holding frames are used to support filter pads in HVAC systems and keep them organised. They feature galvanised or stainless steel construction to reduce oxidation reactions on exposed surfaces. These easy to replace frames are capable of maintaining the air filter's performance by eliminating the need for disposable filters. Air Handler filter pad holding frames (16 x 25 x 1 inch) are permanent frames that provide stability and have galvanised finish.

We are here to help!

Looking for a part not listed here?