Please note that the item you have bought is a 115V.

Parker Filter Housings | Raptor Supplies Worldwide

PARKER Filter Housings

Lightweight vessels integrated with swing bolts for delivering fast, easy opening and closing services. Come equipped with zinc-plated legs for maintaining structural integrity and reducing the oxidation reactions in exposed surfaces

Filter

PARKER -

Fulflo Series Multi Cartridge Filter Vessels, Silver

Parker Fulflo EH Series multi-cartridge filter vessels allow efficient filtration of a variety of liquids, such as portable water, coolants, lubricants, solvents, edible oils and others. These lightweight and polished stainless steel units feature swing bolt closure with O-ring seals for oiltight sealings and easy access to the interior components & filter cartridge. They further feature standard NPT vents / drains and compact design for minimal pressure drop. Choose from an array of these multi-cartridge filter vessels, available in 100 and 150 PSI maximum pressure options.

StyleModelDiameterFlow RateHeightLengthMax. PressurePrice (ex. VAT)
AEHG01S1T3.553.514"100$363.75
AEHG01D1T3.5103.524mm100$458.24
AEHG11T3F9-9/6416550-51/6455-45/64150$3,436.74
AEHG05T2T12751249150$1,584.81
AEHG05Q2T121001259150$1,573.94
AEHG07Q2T141401462150$2,483.06
AEHG11Q3F18-17/6422018-17/6465.156150$3,820.54
PARKER -

Multi Cartridge Filter Vessel, Carbon Steel

StyleModelMax. FlowColorDiameterMax. PressureMax. Temp.WidthFlow RateHead MaterialPrice (ex. VAT)
AB10-3/4SD-----4 5/16"--$286.78
BCHC5S2T-Gray7.65"175 psi250 F-25 gpmCarbon Steel$3,187.19
BCHC5D2T-Gray7.65"175 psi250 F-50 gpmCarbon Steel$3,485.81
BCHC5T2T-Gray7.65"175 psi250 F-75 gpmCarbon Steel$3,332.88
BCHG5T2T--7.65"175 psi250 F-75 gpm304 Stainless Steel$6,521.23
BCHG5S2T--7.65"175 psi250 F-25 gpm304 Stainless Steel$6,247.05
BCHG5D2T--7.65"175 psi250 F-50 gpm304 Stainless Steel$6,345.00
AB10-1SD5 gpmBlack3 5/8"150 psi200 F3.62"5 gpmCarbon Steel$432.89
CFE6-1-2F30 gpmGray14 1/2"150 psi450 F14.5"30 gpmCarbon Steel$4,003.98
D4LFE6-1-2F30 gpmSilver14 1/2"150 psi450 F14.5"30 gpm304L Stainless Steel$7,325.91
EFE6-1-230 gpmGray12 1/4"150 psi450 F12.25"30 gpmCarbon Steel$3,906.33
F4LFE6-1-230 gpmSilver12 1/4"150 psi450 F12.25"30 gpm304L Stainless Steel$6,914.74
EFE6-3-290 GPMGray12 1/4"150 psi450 F12.25"90 gpmCarbon Steel$3,853.11
D4LFE6-3-2F90 GPMSilver14 1/2"150 psi450 F14.5"90 gpm304L Stainless Steel$7,821.05
CFE6-3-2F90 GPMGray14 1/2"150 psi450 F14.5"90 gpmCarbon Steel$4,608.63
F4LFE6-3-290 GPMSilver12 1/4"150 psi450 F12.25"90 gpm304L Stainless Steel$7,674.94
PARKER -

BSSB Series Filter Vessels, Stainless Steel

Parker BSSB Series filter vessels are designed for prefiltration, polishing and clarification of water & other corrosive fluids, such as petrochemical, coolants, process water, solvents and compressed air & hydraulic oils. These units feature spring-loaded bottom seat for cartridge sealing and 316 stainless steel construction for use in wet environments. They also feature an inline-pipe connection for easy installation and a bracket kit for easy mounting. Choose from a wide range of single cartridge filter vessels, available in flow rates ranging from 5 to 15 gpm.

StyleModelFlow RateHeightLengthMax. FlowPrice (ex. VAT)
ABSSB10-1SD5 gpm13"13"5 gpm$1,425.06
ABSSB10-3/4SD5 gpm12.75"12.75"5 gpm$1,131.36
ABSSB20-1SD10 gpm23.13"23.125"10 gpm$2,050.68
ABSSB20-3/4SD10 gpm22.875"22.875"10 gpm$1,565.94
ABSSB30-1SD15 GPM33.25"33.25"15 gpm$2,323.60

We are here to help!

Looking for a part not listed here?